Skip Content

Machining

9 results found that include 9 products

Filter Results By

Applied Filters

Clear All

Product Categories

Viewing as

List
  • 3/4" Carbide Bur, Cylindrical End Cut, Double Cut,
    Double Cut Carbide Bur, Cylindrical End Cut
    • WIDIA METAL REMOVAL
    • Item # 1Z344
    • Mfr. Model # M41260
    • Carbide Bur, Cylindrical End Cut Shape, Cutter Dia. (In.) 3/4, Shank Size (In.) 1/4, Overall Length (In.)...More

    • Category : Carbide Burs
  • 5/8" Carbide Bur, Included Angle, Double Cut, SL-6
    Double Cut Carbide Bur, Included Angle Shape
    • WIDIA METAL REMOVAL
    • Item # 6KJP8
    • Mfr. Model # M41471
    • Carbide Bur, Included Angle, Shank Size 1/4 In., Overall Length 3-3/16 In., Length of Cut 1-5/16 In., Max....More

    • Category : Carbide Burs
  • 5/8" Carbide Bur, Flame, Double Cut, SH-6
    Double Cut Carbide Bur, Flame Shape
    • WIDIA METAL REMOVAL
    • Item # 6KJP3
    • Mfr. Model # M41450
    • Carbide Bur, Flame, Shank Size 1/4 In., Overall Length 3-3/16 In., Length of Cut 1-7/16 In., Max. RPM 40,000,...More

    • Category : Carbide Burs
  • 1" Carbide Bur, Ball, Single Cut, SD-9
    Single Cut Carbide Bur, Ball Shape
    • WIDIA METAL REMOVAL
    • Item # 6KJF0
    • Mfr. Model # M40341
    • Carbide Bur, Ball, Shank Size 1/4 In., Overall Length 2-11/16 In., Length of Cut 1 In., Max. RPM 25,000,...More

    • Category : Carbide Burs
  • 5/8" Carbide Bur, Included Angle, Single Cut, SL-06
    5/8" Carbide Bur, Included Angle, Single Cut, SL-06
    • WIDIA METAL REMOVAL
    • Item # 429Y71
    • Mfr. Model # M40550
    • Carbide Bur, Shape Included Angle, Cutter Dia. 5/8 In., Shank Size 1/4 In., Overall Length 3-3/16 In., Length...More

    • Category : Carbide Burs
  • 3/4" Carbide Bur, Included Angle, Double Cut, SL-07
    3/4" Carbide Bur, Included Angle, Double Cut, SL-07
    • WIDIA METAL REMOVAL
    • Item # 429Y41
    • Mfr. Model # M41472
    • Carbide Bur, Shape Included Angle, Cutter Dia. 3/4 In., Shank Size 1/4 In., Overall Length 3-3/8 In., Length...More

    • Category : Carbide Burs
  • 7/64" Carbide Bur, Included Angle, Single Cut, SL-06M
    7/64" Carbide Bur, Included Angle, Single Cut, SL-06M
    • WIDIA METAL REMOVAL
    • Item # 429Z87
    • Mfr. Model # M40585
    • Carbide Bur, Shape Included Angle, Cutter Dia. 0.110 In., Shank Size 6.00mm, Overall Length 81.00mm, Length...More

    • Category : Carbide Burs
  • Square End Mill, 1.0000" Milling Diameter, Number of F
    Square End Mill, 1.0000" Milling Diameter, Number of F
    • WIDIA METAL REMOVAL
    • Item # 2NHE7
    • Mfr. Model # M32382
    • End Mill, Standard, High Performance, Number of Flutes 3, Single End, Square End Style, Center Cutting Type,...More

    • Category : Square End Mills
  • Square End Mill, 1/8" Milling Diameter, Number of
    Square End Mill, 1/8" Milling Diameter, Number of
    • WIDIA METAL REMOVAL
    • Item # 2RHV2
    • Mfr. Model # M31650
    • End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type,...More

    • Category : Square End Mills
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More