Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

30 Results Found that Include 34 Products

Results per page:  16 | 32 | 48
Carbide Bur,Cylindrical,1/2,dbl Cut
Carbide Bur,Pointed Cone,1/2,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Pointed Cone, 1/2, dbl Cut Double Cut Carbide Bur, Pointed Cone Shape
  • Item # 1Z392
  • Mfr. Model # M41494
  • Carbide Bur, Pointed Cone Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 3/4 In, Length of Cut...More

  • Category : Carbide Burs
Carbide Bur,Egg,1/2 Cut Dia,dbl Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Egg, 1/2 Cut Dia, dbl Cut Double Cut Carbide Bur, Egg Shape
  • Item # 1Z401
  • Mfr. Model # M41365
  • Carbide Bur, Egg Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 5/8 In, Length of Cut 7/8 In,...More

  • Category : Carbide Burs
Carbide Bur,Cylindrical Ball,1/2,dbl Cut
Carbide Bur,Included Angle,1/2,dbl Cut
Carbide Bur,Cylindrical,1/2,dbl End Cut
Carbide Bur,Cylindrical,1/2,SGL Cut
Carbide Bur Aluminum Cut,Ball,3/8 In
Carbide Bur,Round Nose Tree,1/2,SGL Cut
End Mill, 1/4" Milling Dia., Number of Flutes:&#x
Carbide Bur,Cylindrical-Ball Nose,1/2 In
Carbide Bur,Cylindrical,1/2,SGL End Cut
Carbide Bur Aluminum Cut,Rnd Nose,3/8
Carbide Bur,Egg,1/2 Cut Dia,SGL Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Egg, 1/2 Cut Dia, SGL Cut Single Cut Carbide Bur, Egg Shape
  • Item # 2RPY2
  • Mfr. Model # M40365
  • Carbide Bur, Egg Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 5/8 In, Length of Cut 7/8 In,...More

  • Category : Carbide Burs
Ball End Mill, 5/16" Milling Dia., Number of Flut
End Mill, 3/16" Milling Dia., Number of Flutes:&#
End Mill, 5/16" Milling Dia., Number of Flutes:&#
Ball End Mill, 5/16" Milling Dia., Number of Flut
End Mill, 3/16" Milling Dia., Number of Flutes:&#
Jobber Drill Bit, Size #4, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size #4, Solid Carbide Jobber Drill Bit, Size #4, Solid Carbide
  • Item # 2THD2
  • Mfr. Model # M43242
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

  • Category : Carbide Drill Bits
Carbide Bur,Pointed Cone,1/2,SGL Cut
  • WIDIA METAL REMOVAL
  • Carbide Bur, Pointed Cone, 1/2, SGL Cut Single Cut Carbide Bur, Pointed Cone Shape
  • Item # 2RPZ1
  • Mfr. Model # M40494
  • Carbide Bur, Pointed Cone Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 3/4 In, Length of Cut...More

  • Category : Carbide Burs
Carbide Bur,Angle,1/2 In
End Mill, 3/8" Milling Dia., Number of Flutes:&#x
Screw Machine Drill Bit, Size 7/32", Carbide, Uncoated
Carbide Bur,Pointed Tree,1/2 In
Multi-Flute Countersink,90 Deg,5/8 In
Multi-Flute Countersink,82 Deg,5/8 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More