Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Product Categories

Machining

18 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
Hexagon Die Set,Metric,7 Pcs
  • WIDIA GTD
  • Hexagon Die Set, Metric, 7 Pcs Hexagon Die Set,Metric,7 Pcs
  • Item # 4ALH8
  • Mfr. Model # 24505
  • Hexagon Die Set, Metric, Number of Pieces 7, Carbon Steel, Sizes Included M6 x 1mm, M8 x 1.25mm, M10 x...More

  • Category : Die Sets
Pipe Tap, Right Hand, Taper, 3/4", 14 Pitch, Vana
Spiral Flute Pipe Tap, Right Hand, Taper, 1", 11-1
Hand Tap, Right Hand, Modified Bottoming, M18, 2.50mm Pitch
Spiral Point Tap, Right Hand, Modified Bottoming, M24, 3.00
Spiral Point Tap, Right Hand, Plug, 1", 8 Pitch,
Pipe Tap, Right Hand, Taper, 1", 11-1/2 Pitch, Hi
Spiral Flute Pipe Tap, Right, Taper, 1", 11-1/2 P
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More