Skip Content

Machining

23 results found that include 153 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Tap Style
Tap Dimension Type
Tap Thread Size
Pitch Diameter Limit
Tap Chamfer
Number of Flutes
Tap Material
Tap Finish
Tap Thread Type
Thread Direction
Price
Shop By
Results per page:  16 | 32 | 48
High Speed Steel, Pipe, Uncoated Tap Finish
M20-2.50 Tap, Plug, 4 Flutes, Vanadium High Speed Steel,&#x
Vanadium High Speed Steel, Spiral Point, Uncoated Tap Finis
  • WIDIA GTD
  • These high-speed steel (HSS) taps are designed for use with steel and stainless steel, cast iron, and ductile iron. Use for through holes in general machining applications.

  • Item # 1C815
  • Mfr. Model # 13409
  • Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M20-2.50, Tap Chamfer Plug, Number of...More

1"-14 Tap, Bottoming, 4 Flutes, High Speed Steel, Unco
High Speed Steel, Straight Flute (Hand), Uncoated Tap&
  • WIDIA GTD
  • These high-speed steel taper taps are designed to help create internal threads on both ferrous and nonferrous materials.

  • Item # 4GZ80
  • Mfr. Model # 14570
  • Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1 In.-14, Tap Chamfer...More

High Speed Steel, Pipe, TiN Tap Finish
  • Multiple product options available

    The TiN coating on these taps offers high wear resistance and thermal stability. It also offers a low friction coefficient, improving thermal heat transfer away from the tool.

    Taper and Short Projection These pipe taps can be used for common shallow applications, with ferrous and other steels. The dry seal threads help provide a pressure-tight joint. Ring gages available separately.

    Multiple product options available

1"-8 Tap, Bottoming, 4 Flutes, High Speed Steel, Oxide
High Speed Steel, Straight Flute (Hand), Oxide Tap
  • WIDIA GTD
  • These high speed steel (HSS) taps feature a straight flute design and oxide tap finish. Use with aluminum, steel, stainless steel, and cast iron.

  • Item # 12G943
  • Mfr. Model # 19480
  • Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1 In.-8, Tap Chamfer...More

High Speed Steel, Spiral Flute, Bright Tap Finish
High Speed Steel, Straight Flute (Hand), TiCN Tap
High Speed Steel, Spiral Flute, TiCN Tap Finish
High Speed Steel, Thread Forming, TiCN Tap Finish
  • Multiple product options available

    For use in nonferrous and ferrous materials, these high speed steel (HSS) taps are designed for forming, rather than cutting threads. The design helps eliminate chips when threading deep blind holes by displacing metal. Each features a titanium carbo-nitride (TiCN) coating, which offers improved hardness and reduced friction coefficients when compared to a TiN coating.

    Multiple product options available

High Speed Steel, Spiral Flute, Oxide Tap Finish
High Speed Steel, Straight Flute (Hand), TiN Tap
  • Multiple product options available

    These high speed steel (HSS) taps feature a straight flute design and titanium nitride (TiN) finish. The coating offers high wear resistance and thermal stability. It also offers a low friction coefficient, improving thermal heat transfer away from the tool. The taps are ideal for higher tapping speeds and areas where increased tap wear life and improved thread finish are needed.

    Multiple product options available

High Speed Steel, Spiral Point, Oxide Tap Finish
High Speed Steel, Spiral Flute, TiN+CrC/C Tap Finish
High Speed Steel, Spiral Flute, Uncoated Tap Finish
High Speed Steel, Spiral Point, Bright Tap Finish
High Speed Steel, Spiral Point, TiN Tap Finish
High Speed Steel, Spiral Point, TiCN Tap Finish
M3-0.50 Tap, Semi-Bottoming, 3 Flutes, High Speed Steel, Ti
High Speed Steel, Semi-Bottoming, TiN/DLC Tap Finish
M8-1.25 Tap, Semi-Bottoming, 3 Flutes, High Speed Steel, Ti
High Speed Steel, Semi-Bottoming, TiAlN/MoS Tap Finish
M10-1.50 Tap, Semi-Bottoming, 3 Flutes, High Speed Steel, T
High Speed Steel, Spiral Flute, TiN Tap Finish
  • WIDIA GTD
  • These high speed steel taps feature a titanium nitride (TiN) finish and spiral flute design.

    Plug taps are ideal for use with steel, cast iron, and nonferrous metals such as aluminum and copper.

    Bottoming taps can be used with aluminum and low- to medium-carbon steel. Use with blind holes in general machining applications.

    Semi-Bottoming spiral flute taps are designed to help form threads instead of cutting. The design helps to eliminate chipping and is suitable for both through and blind holes.

    Modified Bottoming coolant-thru taps are designed for use with aluminum, cast aluminum, carbon steel, alloy steel, die steel, stainless steel, and hardened steel.

    Taper taps feature a unique, slow-spiral geometry for improved thread finish.

  • Item # 53MT02
  • Mfr. Model # GT025006
  • Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M10-1.50, Tap Chamfer Semi-Bottoming,...More

Vanadium High Speed Steel, Spiral Point, Oxide Tap Finish
5/8"-11 Tap, Bottoming, 3 Flutes, Vanadium High Speed&
Vanadium High Speed Steel, Spiral Flute, Oxide Tap Finish
  • WIDIA GTD
  • These high-speed steel (HSS) taps feature a spiral flute design and oxide tap finish. The taps are ideal for blind holes in stainless steel. The slow-spiral geometry helps provide improved thread finish.

  • Item # 1W248
  • Mfr. Model # 5390264
  • Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Bottoming,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More