Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Tap Style
Tap Dimension Type
Tap Thread Size
Pitch Diameter Limit
Tap Chamfer
Number of Flutes
Tap Material
Tap Finish
Tap Thread Type
Thread Direction
Price
Shop By

Machining

28 results found that include 181 products

Results per page:  16 | 32 | 48
Tap, Right Hand, Spiral Point, 3/4"-10, High Speed
  • WIDIA GTD
  • Tap, Right Hand, Spiral Point, 3/4"-10, High Speed Steel, Uncoated Finish High Speed Steel, Spiral Point, Uncoated Tap Finish
  • These high speed steel (HSS) taps feature a spiral point design. GTD taps are for use with steel and stainless steel 30RC, cast iron and ductile iron. Use for through holes in general machining applications. 280 taps are for use with carbon steel, alloy steel, die steel, stainless steel, and hardened steel 35HRC. They are also suitable for through holes.

  • Item # 4GV10
  • Mfr. Model # 12052
  • Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Plug, Number of...More

Tap, Right Hand, Straight Flute (Hand), M20-2.50, High
  • WIDIA GTD
  • Tap, Right Hand, Straight Flute (Hand), M20-2.50, High Speed Steel, Bright Finish High Speed Steel, Straight Flute (Hand), Bright Tap Finish
  • For use in general machining applications, these hand taps help to create internal threads. They feature high speed steel (HSS) construction and bright finishes. They are designed for use with steel, stainless steel, cast iron, and nonferrous metals. Use for hand and power tapping for through or blind holes.

  • Item # 13X355
  • Mfr. Model # 11909
  • Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M20-2.50, Tap Chamfer Plug,...More

  • High Speed Steel, Spiral Flute, TiN Tap Finish High Speed Steel, Spiral Flute, TiN Tap Finish
  • Multiple product options available

    These high speed steel taps feature a titanium nitride (TiN) finish and spiral flute design.

    Plug taps are ideal for use with steel, cast iron, and nonferrous metals such as aluminum and copper.

    Bottoming taps can be used with aluminum and low- to medium-carbon steel. Use with blind holes in general machining applications.

    Semi-Bottoming spiral flute taps are designed to help form threads instead of cutting. The design helps to eliminate chipping and is suitable for both through and blind holes.

    Modified Bottoming coolant-thru taps are designed for use with aluminum, cast aluminum, carbon steel, alloy steel, die steel, stainless steel, and hardened steel.

    Taper taps feature a unique, slow-spiral geometry for improved thread finish.

    Multiple product options available

Tap, Right Hand, Spiral Flute, 7/16"-14, High Speed&#x
  • WIDIA GTD
  • Tap, Right Hand, Spiral Flute, 7/16"-14, High Speed Steel, Uncoated Finish High Speed Steel, Spiral Flute, Uncoated Tap Finish
  • These high speed steel (HSS) taps feature a spiral flute design. Plug and bottoming taps are for use with nonferrous metals. GTD taps are ideal for deep blind holes.

  • Item # 4CPK3
  • Mfr. Model # 16036
  • Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 7/16 In.-14, Tap Chamfer Bottoming,...More

Tap, Right Hand, Thread Forming, 5/8"-11, Vanadium Hig
  • WIDIA GTD
  • Tap, Right Hand, Thread Forming, 5/8"-11, Vanadium High Speed Steel, Uncoated Finish Vanadium High Speed Steel, Thread Forming, Uncoated Tap Finish
  • These thread-forming taps are designed to help eliminate chips when threading deep blind holes by displacing metal. They can be used with nonferrous and ferrous materials.

  • Item # 2XUD5
  • Mfr. Model # 17280
  • Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Bottoming,...More

  • High Speed Steel, Pipe, TiN Tap Finish High Speed Steel, Pipe, TiN Tap Finish
  • Multiple product options available

    The TiN coating on these taps offers high wear resistance and thermal stability. It also offers a low friction coefficient, improving thermal heat transfer away from the tool.

    Taper and Short Projection These pipe taps can be used for common shallow applications, with ferrous and other steels. The dry seal threads help provide a pressure-tight joint. Ring gages available separately.

    Multiple product options available

  • High Speed Steel, Thread Forming, TiCN Tap Finish High Speed Steel, Thread Forming, TiCN Tap Finish
  • Multiple product options available

    For use in nonferrous and ferrous materials, these high speed steel (HSS) taps are designed for forming, rather than cutting threads. The design helps eliminate chips when threading deep blind holes by displacing metal. Each features a titanium carbo-nitride (TiCN) coating, which offers improved hardness and reduced friction coefficients when compared to a TiN coating.

    Multiple product options available

Tap, Right Hand, Spiral Point, 7/16"-14, High Speed&#x
Tap, Right Hand, Spiral Flute, 3/8"-24, Cobalt, Steam&
  • WIDIA GTD
  • Tap, Right Hand, Spiral Flute, 3/8"-24, Cobalt, Steam Oxide Nitride Finish Cobalt, Spiral Flute
  • These taps feature a neck design for CNC equipment. They are ideal for use in applications with difficult materials, such as nickel alloys, hardened steel, stainless steel, mold steel, and tool steel.

  • Item # 2XUR7
  • Mfr. Model # 87518
  • Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-24, Tap Chamfer Bottoming,...More

Tap, Right Hand, Spiral Point, 1/2"-13, Cobalt, Steam&
  • WIDIA GTD
  • Tap, Right Hand, Spiral Point, 1/2"-13, Cobalt, Steam Oxide Nitride Finish Cobalt, Spiral Point
  • These spiral-point plug taps are designed for through holes in difficult materials, such as nickel alloys, hardened and stainless steel, mold steel, and tool steel.

  • Item # 2XUP3
  • Mfr. Model # 85521
  • Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Plug, Number of...More

Tap, Right Hand, Spiral Point, M12-1.75, Vanadium High Spee
  • WIDIA GTD
  • Tap, Right Hand, Spiral Point, M12-1.75, Vanadium High Speed Steel, TiN Finish Vanadium High Speed Steel, Spiral Point, TiN Tap Finish
  • These high-speed steel (HSS) spiral-point taps are designed for through holes in difficult materials such as steel and stainless steel, cast iron, and ductile iron. The titanium nitride (TiN) finish offers high wear resistance and thermal stability. It also offers a low friction coefficient, improving thermal heat transfer away from the tool.

  • Item # 2XTL8
  • Mfr. Model # 5367357
  • Tap, Tap Style Spiral Point, Tap Dimension Type Metric, Tap Thread Size M12-1.75, Tap Chamfer Plug, Number of...More

Spiral Flute Pipe Tap, Right Hand, Spiral Flute, 1/4&q
Spiral Flute Pipe Tap, Right Hand, Spiral Flute, 3/8&q
  • WIDIA GTD
  • Spiral Flute Pipe Tap, Right Hand, Spiral Flute, 3/8"-18, Vanadium High Speed Steel Vanadium High Speed Steel, Spiral Flute, Oxide Tap Finish
  • These high-speed steel (HSS) taps feature a spiral flute design and oxide tap finish. The taps are ideal for blind holes in stainless steel. The slow-spiral geometry helps provide improved thread finish.

  • Item # 2XTP3
  • Mfr. Model # 83664
  • Spiral Flute Pipe Tap, Tap Style Spiral Flute, Tap Dimension Type Pipe, Tap Thread Size 3/8 In.-18, Tap...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More