Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

32 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
Long Blade Feeler Gauge Set, Number of Pieces: 12,
Feeler Thickness Gage Set, Number of Pieces: 36, 0.002
Ignition Feeler Gauge Set, Number of Pieces: 10, 0.013
Short Blade Feeler Gauge Set, Number of Pieces: 15,&#x
Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004
  • TM

    Grainger Choice

  • WESTWARD
  • Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004 to 0.025 Thickness Range (In.) Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004 to 0.025 Thickness Range (In.)
  • Item # 44ZE54
  • Mfr. Model # 44ZE54
  • Ignition Feeler Gauge Set, Go-No-Go, Number of Pieces 22, Blade Length (In.) 3-5/16, Blade Width (In.) 1/2,...More

  • Category : Feeler Gauge Sets
Non-magnetic Feeler Gauge Set, Number of Pieces: 6, 0.
Short Blade Feeler Gauge Set, Number of Pieces: 15,&#x
Bent Feeler Gauge Set, Number of Pieces: 11, 0.006
Precision Square,10-1/2x6-1/4in,0.0012in
PrecisionSquare,20-1/4x10-3/8in,0.0035in
Steel Feeler Gauge, 0.004 Thickness (In.), 3-1/16
Steel Feeler Gauge, 0.0040 Thickness (In.), 3-1/16
Steel Feeler Gauge, 0.0050 Thickness (In.), 3-1/16
Precision Square,6-7/8 x 4 in,0.0008 in.
Precision Square,3-3/4x2-1/2in,0.0008 in
Precision Square,2-3/4 x 2 in,0.0008 in.
Protractor,Carbon Steel/Al,4-21/32inL
  • TM

    Grainger Choice

  • WESTWARD
  • Protractor, Carbon Steel/Al, 4-21/32inL Protractor,Carbon Steel/Al,4-21/32inL
  • Item # 45PC43
  • Mfr. Model # 45PC43
  • Protractor, Graduations 360 Degrees , Length 4-21/32 In., Range 0 Degrees to 360 Degrees , Features Angle...More

  • Category : Protractors
Steel Feeler Gauge, 0.0020 Thickness (In.), 12 Blade&#
Steel Feeler Gauge, 0.0080 Thickness (In.), 12 Blade&#
Precision Square,3-1/4 x 2 in,0.0015 in.
Precision Square,13-5/8x8-1/4in,0.0018in
Precision Square,4-3/4 x 3 in,0.0008 in.
Steel Feeler Gauge, 0.0015 Thickness (In.), 3-1/16
Precision Square,5-3/4x3-1/4in,0.0015 in
Steel Feeler Gauge, 0.0015 Thickness (In.), 12 Blade&#
Steel Feeler Gauge, 0.0030 Thickness (In.), 12 Blade&#
Steel Feeler Gauge, 0.0100 Thickness (In.), 12 Blade&#
Steel Feeler Gauge, 0.0060 Thickness (In.), 3-1/16
PrecisionSquare,26-3/4x13-3/8in,0.0035in
Steel Feeler Gauge, 0.0050 Thickness (In.), 12 Blade&#
Steel Feeler Gauge, 0.0100 Thickness (In.), 3-1/16
Steel Feeler Gauge, 0.0150 Thickness (In.), 12 Blade&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More