Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

29 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Micrometer Set, 4 Pc, Micrometers Included: 1", 2"
Hex Rethreading Die Set, Std 20 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die Set, Std 20 Pc Hex Rethreading Die Set, Std 20 Pc
  • Item # 10M991
  • Mfr. Model # 10M991
  • Hex Rethreading Die Set, Series 377, Number of Pieces 20, Material Carbon Steel, Sizes Included NC: 1/4-20,...More

  • Category : Die Sets
Dial Caliper, 3.38 Jaw Depth (In.), 0 to 24
  • TM

    Grainger Choice

  • WESTWARD
  • Dial Caliper, 3.38 Jaw Depth (In.), 0 to 24 Range (In.), 0.100 Range per Revolution (In.) Dial Calipers
  • Item # 6XU79
  • Mfr. Model # 6XU79
  • Dial Caliper, Dimension Type Inch, Range 0 In. to 24 In., Graduations 0.001 In., Range per Revolution 0.100...More

  • Category : Dial Calipers
Jobber Drill Bit Set, High Speed Steel, Fractional Inch,&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Press Vise Drill Press Vise
  • Multiple product options available

    Multiple product options available

  • Category : Machining Vises
Adjustable Hand Reamer Set, Straight Blade Type, Number of&
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Calipers Digital Calipers
  • Multiple product options available

    Multiple product options available

  • Category : Digital Calipers
Steel, Rectangular Gage Block Set,81 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Steel, Rectangular Gage Block Set, 81 Pc Steel, Rectangular Gage Block Set,81 Pc
  • Item # 2YNK8
  • Mfr. Model # 2YNK8
  • Gage Block Set,81 Pc, Rectangular, Steel, Throat Depth 0.00005 In., Includes 9 Blocks 0.1001 thru 0.1009 In...More

  • Category : Gage Blocks/Clamps & Surveillance Masters
Digital Outside Micrometer Set, Micrometers Included: 1",&#
Bench Vise,Stationary,6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Vise, Stationary, 6 In Bench Vise
  • Item # 10D745
  • Mfr. Model # 10D745
  • Bench Vise, General Purpose, Jaw Width 5-29/32 In., Max. Opening 6 In., Throat Depth 1-7/8 In., Overall...More

  • Category : Machining Vises
Hex Rethreading Die Set, Std 16 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die Set, Std 16 Pc Hex Rethreading Die Set, Std 16 Pc
  • Item # 10M990
  • Mfr. Model # 10M990
  • Hex Rethreading Die Set, Series 377, Number of Pieces 16, Material Carbon Steel, Sizes Included NC: 1/4-20,...More

  • Category : Die Sets
Black Oxide Coated Bearing Steel, Cylindrical Pin Gage Set,
Clamping Kit,16mm,M12x1.75 Stud,54 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Clamping Kit, 16mm, M12x1.75 Stud, 54 pcs Clamping Kit,16mm,M12x1.75 Stud,54 pcs
  • Item # 19T331
  • Mfr. Model # 19T331
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

  • Category : Clamping Kits
Friction Thimble Precision Measuring Tool Kit, 0 to 1"
Electronic Digital Indicator, 1"/25mm Range, 0.0005"/0
Friction Thimble Precision Measuring Tool Kit, 0 to 1"
Polished Bearing Steel, Cylindrical Pin Gage Set, Plus, 82&
Black Oxide Coated Bearing Steel, Cylindrical Pin Gage Set,
Polished Bearing Steel, Cylindrical Pin Gage Set, Minus, 82
Black Oxide Coated Bearing Steel, Cylindrical Pin Gage Set,
Clamping Kit,13/16,5/8-11 Stud,54 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Clamping Kit, 13/16,5/8-11 Stud, 54 pcs Clamping Kit,13/16,5/8-11 Stud,54 pcs
  • Item # 19T335
  • Mfr. Model # 19T335
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

  • Category : Clamping Kits
Black Oxide Coated Bearing Steel, Cylindrical Pin Gage Set,
Polished Bearing Steel, Cylindrical Pin Gage Set, Minus, 12
Ratchet Thimble Precision Measuring Tool Kit, 0 to 1"&
Polished Bearing Steel, Cylindrical Pin Gage Set, Plus, 125
Safety Enclosure Expansion Set,70.5 X 33
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Enclosure Expansion Set, 70.5 X 33 Safety Enclosure Expansion Set,70.5 X 33
  • Item # 2NAA1
  • Mfr. Model # 2NAA1
  • Safety Enclosure Expansion Set 2 Pc, Length 70 1/2 In, Width 33 In, Thickness 1/8 In, Melting Temp. Range...More

  • Category : Machine Guards
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More