Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

126 Results Found that Include 182 Products

Results per page:  16 | 32 | 48
Magnetic Digital Protractor,2.165 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Digital Protractor, 2.165 In Magnetic Digital Protractor,2.165 In
  • Item # 2YNK6
  • Mfr. Model # 2YNK6
  • Magnetic Digital Protractor, Rectangular Head, Graduations -, - Blade, Blade Graduation -, Length 2.165 In.,...More

  • Category : Protractors
  • TM

    Grainger Choice

  • WESTWARD
  • Tap and Drill Set Tap and Drill Set
  • Multiple product options available

    Multiple product options available

  • Category : Drill Bit and Tap Sets
Straight Tap Wrench Handle,1/4 to 1-1/8
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Tap Wrench Handle, 1/4 to 1-1/8 Straight Tap Wrench Handle,1/4 to 1-1/8
  • Item # 2CYU4
  • Mfr. Model # 2CYU4
  • Straight Tap Wrench Handle, -, Number 7, Fractional Tap Capacity (In.) 1/4 to 1-1/8, Machine Screw Tap...More

  • Category : Tap Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Calipers Digital Calipers
  • Multiple product options available

    Multiple product options available

  • Category : Digital Calipers
Continuous Reading Indicator and Magnetic Base Set, 0 to&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Continuous Reading Indicator and Magnetic Base Set, 0 to 1" Range Continuous Reading Indicator and Magnetic Base Set, 0 to 1" Range
  • Item # 4KU71
  • Mfr. Model # 4KU71
  • Indicator and Magnetic Base Set, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading...More

  • Category : Dial Indicators
Straight Tap Wrench,5/32 to 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Tap Wrench, 5/32 to 1/2 In Straight Tap Wrench,5/32 to 1/2 In
  • Item # 2CYU2
  • Mfr. Model # 2CYU2
  • Straight Tap Wrench, Number 15, Fractional Tap Capacity 5/32 to 1/2 In., Machine Screw Tap Capacity 8 to 14,...More

  • Category : Tap Wrenches
Bench Grinder Guard, 6 to 8 In Grinders
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Grinder Guard, 6 to 8 In Grinders Bench Grinder Guard, 6 to 8 In Grinders
  • Item # 2NAA5
  • Mfr. Model # 2NAA5
  • Bench Grinder Guard, For Use With 6 In to 8 In Grinders, Length 5 1/2 In, Width 5 3/4 In, Thickness 3/16 In,...More

  • Category : Machine Guards
Carbide Bur Set,Double Cut,1/4 in. Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Double Cut, 1/4 in. Shank Carbide Bur Set,Double Cut,1/4 in. Shank
  • Item # 20UH85
  • Mfr. Model # 20UH85
  • Carbide Bur Set, Double Cut, Shank Size (In.) 1/4, Max. RPM 40,000, Angle 22 Degree, Number of Pieces 8, Tool...More

  • Category : Carbide Bur Sets
Safety Shield,Mag Base,10 x 12 In,3/16 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Mag Base, 10 x 12 In, 3/16 T Safety Shield,Mag Base,10 x 12 In,3/16 T
  • Item # 2MZU3
  • Mfr. Model # 2MZU3
  • Safety Shield, For Use With Magnetic Base, Length 12 In, Width 10 In, Thickness 3/16 In, Melting Temp. Range...More

  • Category : Machine Guards
Bench Grinder Guard,8 to 10 In Grinders
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Grinder Guard, 8 to 10 In Grinders Bench Grinder Guard,8 to 10 In Grinders
  • Item # 2NAA7
  • Mfr. Model # 2NAA7
  • Bench Grinder Guard, For Use With 8 In to 10 In Grinders, Length 6 1/2 In, Width 8-1/2 In, Thickness 3/16 In,...More

  • Category : Machine Guards
Vernier Caliper,0-12 In,2.5 In D
  • TM

    Grainger Choice

  • WESTWARD
  • Vernier Caliper, 0-12 In, 2.5 In D Vernier Calipers
  • Item # 4KU76
  • Mfr. Model # 4KU76
  • Inch/Metric Vernier Caliper, Measuring Range 0-12 In/0-300 Millimeter, Jaw Depth 2.18 In, Jaw 4-Way, For...More

  • Category : Vernier Calipers
1/2 HP Bench Grinder, 120 Voltage, 1 Phase, 3.0 A
  • TM

    Grainger Choice

  • WESTWARD
  • 1/2 HP Bench Grinder, 120 Voltage, 1 Phase, 3.0 Amps, 8" Wheel Dia. Bench Grinder
  • Item # 1KEN1
  • Mfr. Model # 1KEN1
  • Bench Grinder, 1/2 HP, Voltage 120, 1 Phase, Wheel Dia. 8 In., Dust Collection No, 3.0 Amps, 3450 No Load...More

  • Category : Bench Grinders
Continuous Reading Flex Magnetic Base w/Indicator, 0 to
  • TM

    Grainger Choice

  • WESTWARD
  • Continuous Reading Flex Magnetic Base w/Indicator, 0 to 1" Range Continuous Reading Flex Magnetic Base w/Indicator, 0 to 1" Range
  • Item # 2YNK2
  • Mfr. Model # 2YNK2
  • Flex Magnetic Base w/Indicator, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading...More

  • Category : Dial Indicators
Lathe Guard,For 6 to 12 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 6 to 12 In Dia Chuck Lathe Guard,For 6 to 12 In Dia Chuck
  • Item # 2MZX8
  • Mfr. Model # 2MZX8
  • Small Lathe Guard, For Use With 6 To 12 In Diameter Chuck, Length 12 In, Width 6 In, Height 6 In, Melting...More

  • Category : Machine Guards
Clamping Kit,with U clamp,66 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Clamping Kit, with U clamp, 66 pcs Clamping Kit,with U clamp,66 pcs
  • Item # 19T325
  • Mfr. Model # 19T325
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps (1 1/2 In Thick), 4 Coupling Nuts, 6...More

  • Category : Clamping Kits
Straight Tap Wrench,1/4 to 3/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Tap Wrench, 1/4 to 3/4 In Straight Tap Wrench,1/4 to 3/4 In
  • Item # 2CYU3
  • Mfr. Model # 2CYU3
  • Straight Tap Wrench, Number 13, Fractional Tap Capacity 1/4 to 3/4 In., Machine Screw Tap Capacity 14, Metric...More

  • Category : Tap Wrenches
Friction Thimble Precision Measuring Tool Kit, 0 to 6"
Safety Shield, C Clamp,10 x 12 In,1/8 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, C Clamp, 10 x 12 In, 1/8 T Safety Shield, C Clamp,10 x 12 In,1/8 T
  • Item # 2MZW3
  • Mfr. Model # 2MZW3
  • Safety Shield, For Use With C Clamp, Length 12 In, Width 10 In, Thickness 1/8 In, Melting Temp. Range 482-590...More

  • Category : Machine Guards
Jobber Drill Bit Set, High Speed Steel, Fractional Inch,&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit Set, High Speed Steel, Fractional Inch, 15, Black and Gold Finish, Right Hand 15 Piece High Speed Steel Jobber Drill Bit Set
  • Item # 5UDP1
  • Mfr. Model # 5UDP1
  • Jobber Drill Bit Set, Cutting Direction Right Hand, Material High Speed Steel, Dimension Type Fractional...More

  • Category : Jobber Drill Bit Sets
Hex Rethreading Die Set, Metric 7pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die Set, Metric 7pcs Hex Rethreading Die Set, Metric 7pcs
  • Item # 10M989
  • Mfr. Model # 10M989
  • Hex Rethreading Die Set, Series 377, Number of Pieces 7, Material Carbon Steel, Sizes Included Metric: M6 x...More

  • Category : Die Sets
Bench Grinder Guard,10 In & Up Grinders
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Grinder Guard, 10 In & Up Grinders Bench Grinder Guard,10 In & Up Grinders
  • Item # 2NAA9
  • Mfr. Model # 2NAA9
  • Bench Grinder Guard, For Use With 10 In And Up Grinders, Length 11 In, Width 12 3/4 In, Thickness 3/16 In,...More

  • Category : Machine Guards
Dial Caliper, 1.96 Jaw Depth (In.), 0 to 8 R
  • TM

    Grainger Choice

  • WESTWARD
  • Dial Caliper, 1.96 Jaw Depth (In.), 0 to 8 Range (In.), 0.100 Range per Revolution (In.) Dial Calipers
  • Item # 4KU75
  • Mfr. Model # 4KU75
  • Dial Caliper, Range 0-8, Graduations 0.001 In, Jaw Depth 1.96 In, Dial Color White, Dial Hand Completes One...More

  • Category : Dial Calipers
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Outside Micrometer Digital Outside Micrometer
  • Multiple product options available

    Multiple product options available

  • Category : Micrometers
Parabolic Jobber Drill Bit Set, High Speed Steel, Fractiona
  • TM

    Grainger Choice

  • WESTWARD
  • Parabolic Jobber Drill Bit Set, High Speed Steel, Fractional Inch, 29, Black and Gold Finish 29 Piece High Speed Steel Parabolic Jobber Drill Bit Set
  • Item # 5UDN9
  • Mfr. Model # 5UDN9
  • Parabolic Jobber Drill Bit Set, Cutting Direction Right Hand, Material High Speed Steel, Dimension Type...More

  • Category : Jobber Drill Bit Sets
Small Bore Gage, 1.4 to 6" Measuring Range (In.&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More