Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

56 Results Found that Include 67 Products

Results per page:  16 | 32 | 48
Jobber Drill Bit Set, High Speed Steel, Fractional Inch,&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit Set, High Speed Steel, Fractional Inch, 15, Black Oxide Finish, Right Hand 15 Piece High Speed Steel Jobber Drill Bit Set
  • Item # 4UM91
  • Mfr. Model # 4UM91
  • Jobber Drill Bit Set, Cutting Direction Right Hand, Material High Speed Steel, Dimension Type Fractional...More

  • Category : Jobber Drill Bit Sets
Straight Tap Wrench,1/16 to 1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Tap Wrench, 1/16 to 1/4 In Straight Tap Wrench,1/16 to 1/4 In
  • Item # 2CYT9
  • Mfr. Model # 2CYT9
  • Straight Tap Wrench, Fractional Tap Capacity 1/16 to 1/4 In., Machine Screw Tap Capacity 0 to 14, Metric Tap...More

  • Category : Tap Wrenches
Hex Rethreading Die,Std 1In,8 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 1In, 8 Pitch Hex Rethreading Die,Std 1In,8 Pitch
  • Item # 10M978
  • Mfr. Model # 10M978
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1 In., Pitch 8, NC, Hex Size (In.) 1-13/16,...More

  • Category : Dies
Screw Extractor,Spiral Flute,Size #9
  • TM

    Grainger Choice

  • WESTWARD
  • Screw Extractor, Spiral Flute, Size #9 Screw Extractor,Spiral Flute,Size #9
  • Item # 2RUP7
  • Mfr. Model # 2RUP7
  • Screw Extractor, Spiral Flute, For Removing Studs, Bolts, Screws 1-3/4 to 2-1/8, For Removing Pipe 1, Size...More

  • Category : Screw/Bolt Extractors and Nut Splitters
Jobber Drill Bit, Size 3/8", Solid Carbide, Bright
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size 3/8", Solid Carbide, Bright Finish Solid Carbide Jobber Drill Bit, Conventional Point
  • Item # 5VPC3
  • Mfr. Model # 5VPC3
  • Jobber Drill Bit, Fractional Inch, Size 3/8 In., Decimal Equivalent 0.3750, Point Angle 118 Degrees ,...More

  • Category : Jobber Length Drill Bits
Adjustable Hand Reamer Set, Straight Blade Type, Number of&
Test Indicator,2 1/4 Dia,1 In
  • TM

    Grainger Choice

  • WESTWARD
  • Test Indicator, 2 1/4 Dia, 1 In Test Indicator,2 1/4 Dia,1 In
  • Item # 4KU81
  • Mfr. Model # 4KU81
  • Dial Test Indicator, Range 1.000 In., Graduations 0.001 In., Dial Reading 0-100, Dial Size 2-1/4 In., Dial...More

  • Category : Dial Test Indicators
Drill Press Vise,Stationary,1-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Press Vise, Stationary, 1-1/2 In Drill Press Vise
  • Item # 10D738
  • Mfr. Model # 10D738
  • Drill Press Vise, Jaw Width 1-1/2 In., Max. Opening 1-1/2 In., Throat Depth 1 In., Overall Length 5-1/8 In.,...More

  • Category : Machining Vises
HSS Round Adj Thread Die,2In,1In,8 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Round Adj Thread Die, 2In, 1In, 8 Pitch HSS Round Adj Thread Die,2In,1In,8 Pitch
  • Item # 10T784
  • Mfr. Model # 10T784
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 1 In, Pitch 8, Thread Type...More

  • Category : Dies
Cutting Oil,Amber,Plastic Jug,1 gal.
  • TM

    Grainger Choice

  • WESTWARD
  • Cutting Oil, Amber, Plastic Jug, 1 gal. Cutting Oil,Amber,Plastic Jug,1 gal.
  • Item # 34DA35
  • Mfr. Model # 34DA35
  • Cutting Oils, Cutting Oil, Petroleum Hydrocarbon, 1 gal., Plastic Jug, Amber, Fragrance Low Odor, Specific...More

  • Category : Cutting and Grinding Fluids
HSS Adj Thread Die,2In, 1/2In,13 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Adj Thread Die, 2In, 1/2In, 13 Pitch HSS Adj Thread Die,2In, 1/2In,13 Pitch
  • Item # 10T772
  • Mfr. Model # 10T772
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 1/2 In, Pitch 13, Thread...More

  • Category : Dies
Vernier Caliper,0-6 In,1.6 In D
  • TM

    Grainger Choice

  • WESTWARD
  • Vernier Caliper, 0-6 In, 1.6 In D Vernier Calipers
  • Item # 4KU77
  • Mfr. Model # 4KU77
  • Inch/Metric Vernier Caliper, Measuring Range 0-6 In/0-150 Millimeter, Jaw Depth 1.76 In, Jaw 4-Way, For...More

  • Category : Vernier Calipers
T Handle Tap Wrench,Ratchet,1/16-1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • T Handle Tap Wrench, Ratchet, 1/16-1/4 In T Handle Tap Wrench,Ratchet,1/16-1/4 In
  • Item # 2CYT7
  • Mfr. Model # 2CYT7
  • T Handle Tap Wrench, Ratchet, Fractional Tap Capacity 1/16 to 1/4 In., Machine Screw Tap Capacity 0 to 14,...More

  • Category : Tap Wrenches
Hex Rethreading Die,Std 7/8In,9 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 7/8In, 9 Pitch Hex Rethreading Die,Std 7/8In,9 Pitch
  • Item # 10M976
  • Mfr. Model # 10M976
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 7/8 In., Pitch 9, NC, Hex Size (In.) 1-5/8,...More

  • Category : Dies
Hex Rethreading Die,Std 7/8In,14 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 7/8In, 14 Pitch Hex Rethreading Die,Std 7/8In,14 Pitch
  • Item # 10M977
  • Mfr. Model # 10M977
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 7/8 In., Pitch 14, NF, Hex Size (In.) 1-5/8,...More

  • Category : Dies
Taper Shank Drill,1 In,#3MT,Blk Oxide
  • TM

    Grainger Choice

  • WESTWARD
  • Taper Shank Drill, 1 In, #3MT, Blk Oxide Taper Shank Drill,1 In,#3MT,Blk Oxide
  • Item # 5TVG6
  • Mfr. Model # 5TVG6
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

  • Category : Taper Shank Drill Bits
1-1/8" 3-F Split Point Reduced Shank Drill Bit, B
Pipe Tap, Right Hand, Taper, 3/8", 18 Pitch, High
  • TM

    Grainger Choice

  • WESTWARD
  • Pipe Tap, Right Hand, Taper, 3/8", 18 Pitch, High Speed Steel, TiN Finish High Speed Steel Pipe Tap, TiN Finish
  • Item # 5TWY1
  • Mfr. Model # 5TWY1
  • Pipe Tap, Size 3/8 In., Pitch 18, Tap Style Taper, Material High Speed Steel, TiN Finish, Number of Flutes 4,...More

  • Category : Taps
HSS Thread Die,2 In,M24, 3 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, M24, 3 Pitch HSS Thread Die,2 In,M24, 3 Pitch
  • Item # 10T913
  • Mfr. Model # 10T913
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 24 , Pitch 3, Thread Type...More

  • Category : Dies
Hand Tap Set,HSS,M12-1.75,D6 Limit,PK3
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Tap Set, HSS, M12-1.75, D6 Limit, PK3 WESTWARDHand Tap Set
  • Item # 5TWA7
  • Mfr. Model # 5TWA7
  • Hand Tap Set, Thread Direction Right Hand, High Speed Steel, Uncoated Finish, Dimension Type Metric, Size...More

  • Category : Tap Sets
Bench Vise,Stationary,1-3/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Vise, Stationary, 1-3/4 In Bench Vise
  • Item # 10D742
  • Mfr. Model # 10D742
  • Bench Vise, General Purpose, Jaw Width 1-3/4 In., Max. Opening 1-1/2 In., Throat Depth 1 In., Overall Length...More

  • Category : Machining Vises
Micrometer Stand, 5 x 3-1/4 x 1-3/4 Base Size
HSS Adj Thread Die,2In, 5/8In,11 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Adj Thread Die, 2In, 5/8In, 11 Pitch HSS Adj Thread Die,2In, 5/8In,11 Pitch
  • Item # 10T776
  • Mfr. Model # 10T776
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 5/8 In, Pitch 11, Thread...More

  • Category : Dies
HSS Adj Thread Die,2In, 5/8In,18 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Adj Thread Die, 2In, 5/8In, 18 Pitch HSS Adj Thread Die,2In, 5/8In,18 Pitch
  • Item # 10T777
  • Mfr. Model # 10T777
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 5/8 In, Pitch 18, Thread...More

  • Category : Dies
HSS Adj Thread Die,2In, 11/16In,11 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Adj Thread Die, 2In, 11/16In, 11 Pitch HSS Adj Thread Die,2In, 11/16In,11 Pitch
  • Item # 10T778
  • Mfr. Model # 10T778
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 11/16 In, Pitch 11,...More

  • Category : Dies
HSS Adj Thread Die,2 In, 5/16 In,18Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Adj Thread Die, 2 In, 5/16 In, 18Pitch HSS Adj Thread Die,2 In, 5/16 In,18Pitch
  • Item # 10T766
  • Mfr. Model # 10T766
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 5/16 In, Pitch 18, Thread...More

  • Category : Dies
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More