Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

48 Results Found that Include 65 Products

Results per page:  16 | 32 | 48
Magnifier, 20x, Triplet
  • TM

    Grainger Choice

  • WESTWARD
  • Magnifier, 20x, Triplet Magnifier, 20x, Triplet
  • Item # 11W393
  • Mfr. Model # 11W393
  • Hastings Triplet Magnifier, Power 20X, Diopter 80D, Focal Distance 0.5 In., Lens Dia. 0.75 In., Glass Lens,...More

  • Category : Magnifiers
Adjustable Blade Hand Reamer, Straight Blade Type, 1-1/16&#
HSS Thread Die,2 In,M22, 1.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, M22, 1.5 Pitch HSS Thread Die,2 In,M22, 1.5 Pitch
  • Item # 10T909
  • Mfr. Model # 10T909
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 22 , Pitch 1.5, Thread...More

  • Category : Dies
Straight Handle Tap Wrench,1/4" to 1"
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Handle Tap Wrench, 1/4" to 1" Straight Handle Tap Wrench,1/4" to 1"
  • Item # 45N027
  • Mfr. Model # CCT1060-70
  • Straight Handle Tap Wrench, 1/4 In. to 1 In., For Use With Grainger Item Number 1PZ43, 1PZ53, Fits Brand...More

  • Category : Parts
  • TM

    Grainger Choice

  • WESTWARD
  • WESTWARDHand Tap Set WESTWARDHand Tap Set
  • Multiple product options available

    Multiple product options available

  • Category : Tap Sets
Magnifier,Pocket,40x
  • TM

    Grainger Choice

  • WESTWARD
  • Magnifier, Pocket, 40x Magnifier,Pocket,40x
  • Item # 6XY17
  • Mfr. Model # 6XY17
  • Magnifer Pocket Scope, Power 40x, Diopter -, Lens Dia. 9mm, Aluminum Alloy Case, Features 0.001 In. Reticle

  • Category : Magnifiers
Drill/Tap/Countersink Set,Metric,6 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Drill/Tap/Countersink Set, Metric, 6 Pc Drill/Tap/Countersink Set,Metric,6 Pc
  • Item # 6EXL2
  • Mfr. Model # 6EXL2
  • Drill/Tap/Countersink Set, Cutting Direction Right Hand, Metric, Number of Pieces 6, M2 Steel, Bright Finish,...More

  • Category : Combined Drill/Tap Sets
T Handle Tap Wrench,Fixed,1/16 to 1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • T Handle Tap Wrench, Fixed, 1/16 to 1/4 In T Handle Tap Wrench,Fixed,1/16 to 1/4 In
  • Item # 2CYT2
  • Mfr. Model # 2CYT2
  • T Handle Tap Wrench, Fixed, Number 336, Fractional Tap Capacity 1/16 to 1/4 In., Machine Screw Tap Capacity 0...More

  • Category : Tap Wrenches
Magnifier,Pocket,20x
  • TM

    Grainger Choice

  • WESTWARD
  • Magnifier, Pocket, 20x Magnifier,Pocket,20x
  • Item # 6XY15
  • Mfr. Model # 6XY15
  • Magnifer Pocket Scope, Power 20x, Diopter -, Lens Dia. 9mm, Aluminum Alloy Case, Features 0.002 In. Reticle

  • Category : Magnifiers
HSS Thread Die,2 In,M24, 2 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, M24, 2 Pitch HSS Thread Die,2 In,M24, 2 Pitch
  • Item # 10T912
  • Mfr. Model # 10T912
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 24 , Pitch 2, Thread Type...More

  • Category : Dies
HSS Thread Die,2 In,M24, 1.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, M24, 1.5 Pitch HSS Thread Die,2 In,M24, 1.5 Pitch
  • Item # 10T911
  • Mfr. Model # 10T911
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 24 , Pitch 1.5, Thread...More

  • Category : Dies
HSS Thread Die,2 In,M20, 1.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, M20, 1.5 Pitch HSS Thread Die,2 In,M20, 1.5 Pitch
  • Item # 10T907
  • Mfr. Model # 10T907
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 20 , Pitch 1.5, Thread...More

  • Category : Dies
Hex Rethreading Die,Std 3/4In,10 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 3/4In, 10 Pitch Hex Rethreading Die,Std 3/4In,10 Pitch
  • Item # 10M975
  • Mfr. Model # 10M975
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 3/4 In., Pitch 10, NC, Hex Size (In.) 1-7/16,...More

  • Category : Dies
Polished Bearing Steel, Cylindrical Pin Gage Set, Minus, 50
Countersink,1 FL,82 Deg,1 1/4,HSS
  • TM

    Grainger Choice

  • WESTWARD
  • Countersink, 1 FL, 82 Deg, 1 1/4, HSS Countersink, HSS, 1 Flute, 82 Degree Included Angle
  • Item # 21ML04
  • Mfr. Model # 21ML04
  • Countersink, Single Ended, Number of Flutes 1, Included Angle (Deg.) 82, Cutting Capacity (In.) 1-1/4, Body...More

  • Category : Countersinks & Center Reamers
HSS Thread Die,2 In,M22, 2.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, M22, 2.5 Pitch HSS Thread Die,2 In,M22, 2.5 Pitch
  • Item # 10T910
  • Mfr. Model # 10T910
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 22 , Pitch 2.5, Thread...More

  • Category : Dies
Hex Rethreading Die,Carbon Steel,M20
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Carbon Steel, M20 Hex Rethreading Die,Carbon Steel,M20
  • Item # 10T938
  • Mfr. Model # 10T938
  • Hex Rethrading Die, Carbon Steel, Right Hand Thread, Size M20, Pitch 2.50, Metric, Hex Size (In.) 1-5/8,...More

  • Category : Dies
HSS Thread Die,2 In,M25, 1.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, M25, 1.5 Pitch HSS Thread Die,2 In,M25, 1.5 Pitch
  • Item # 10T914
  • Mfr. Model # 10T914
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 25 , Pitch 1.5, Thread...More

  • Category : Dies
Center Attachment For 6,8 In Calipers
HSS Thread Die,2 In,M20, 2.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 2 In, M20, 2.5 Pitch HSS Thread Die,2 In,M20, 2.5 Pitch
  • Item # 10T908
  • Mfr. Model # 10T908
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 20 , Pitch 2.5, Thread...More

  • Category : Dies
Taper Shank Drill,3/4,#2MT,Blk Oxide
  • TM

    Grainger Choice

  • WESTWARD
  • Taper Shank Drill, 3/4, #2MT, Blk Oxide Taper Shank Drill,3/4,#2MT,Blk Oxide
  • Item # 5TVF8
  • Mfr. Model # 5TVF8
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

  • Category : Taper Shank Drill Bits
Polished Bearing Steel, Cylindrical Pin Gage Set, Plus, 50&
Taper Shank Drill,7/8,#3MT,Blk Oxide
  • TM

    Grainger Choice

  • WESTWARD
  • Taper Shank Drill, 7/8, #3MT, Blk Oxide Taper Shank Drill,7/8,#3MT,Blk Oxide
  • Item # 5TVG2
  • Mfr. Model # 5TVG2
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

  • Category : Taper Shank Drill Bits
C.Steel Thread Die 3 In,1 1/2 In,12Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • C.Steel Thread Die 3 In, 1 1/2 In, 12Pitch C.Steel Thread Die 3 In,1 1/2 In,12Pitch
  • Item # 10T865
  • Mfr. Model # 10T865
  • Round Adjustable Die, Material Carbon Steel, Thread Direction Right Hand, Size 1 1/2 In, Pitch 12, Thread...More

  • Category : Dies
C.Steel Thread Die3In,1 1/2In,6 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • C.Steel Thread Die3In, 1 1/2In, 6 Pitch C.Steel Thread Die3In,1 1/2In,6 Pitch
  • Item # 10T864
  • Mfr. Model # 10T864
  • Round Adjustable Die, Material Carbon Steel, Thread Direction Right Hand, Size 1 1/2 In, Pitch 6, Thread Type...More

  • Category : Dies
Jobber Drill Bit, Size 0.2810, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size 0.2810, Carbide Steel Jobber Drill Bit, Size 0.2810, Carbide Steel
  • Item # 5VPD9
  • Mfr. Model # 5VPD9
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

  • Category : Carbide Drill Bits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More