Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

33 Results Found that Include 42 Products

Results per page:  16 | 32 | 48
Tap and Drill Gage, Tap Size #2-56NC to 1/4-28NF&
Hex Rethreading Die,Carbon Steel,M16
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Carbon Steel, M16 Hex Rethreading Die,Carbon Steel,M16
  • Item # 10T937
  • Mfr. Model # 10T937
  • Hex Rethrading Die, Carbon Steel, Right Hand Thread, Size M16, Pitch 2.00, Metric, Hex Size (In.) 1-1/4,...More

  • Category : Dies
Plastic Digital Caliper, 0.01"/0.1mm Resolution
  • TM

    Grainger Choice

  • WESTWARD
  • Plastic Digital Caliper, 0.01"/0.1mm Resolution Digital Calipers
  • Item # 29AD33
  • Mfr. Model # 29AD33
  • Digital Caliper, Material Plastic, Resolution 0.01 In./0.1mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 1-9/16...More

  • Category : Digital Calipers
Protractor,Steel,6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Protractor, Steel, 6 In Protractor,Steel,6 In
  • Item # 4KU93
  • Mfr. Model # 4KU93
  • Steel Protractor, Rectangular Head, Blade 6 Inch Arm with Lock Joint and Knurled Nut Allowing Securing Any...More

  • Category : Protractors
Carbon Steel Tap and Die Set, SAE, Number of Pieces&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Steel Tap and Die Set, SAE, Number of Pieces: 12, 1/4 to 1/2" Size/Range Tap and Die Set, Fractional, High Carbon Steel
  • Item # 1PZ39
  • Mfr. Model # 1PZ39
  • Tap and Die Set, SAE, Carbon Steel, Number of Pieces 12, Cutting Sizes 5, Die Type 1 In. Round, Sizes...More

  • Category : Tap and Die Sets
Sliding T Handle Tap Wrench,1/4-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Sliding T Handle Tap Wrench, 1/4-1/2 In Sliding T Handle Tap Wrench,1/4-1/2 In
  • Item # 2FLL8
  • Mfr. Model # 2FLL8
  • T Handle Tap Wrench, Sliding, Number 332, Fractional Tap Capacity 1/4 to 1/2 In., Machine Screw Tap Capacity...More

  • Category : Tap Wrenches
Illuminated Stand Magnifier,3x,Aspheric
  • TM

    Grainger Choice

  • WESTWARD
  • Illuminated Stand Magnifier, 3x, Aspheric Illuminated Stand Magnifier,3x,Aspheric
  • Item # 11W402
  • Mfr. Model # 11W402
  • Illuminated Stand Magnifier, Power 3X, Diopter 12D, Focal Distance 5 In, Lens Dia. 3.5 In, PMMA Lens, ABS...More

  • Category : Magnifiers
T Handle Tap Wrench,Ratchet,7/32-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • T Handle Tap Wrench, Ratchet, 7/32-1/2 In T Handle Tap Wrench,Ratchet,7/32-1/2 In
  • Item # 2CYT6
  • Mfr. Model # 2CYT6
  • T Handle Tap Wrench, Ratchet, Fractional Tap Capacity 7/32 to 1/2 In., Machine Screw Tap Capacity 14, Metric...More

  • Category : Tap Wrenches
Adjustable Blade Hand Reamer, Straight Blade Type, 15/16&#x
Pipe Tap, Right Hand, Pipe, 3/8", 18 Pitch, High&
  • TM

    Grainger Choice

  • WESTWARD
  • Pipe Tap, Right Hand, Pipe, 3/8", 18 Pitch, High Speed Steel, Uncoated Finish High Speed Steel Pipe Tap, Uncoated Finish
  • Item # 5PXH3
  • Mfr. Model # 5PXH3
  • Pipe Tap, Size 3/8 In., Pitch 18, Tap Style Pipe, Material High Speed Steel, Uncoated Finish, Number of...More

  • Category : Taps
American Standard Wire Gage, Gage No. 0 to 36 (No
Illuminated Stand Magnifier,2x,Aspheric
  • TM

    Grainger Choice

  • WESTWARD
  • Illuminated Stand Magnifier, 2x, Aspheric Illuminated Stand Magnifier,2x,Aspheric
  • Item # 11W401
  • Mfr. Model # 11W401
  • Illuminated Stand Magnifier, Power 2X, Diopter 8D, Focal Distance 10 In, Lens Dia. 4 In, PMMA Lens, ABS Case,...More

  • Category : Magnifiers
  • TM

    Grainger Choice

  • WESTWARD
  • WESTWARDHand Tap Set WESTWARDHand Tap Set
  • Multiple product options available

    Multiple product options available

  • Category : Tap Sets
Drill Gage, Fractional, 1/16 to 1/2 Measuring Range&#x
Edge Finder, Single End Type, 0.2 Tip Dia. (In.)
  • TM

    Grainger Choice

  • WESTWARD
  • Edge Finder, Single End Type, 0.2 Tip Dia. (In.) Edge Finder, Single End Type, 0.2 Tip Dia. (In.)
  • Item # 4KY24
  • Mfr. Model # 4KY24
  • Edge Finder, Single End Type, Face Size 0.2 In, Length 4 In, Shank Dia 0.5 In, Steel, Find Edge Location Off...More

  • Category : Edge and Center Finders
Magnifier, 10x, Triplet
  • TM

    Grainger Choice

  • WESTWARD
  • Magnifier, 10x, Triplet Magnifier, 10x, Triplet
  • Item # 11W392
  • Mfr. Model # 11W392
  • Hastings Triplet Magnifier, Power 10X, Diopter 40D, Focal Distance 1 In., Lens Dia. 0.75 In., Glass Lens,...More

  • Category : Magnifiers
Replacement Shield, For 2NAA9 Guard
  • TM

    Grainger Choice

  • WESTWARD
  • Replacement Shield, For 2NAA9 Guard Replacement Shield, For 2NAA9 Guard
  • Item # 2NAC6
  • Mfr. Model # 2NAC6
  • Replacement Shield, For Use With 2NAA9 Bench Grinder Guard, Length 11 In, Width 12 3/4 In, Thickness 3/16 In,...More

  • Category : Parts
Jobber Drill Bit, Size F, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size F, Carbide Steel Jobber Drill Bit, Size F, Carbide Steel
  • Item # 5VPD6
  • Mfr. Model # 5VPD6
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

  • Category : Carbide Drill Bits
Spiral Point Tap, Left Hand, Spiral Point, 5/8",
Drill Gage, Metric, 1.0 to 5.9mm Measuring Range (In.&
Taper Shank Drill,25/32,#2MT,Blk Oxide
  • TM

    Grainger Choice

  • WESTWARD
  • Taper Shank Drill, 25/32, #2MT, Blk Oxide Taper Shank Drill,25/32,#2MT,Blk Oxide
  • Item # 5TVF9
  • Mfr. Model # 5TVF9
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

  • Category : Taper Shank Drill Bits
Jobber Drill Bit, Size 17/64", Solid Carbide, Bright&#
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size 17/64", Solid Carbide, Bright Finish Solid Carbide Jobber Drill Bit, Conventional Point
  • Item # 5VPA6
  • Mfr. Model # 5VPA6
  • Jobber Drill Bit, Fractional Inch, Size 17/64 In., Decimal Equivalent 0.2656, Point Angle 118 Degrees ,...More

  • Category : Jobber Length Drill Bits
Drill Gage, Letter, A to Z Measuring Range (In.),
1-1/16" 3-F Split Point Reduced Shank Drill Bit,
Cutoff Blade,w/5 Pct Cobalt,3/16 In,6
  • TM

    Grainger Choice

  • WESTWARD
  • Cutoff Blade, w/5 Pct Cobalt, 3/16 In, 6 Cutoff Blade,w/5 Pct Cobalt,3/16 In,6
  • Item # 4WZY9
  • Mfr. Model # 4WZY9
  • Cutoff Blade, -, High Speed Steel With 5 Percent Cobalt, Angle 15 Deg, Overall Length 6 In., Shank Height...More

  • Category : Tool Bits
Jobber Drill Bit, Size H, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size H, Carbide Steel Jobber Drill Bit, Size H, Carbide Steel
  • Item # 5VPD8
  • Mfr. Model # 5VPD8
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

  • Category : Carbide Drill Bits
Taper Shank Drill,27/32,#3MT,Blk Oxide
  • TM

    Grainger Choice

  • WESTWARD
  • Taper Shank Drill, 27/32, #3MT, Blk Oxide Taper Shank Drill,27/32,#3MT,Blk Oxide
  • Item # 5TVG1
  • Mfr. Model # 5TVG1
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

  • Category : Taper Shank Drill Bits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More