Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Machining

38 results found that include 47 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Straight Tap Wrench,1/16 to 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Tap Wrench, 1/16 to 3/8 In

    Straight Tap Wrench,1/16 to 3/8 In
  • Item # 2CYU1
  • Mfr. Model # 2CYU1
  • Straight Tap Wrench, Number 14, Fractional Tap Capacity 1/16 to 3/8 In., Machine Screw Tap Capacity 0 to 14,...More

  • Category : Tap Wrenches
Drill/Tap/Countersink Set,SAE,6 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Drill/Tap/Countersink Set, SAE, 6 Pc

    Drill/Tap/Countersink Set,SAE,6 Pc
  • Item # 6EXL3
  • Mfr. Model # 6EXL3
  • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 6, M2 Steel, Bright Finish,...More

  • Category : Combined Drill/Tap Sets
Illuminated Stand Magnifier,3x,Aspheric
  • TM

    Grainger Choice

  • WESTWARD
  • Illuminated Stand Magnifier, 3x, Aspheric

    Illuminated Stand Magnifier,3x,Aspheric
  • Item # 11W402
  • Mfr. Model # 11W402
  • Illuminated Stand Magnifier, Power 3X, Diopter 12D, Focal Distance 5 In, Lens Dia. 3.5 In, PMMA Lens, ABS...More

  • Category : Magnifiers
Magnetic Indicator Holder, 25 Magnetic Pull (Lb.), 1-1
Tap and Reamer Aligner/Holder,0 - 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Tap and Reamer Aligner/Holder, 0 - 1/2 In

    Tap and Reamer Aligner/Holder,0 - 1/2 In
  • Item # 2CYU5
  • Mfr. Model # 2CYU5
  • Tap and Reamer Aligner/Holder, 120 Degree V Guide, Fractional Tap Capacity 0 to 1/4 and 1/4 to 1/2 In,...More

  • Category : Tap Wrenches
Digital Caliper 0-6"/0-150mm Range, 0.01"/0.10mm Resol
Illuminated Stand Magnifier,2x,Aspheric
  • TM

    Grainger Choice

  • WESTWARD
  • Illuminated Stand Magnifier, 2x, Aspheric

    Illuminated Stand Magnifier,2x,Aspheric
  • Item # 11W401
  • Mfr. Model # 11W401
  • Illuminated Stand Magnifier, Power 2X, Diopter 8D, Focal Distance 10 In, Lens Dia. 4 In, PMMA Lens, ABS Case,...More

  • Category : Magnifiers
Adjustable Blade Hand Reamer, Straight Blade Type, 27/32&#x
Polished Bearing Steel, Cylindrical Pin Gage Set, Plus, 50&
Rd Solid Die,HSS,7/8-9,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 7/8-9,2 In OD

    Rd Solid Die,HSS,7/8-9,2 In OD
  • Item # 2LXA6
  • Mfr. Model # 2LXA6
  • Round Solid Die, High Speed Steel, Right, Size 7/8, Pitch 9, NC, Outside Dia 2 In, Thickness 5/8 In, For...More

  • Category : Dies
Inside Firm Joint Caliper,Range 12 In.
Outside Spring Caliper,Range 6 In.
Inside Spring Caliper,Range 6 In.
Outside Firm Joint Caliper,Range 12 In.
Rd Solid Die,HSS,7/8-14,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 7/8-14,2 In OD

    Rd Solid Die,HSS,7/8-14,2 In OD
  • Item # 2LXA7
  • Mfr. Model # 2LXA7
  • Round Solid Die, High Speed Steel, Right, Size 7/8, Pitch 14, NF, Outside Dia 2 In, Thickness 5/8 In, For...More

  • Category : Dies
Hex Rethreading Die,Std1 1/8In,12 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std1 1/8In, 12 Pitch

    Hex Rethreading Die,Std1 1/8In,12 Pitch
  • Item # 10M982
  • Mfr. Model # 10M982
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1-1/8 In., Pitch 12, NF, Hex Size (In.) 2,...More

  • Category : Dies
Rd Solid Die,HSS,1-8,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 1-8,2 In OD

    Rd Solid Die,HSS,1-8,2 In OD
  • Item # 2LXA8
  • Mfr. Model # 2LXA8
  • Round Solid Die, High Speed Steel, Right, Size 1, Pitch 8, NC, Outside Dia 2 In, Thickness 5/8 In, For...More

  • Category : Dies
Rd Solid Die,HSS,3/4-10,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 3/4-10,2 In OD

    Rd Solid Die,HSS,3/4-10,2 In OD
  • Item # 2LXA4
  • Mfr. Model # 2LXA4
  • Round Solid Die, High Speed Steel, Right, Size 3/4, Pitch 10, NC, Outside Dia 2 In, Thickness 5/8 In, For...More

  • Category : Dies
#2 Taper Shank Drill Bit, 11/16", High Speed
Spring Divider,Range 6 In.
Replacement Shield, For 2NAA7 Guard
  • TM

    Grainger Choice

  • WESTWARD
  • Replacement Shield, For 2NAA7 Guard

    Replacement Shield, For 2NAA7 Guard
  • Item # 2NAC4
  • Mfr. Model # 2NAC4
  • Replacement Shield, For Use With 2NAA7 Bench Grinder Guard, Length 6 1/2 In, Width 8-1/2 In, Thickness 3/16...More

  • Category : Parts
HSS Thread Die,1 1/2 In,M18, 2.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M18, 2.5 Pitch

    HSS Thread Die,1 1/2 In,M18, 2.5 Pitch
  • Item # 10T905
  • Mfr. Model # 10T905
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 18 , Pitch 2.5, Thread...More

  • Category : Dies
Hex Rethreading Die,Std1 1/8In,7 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std1 1/8In, 7 Pitch

    Hex Rethreading Die,Std1 1/8In,7 Pitch
  • Item # 10M981
  • Mfr. Model # 10M981
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1-1/8 In., Pitch 7, NC, Hex Size (In.) 2,...More

  • Category : Dies
Adjustable Blade Hand Reamer, Straight Blade Type, 25/32&#x
Rd Solid Die,HSS,1-14,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 1-14,2 In OD

    Rd Solid Die,HSS,1-14,2 In OD
  • Item # 2LXA9
  • Mfr. Model # 2LXA9
  • Round Solid Die, High Speed Steel, Right, Size 1 In., Pitch 14, NF, Hex Size (In.) -, Outside Dia. (In.) 2,...More

  • Category : Dies
Rd Solid Die,HSS,3/4-16,2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 3/4-16,2 In OD

    Rd Solid Die,HSS,3/4-16,2 In OD
  • Item # 2LXA5
  • Mfr. Model # 2LXA5
  • Round Solid Die, High Speed Steel, Right, Size 3/4, Pitch 16, NF, Outside Dia 2 In, Thickness 5/8 In, For...More

  • Category : Dies
Polished Bearing Steel, Cylindrical Pin Gage Set, Minus, 50
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More