Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

54 Results Found that Include 68 Products

Results per page:  16 | 32 | 48
Adjustable Blade Hand Reamer, Straight Blade Type, 19/32&#x
17/32" Round Split Point Reduced Shank Drill Bit,
Hex Rethreading Die,Std 1/2In,13 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 1/2In, 13 Pitch Hex Rethreading Die,Std 1/2In,13 Pitch
  • Item # 10M967
  • Mfr. Model # 10M967
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1/2 In., Pitch 13, NC, Hex Size (In.) 1-1/16,...More

  • Category : Dies
Aluminum Alloy, Hex Pin Gage Handle
Outside Spring Caliper,Range 10 In.
Sliding T Handle Tap Wrench,1/16-1/4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Sliding T Handle Tap Wrench, 1/16-1/4 In Sliding T Handle Tap Wrench,1/16-1/4 In
  • Item # 2FLL7
  • Mfr. Model # 2FLL7
  • T Handle Tap Wrench, Sliding, Number 328, Fractional Tap Capacity 1/16 to 1/4 In., Machine Screw Tap Capacity...More

  • Category : Tap Wrenches
Magnifier,30mm,5X - 20X
  • TM

    Grainger Choice

  • WESTWARD
  • Magnifier, 30mm, 5X - 20X Magnifier,30mm,5X - 20X
  • Item # 5RCD2
  • Mfr. Model # 5RCD2
  • Magnifier, Power 5x to 20x, Diopter 20 - 80, Focal Distance 2.0 to 0.5 In., Lens Dia. (mm) 30, 3 Lens,...More

  • Category : Magnifiers
Pipe Tap, Right Hand, Taper, 1/8", 27 Pitch, High
  • TM

    Grainger Choice

  • WESTWARD
  • Pipe Tap, Right Hand, Taper, 1/8", 27 Pitch, High Speed Steel, TiN Finish High Speed Steel Pipe Tap, TiN Finish
  • Item # 5TWX9
  • Mfr. Model # 5TWX9
  • Pipe Tap, Right Hand, Tap Style Taper, Size 1/8 In., Pitch 27, Material High Speed Steel, TiN Finish, Overall...More

  • Category : Taps
Magnifier w/LED Light,25mm,4X - 9X
  • TM

    Grainger Choice

  • WESTWARD
  • Magnifier w/LED Light, 25mm, 4X - 9X Magnifier w/LED Light,25mm,4X - 9X
  • Item # 5RCD6
  • Mfr. Model # 5RCD6
  • Magnifier w/LED Light, Power 4x to 9x, Diopter 16-36, Focal Distance 3.3 to 1.4 In., Lens Dia. (mm) 25, 2...More

  • Category : Magnifiers
Pipe Tap, Right Hand, Taper, 1/16", 27 Pitch, Hig
  • TM

    Grainger Choice

  • WESTWARD
  • Pipe Tap, Right Hand, Taper, 1/16", 27 Pitch, High Speed Steel, Uncoated Finish High Speed Steel Pipe Tap, Uncoated Finish
  • Item # 5TWT5
  • Mfr. Model # 5TWT5
  • Pipe Tap, Right Hand, Tap Style Taper, Size 1/16 In., Pitch 27, Material High Speed Steel, Uncoated Finish,...More

  • Category : Taps
Inside Spring Caliper,Range 8 In.
HSS Thread Die,1 1/2 In,M12, 1.25 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch HSS Thread Die,1 1/2 In,M12, 1.25 Pitch
  • Item # 10T894
  • Mfr. Model # 10T894
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 12 , Pitch 1.25, Thread...More

  • Category : Dies
Countersink,3 FL,82 Deg,1 In,HSS
  • TM

    Grainger Choice

  • WESTWARD
  • Countersink, 3 FL, 82 Deg, 1 In, HSS Countersink, HSS, 3 Flute, 82 Degree Included Angle
  • Item # 21ML11
  • Mfr. Model # 21ML11
  • Countersink, Single Ended, Number of Flutes 3, Included Angle (Deg.) 82, Cutting Capacity (In.) 1, Body Dia....More

  • Category : Countersinks & Center Reamers
Hex Rethreading Die,Std 1/2In,20 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 1/2In, 20 Pitch Hex Rethreading Die,Std 1/2In,20 Pitch
  • Item # 10M968
  • Mfr. Model # 10M968
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1/2 In., Pitch 20, NF, Hex Size (In.) 1-1/16,...More

  • Category : Dies
Hex Rethreading Die,Std 7/16In,20 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 7/16In, 20 Pitch Hex Rethreading Die,Std 7/16In,20 Pitch
  • Item # 10T946
  • Mfr. Model # 10T946
  • Hex Rethrading Die, Carbon Steel, Right Hand Thread, Size 7/16 In., Pitch 20, NF, Hex Size (In.) 7/8,...More

  • Category : Dies
Screw Extractor,#7
  • TM

    Grainger Choice

  • WESTWARD
  • Screw Extractor, #7 Screw Extractor,#7
  • Item # 2RUR1
  • Mfr. Model # 2RUR1
  • Screw Extractor, Spiral Flute, For Removing Studs, Bolts, Screws 1-1/8 to 1-1/2, Size #7, Drive Size (In.)...More

  • Category : Screw/Bolt Extractors and Nut Splitters
Jobber Drill Bit, Size 1/2", Cobalt Steel, Straw
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size 1/2", Cobalt Steel, Straw Cobalt Steel Jobber Drill Bit, Split Point
  • Item # 2UFD1
  • Mfr. Model # 2UFD1
  • Jobber Drill Bit, Fractional Inch, Size 1/2 In., Decimal Equivalent 0.5000, Point Angle 135 Degrees ,...More

  • Category : Jobber Length Drill Bits
Countersink,1 FL,82 Deg,1 In,HSS
  • TM

    Grainger Choice

  • WESTWARD
  • Countersink, 1 FL, 82 Deg, 1 In, HSS Countersink, HSS, 1 Flute, 82 Degree Included Angle
  • Item # 21ML03
  • Mfr. Model # 21ML03
  • Countersink, Single Ended, Number of Flutes 1, Included Angle (Deg.) 82, Cutting Capacity (In.) 1, Body Dia....More

  • Category : Countersinks & Center Reamers
Outside Spring Caliper,Range 8 In.
Adjustable Blade Hand Reamer, Straight Blade Type, 17/32&#x
Spring Divider,Range 8 In.
Hand Tap Set,HSS,M3-0.5,D3 Limit,PK3
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Tap Set, HSS, M3-0.5, D3 Limit, PK3 WESTWARDHand Tap Set
  • Item # 5TWA0
  • Mfr. Model # 5TWA0
  • Hand Tap Set, Thread Direction Right Hand, High Speed Steel, Uncoated Finish, Dimension Type Metric, Size M3,...More

  • Category : Tap Sets
Jobber Drill Bit, Size 7, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size 7, Carbide Steel Jobber Drill Bit, Size 7, Carbide Steel
  • Item # 5VPE8
  • Mfr. Model # 5VPE8
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

  • Category : Carbide Drill Bits
HSS Thread Die,1 1/2 In,M14, 2 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M14, 2 Pitch HSS Thread Die,1 1/2 In,M14, 2 Pitch
  • Item # 10T899
  • Mfr. Model # 10T899
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 14 , Pitch 2, Thread Type...More

  • Category : Dies
Adjustable Blade Hand Reamer, Straight Blade Type, 21/32&#x
Taper Shank Drill,1/2,#2MT,Blk Oxide
  • TM

    Grainger Choice

  • WESTWARD
  • Taper Shank Drill, 1/2, #2MT, Blk Oxide Taper Shank Drill,1/2,#2MT,Blk Oxide
  • Item # 5TVF0
  • Mfr. Model # 5TVF0
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

  • Category : Taper Shank Drill Bits
HSS Thread Die,1 1/2 In,M18, 1.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M18, 1.5 Pitch HSS Thread Die,1 1/2 In,M18, 1.5 Pitch
  • Item # 10T903
  • Mfr. Model # 10T903
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 18 , Pitch 1.5, Thread...More

  • Category : Dies
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More