Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

111 Results Found that Include 164 Products

Results per page:  16 | 32 | 48
Extra Long Drill Bit, Size 3/8", High Speed Steel
Screw Extractor Set,PK3
  • TM

    Grainger Choice

  • WESTWARD
  • Screw Extractor Set, PK3 Screw Extractor Set,PK3
  • Item # 42W518
  • Mfr. Model # 42W518
  • Screw Extractor Set, Number of Pieces 3, For Removing Studs, Bolts, Screws Screws No. 8 to 14, Steel,...More

  • Category : Screw/Bolt Extractor Sets
Extra Long Drill Bit, Size 5/16", High Speed Stee
Extra Long Drill Bit, Size 11/32", High Speed Ste
Center Gage,60 Degree
  • TM

    Grainger Choice

  • WESTWARD
  • Center Gage, 60 Degree Center Gage,60 Degree
  • Item # 4KU79
  • Mfr. Model # 4KU79
  • Center Gage, For Standard, American National And US 60 Degree Threads, Graduations 14ths, 20ths, 24ths and...More

  • Category : Center Gages
33/64" Round Conventional Point Reduced Shank Drill Bi
Screw Extractor Spiral Flute Size #7
  • TM

    Grainger Choice

  • WESTWARD
  • Screw Extractor Spiral Flute Size #7 Screw Extractor Spiral Flute Size #7
  • Item # 2RUP5
  • Mfr. Model # 2RUP5
  • Screw Extractor, Spiral Flute, For Removing Stud, Bolt, Screw and Nuts 1 In to 1-3/8 In, For Removing Pipe...More

  • Category : Screw/Bolt Extractors and Nut Splitters
Screw Extractor Set,1/8 to 3/8,5 pcs.
  • TM

    Grainger Choice

  • WESTWARD
  • Screw Extractor Set, 1/8 to 3/8,5 pcs. Screw Extractor Set,1/8 to 3/8,5 pcs.
  • Item # 2RUR7
  • Mfr. Model # 2RUR7
  • Screw Extractor Set, Straight, Number of Pieces 5, For Removing Studs, Bolts, Screws 1/4 to 5/8 In., Carbon...More

  • Category : Screw/Bolt Extractor Sets
Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004
  • TM

    Grainger Choice

  • WESTWARD
  • Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004 to 0.025 Thickness Range (In.) Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004 to 0.025 Thickness Range (In.)
  • Item # 44ZE54
  • Mfr. Model # 44ZE54
  • Ignition Feeler Gauge Set, Go-No-Go, Number of Pieces 22, Blade Length (In.) 3-5/16, Blade Width (In.) 1/2,...More

  • Category : Feeler Gauge Sets
Aspheric Magnifier,5X,Acrylic
  • TM

    Grainger Choice

  • WESTWARD
  • Aspheric Magnifier, 5X, Acrylic Aspheric Magnifier,5X,Acrylic
  • Item # 35YV40
  • Mfr. Model # 35YV40
  • Aspheric Magnifier, Power 5X, Diopter 15.9, Focal Distance 2.47 In., Lens Dia. 1.94 In., Acrylic Aspheric...More

  • Category : Magnifiers
Extra Long Drill Bit, Size 3/8", High Speed Steel
Jobber Drill Bit, Size #31, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size #31, Carbide Steel Jobber Drill Bit, Size #31, Carbide Steel
  • Item # 5VPG8
  • Mfr. Model # 5VPG8
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

  • Category : Carbide Drill Bits
Outside Spring Caliper,Range 4 In.
Rd Solid Die,CS,1/8-27,1 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, CS, 1/8-27,1 In OD Rd Solid Die,CS,1/8-27,1 In OD
  • Item # 2LVX3
  • Mfr. Model # 2LVX3
  • Round Solid Die, Carbon Steel, Right, Size 1/8, Pitch 27, NPT, Outside Dia 1 In, Thickness 3/8 In, For...More

  • Category : Dies
Aspheric Magnifier,2X,Acrylic,LED
  • TM

    Grainger Choice

  • WESTWARD
  • Aspheric Magnifier, 2X, Acrylic, LED Aspheric Magnifier,2X,Acrylic,LED
  • Item # 35YV37
  • Mfr. Model # 35YV37
  • Aspheric Magnifier, Power 2X, Diopter 5.98, 16.1, Focal Distance 6.58 In., 2.45 In., Lens Dia. 3.46 In.,...More

  • Category : Magnifiers
Spring Divider,Range 4 In.
HSS Adj Thread Die,1 In, 3/8 In,24Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Adj Thread Die, 1 In, 3/8 In, 24Pitch HSS Adj Thread Die,1 In, 3/8 In,24Pitch
  • Item # 10T743
  • Mfr. Model # 10T743
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 3/8 In, Pitch 24, Thread...More

  • Category : Dies
Precision Square,6-7/8 x 4 in,0.0008 in.
Tool Bit,HSS,5/8 In,4
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bit, HSS, 5/8 In, 4 Tool Bit,HSS,5/8 In,4
  • Item # 4WZY1
  • Mfr. Model # 4WZY1
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 5/8 In, Overall Length 4 In,...More

  • Category : Tool Bits
Magnifier w/LED Light,25mm,3X - 7X
  • TM

    Grainger Choice

  • WESTWARD
  • Magnifier w/LED Light, 25mm, 3X - 7X Magnifier w/LED Light,25mm,3X - 7X
  • Item # 5RCD7
  • Mfr. Model # 5RCD7
  • Magnifier w/LED Light, Power 3x to 7x, Diopter 16-36, Focal Distance 3.3 to 1.4 In., Lens Dia. (mm) 25, 2...More

  • Category : Magnifiers
HSS Adj Thread Die,1 In,M8, 1.25 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Adj Thread Die, 1 In, M8, 1.25 Pitch HSS Adj Thread Die,1 In,M8, 1.25 Pitch
  • Item # 10T884
  • Mfr. Model # 10T884
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 8 , Pitch 1.25, Thread...More

  • Category : Dies
  • TM

    Grainger Choice

  • WESTWARD
  • WESTWARDHand Tap Set WESTWARDHand Tap Set
  • Multiple product options available

    Multiple product options available

  • Category : Tap Sets
Countersink,1 FL,82 Deg,5/8,HSS,Uncoated
  • TM

    Grainger Choice

  • WESTWARD
  • Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated Countersink, HSS, 1 Flute, 82 Degree Included Angle
  • Item # 21ML01
  • Mfr. Model # 21ML01
  • Countersink, Single Ended, Number of Flutes 1, Included Angle (Deg.) 82, Cutting Capacity (In.) 5/8, Body...More

  • Category : Countersinks & Center Reamers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More