Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

159 Results Found that Include 286 Products

Results per page:  16 | 32 | 48
Extra Long Drill Bit, Size 1/4", High Speed Steel
Screw Extractor Spiral Flute Size #6
  • TM

    Grainger Choice

  • WESTWARD
  • Screw Extractor Spiral Flute Size #6 Screw Extractor Spiral Flute Size #6
  • Item # 2RUP4
  • Mfr. Model # 2RUP4
  • Screw Extractor, Spiral Flute, For Removing Stud, Bolt, Screw and Nuts 3/4 In to 1 In, For Removing Pipe 3/8...More

  • Category : Screw/Bolt Extractors and Nut Splitters
Magnifier, Power Rating 2x,3 In Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Magnifier, Power Rating 2x, 3 In Dia. Magnifier, Power Rating 2x,3 In Dia.
  • Item # 11W399
  • Mfr. Model # 11W399
  • Magnifier, Power 2X, Diopter 8D, Focal Distance 10 In, Lens Dia. 3 In, PMMA Lens, ABS Case, Features Edge to...More

  • Category : Magnifiers
Magnifier,Stand,8x
  • TM

    Grainger Choice

  • WESTWARD
  • Magnifier, Stand, 8x Magnifier,Stand,8x
  • Item # 11W396
  • Mfr. Model # 11W396
  • Magnifier,Stand, Power 8X, Diopter 32D, Focal Distance 1.38 In, Lens Dia. 2 In, PMMA Lens, ABS Case

  • Category : Magnifiers
Magnifier,Stand,8x,with linear scale
  • TM

    Grainger Choice

  • WESTWARD
  • Magnifier, Stand, 8x, with linear scale Magnifier,Stand,8x,with linear scale
  • Item # 11W394
  • Mfr. Model # 11W394
  • Magnifier,Stand, Power 8X, Diopter 32D, Focal Distance 1.38 In, Lens Dia. 1 In, PMMA Lens, ABS Case, Features...More

  • Category : Magnifiers
Extra Long Drill Bit, Size 5/16", High Speed Stee
Screw Extractor Set,Cr Mo,5 pcs.
  • TM

    Grainger Choice

  • WESTWARD
  • Screw Extractor Set, Cr Mo, 5 pcs. Spiral Flute Screw Extractor Set
  • Item # 2RUR6
  • Mfr. Model # 2RUR6
  • Screw Extractor Set, Spiral Flute, Number of Pieces 5, For Removing Studs, Bolts, Screws 3/32 to 5/8 In.,...More

  • Category : Screw/Bolt Extractor Sets
Jobber Drill Bit, Size 1/16", Solid Carbide, Bright&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size 1/16", Solid Carbide, Bright Finish Solid Carbide Jobber Drill Bit, Conventional Point
  • Item # 5TVX8
  • Mfr. Model # 5TVX8
  • Jobber Drill Bit, Fractional Inch, Size 1/16 In., Decimal Equivalent 0.0625, Point Angle 118 Degrees ,...More

  • Category : Jobber Length Drill Bits
Rd Solid Die,HSS,1/4-18,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 1/4-18,1-1/2 In OD Rd Solid Die,HSS,1/4-18,1-1/2 In OD
  • Item # 2LWY1
  • Mfr. Model # 2LWY1
  • Round Solid Die, High Speed Steel, Right, Size 1/4, Pitch 18, NPT, Outside Dia 1-1/2 In, Thickness 1/2 In,...More

  • Category : Dies
Extra Long Drill Bit, Size 7/32", High Speed Stee
Rd Solid Die,HSS,M10x1.0,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, M10x1.0,1-1/2 In OD Rd Solid Die,HSS,M10x1.0,1-1/2 In OD
  • Item # 2LXC3
  • Mfr. Model # 2LXC3
  • Round Solid Die, High Speed Steel, Right, Size 10mm, Pitch 1.0mm, Metric, Outside Dia 1-1/2 In, Thickness ...More

  • Category : Dies
Pipe Tap, Right Hand, Taper, 1/4", 18 Pitch, Carb
  • TM

    Grainger Choice

  • WESTWARD
  • Pipe Tap, Right Hand, Taper, 1/4", 18 Pitch, Carbon Steel, Uncoated Finish High Carbon Steel Pipe Tap, Uncoated Finish
  • Item # 2LXR4
  • Mfr. Model # 2LXR4
  • Pipe Tap, Size 1/4 In., Pitch 18, Tap Style Taper, Material Carbon Steel, Uncoated Finish, Number of Flutes...More

  • Category : Taps
Pocket Magnifier,27mm,3X - 7X
  • TM

    Grainger Choice

  • WESTWARD
  • Pocket Magnifier, 27mm, 3X - 7X Pocket Magnifier,27mm,3X - 7X
  • Item # 5RCD4
  • Mfr. Model # 5RCD4
  • Magnifier, Power 3x to 7x, Diopter 12 - 28, Focal Distance 3.3 to 1.4 In., Lens Dia. (mm) 27, 2 Lens,...More

  • Category : Magnifiers
Screw Machine Drill Bit, Size 1/2", High Speed St
  • TM

    Grainger Choice

  • WESTWARD
  • Screw Machine Drill Bit, Size 1/2", High Speed Steel, Black Oxide Screw Machine Drill Bit, High Speed Steel, 135 Degree
  • Item # 6CXL8
  • Mfr. Model # 6CXL8
  • Screw Machine Drill Bit, Standard, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide...More

  • Category : Screw Machine Length Drill Bits
Extra Long Drill Bit, Size 9/32", High Speed Stee
Drill/Tap/Countersink Bit,5/16-18x3-1/4L
  • TM

    Grainger Choice

  • WESTWARD
  • Drill/Tap/Countersink Bit, 5/16-18x3-1/4L Drill/Tap/Countersink Bit,5/16-18x3-1/4L
  • Item # 6EXL4
  • Mfr. Model # 6EXL4
  • Drill/Tap/Countersink, Cutting Direction Right Hand, M2 Steel, Bright Finish, Size 5/16 In.-18, Overall...More

  • Category : Combined Drill/Taps
4" High Speed Steel, Carbide-Tipped Glass and Tile Bit
  • TM

    Grainger Choice

  • WESTWARD
  • 4" High Speed Steel, Carbide-Tipped Glass and Tile Bit Glass and Tile Bit
  • Item # 30HK06
  • Mfr. Model # 30HK06
  • Glass and Tile Bit, 3 Flat Shank, High Speed Steel, Carbide-Tipped, Polishing Finish, Decimal Equivalent...More

  • Category : Glass and Ceramic Drill Bits
Extra Long Drill Bit, Size 11/32", High Speed Ste
Rd Solid Die,HSS,M18x1.5,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, M18x1.5,1-1/2 In OD Rd Solid Die,HSS,M18x1.5,1-1/2 In OD
  • Item # 2LXC9
  • Mfr. Model # 2LXC9
  • Round Solid Die, High Speed Steel, Right, Size 18mm, Pitch 1.5mm, Metric, Outside Dia 1-1/2 In, Thickness ...More

  • Category : Dies
Rd Solid Die,HSS,3/4-10,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 3/4-10,1-1/2 In OD Rd Solid Die,HSS,3/4-10,1-1/2 In OD
  • Item # 2LWZ7
  • Mfr. Model # 2LWZ7
  • Round Solid Die, High Speed Steel, Right, Size 3/4, Pitch 10, NC, Outside Dia 1-1/2 In, Thickness 1/2 In,...More

  • Category : Dies
Magnifier,Stand,3x
  • TM

    Grainger Choice

  • WESTWARD
  • Magnifier, Stand, 3x Magnifier,Stand,3x
  • Item # 11W395
  • Mfr. Model # 11W395
  • Magnifier,Stand, Power 3X, Diopter 12D, Focal Distance 5 In, Lens Dia. 2 In, PMMA Lens, ABS Case

  • Category : Magnifiers
Rd Solid Die,HSS,1/4-28,1-1/2 In OD
  • TM

    Grainger Choice

  • WESTWARD
  • Rd Solid Die, HSS, 1/4-28,1-1/2 In OD Rd Solid Die,HSS,1/4-28,1-1/2 In OD
  • Item # 2LWY3
  • Mfr. Model # 2LWY3
  • Round Solid Die, High Speed Steel, Right, Size 1/4, Pitch 28, NF, Outside Dia 1-1/2 In, Thickness 1/2 In,...More

  • Category : Dies
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More