Navigation Menu New

Access My Account, Order History, Lists and more here.

General-Purpose & Harsh-Environment Digital Calipers

9 products
Digital calipers have adjustable jaws that slide along a beam and are used to perform dimensional measurements. They have an LCD that displays measurements and are easier to read than dial or vernier calipers. General purpose calipers are not used in harsh environments where the instrument could be damaged by liquids or solids. Harsh-environment calipers are IP-rated for use in washdown environments where they may be exposed to splashes of coolant and cutting fluids. Calipers that take inside diameter, outside diameter, step, and depth measurements are also known as 4-way calipers. Calipers with ceramic-tipped jaws are used on abrasive or magnetic materials. Calipers with carbide-tipped jaws are for rough or abrasive surfaces. They have an on/off button, inch and mm control buttons, and display in inches or metric graduations. They’re used in light and heavy manufacturing production, machine and woodworking shops, or where a high degree of precision is required.
Digital calipers have adjustable jaws that slide along a beam and are used to perform dimensional measurements. They have an LCD that displays measurements and are easier to read than dial or vernier calipers. General purpose calipers are not used in harsh environments where the instrument could be damaged by liquids or solids. Harsh-environment calipers are IP-rated for use in washdown environments where they may be exposed to splashes of coolant and cutting fluids. Calipers that take inside diameter, outside diameter, step, and depth measurements are also known as 4-way calipers. Calipers with ceramic-tipped jaws are used on abrasive or magnetic materials. Calipers with carbide-tipped jaws are for rough or abrasive surfaces. They have an on/off button, inch and mm control buttons, and display in inches or metric graduations. They’re used in light and heavy manufacturing production, machine and woodworking shops, or where a high degree of precision is required.
Brand

Digital Calipers without SPC Output for General Use

Digital Calipers without SPC Output for General Use
Digital calipers have adjustable jaws that slide along a beam to measure between two opposite sides of a tool or part. They are easier to read and offer higher precision than dial or vernier calipers. These calipers do not have SPC output capability, and are used when a direct reading is needed or for recording measurements by hand.

Long Form Calibration Certificate: No ; Carbide-Tipped Jaw Material ; Not Rated

Loading...
Loading...

Long Form Calibration Certificate: No ; Carbon Fiber Jaw Material ; Not Rated

Loading...

Long Form Calibration Certificate: No ; Plastic Jaw Material ; Not Rated

Loading...

Long Form Calibration Certificate: No ; Stainless Steel Jaw Material ; Not Rated
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
Long Form Calibration Certificate: No ; Steel Jaw Material ; IP40

Loading...
Loading...
Loading...

Long Form Calibration Certificate: No ; Steel Jaw Material ; Not Rated

Loading...

Long Form Calibration Certificate: Yes

Loading...

Long Form Calibration Certificate: Yes ; Carbide-Tipped Jaw Material ; Not Rated

Loading...

Long Form Calibration Certificate: Yes ; Stainless Steel Jaw Material ; Not Rated

Loading...
Loading...
Loading...
Loading...

Digital Calipers with SPC Output for General Use

Digital Calipers with SPC Output for General Use
Digital calipers have adjustable jaws that slide along a beam to take dimensional measurements. They are battery powered with an LCD screen that displays measurements. They can be set to zero at any point and include an on/off button, inch and mm control buttons, and display inches or metric graduations. They’re easier to read and offer higher precision than dial or vernier calipers. They have SPC output capability and can be used in all direct-measuring applications to transmit and record data. Select calipers have different jaw depths, jaw face materials, and caliper materials for specific applications. These calipers are not IP Rated for protection against water or other liquid contaminants. Calipers with a NIST-traceable calibration certificate are used for applications where traceability is critical.

Long Form Calibration Certificate: No ; Carbide-Tipped Jaw Material ; Not Rated

Loading...
Loading...
Loading...
Loading...
Loading...

Long Form Calibration Certificate: No ; Ceramic Jaw Material ; Not Rated

Loading...
Loading...
Loading...

Long Form Calibration Certificate: No ; Stainless Steel Jaw Material ; IP40

Loading...
Loading...
Loading...
Loading...

Long Form Calibration Certificate: No ; Stainless Steel Jaw Material ; Not Rated
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
Long Form Calibration Certificate: No ; Steel Jaw Material ; Not Rated

Loading...

Long Form Calibration Certificate: No ; Titanium-Coated Stainless Steel Jaw Material ; Not Rated

Loading...
Loading...

Long Form Calibration Certificate: Yes ; Stainless Steel Jaw Material ; Not Rated