Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Machining

50 Results Found that Include 86 Products

Results per page:  16 | 32 | 48
Parallel,Set,6 in.
  • PALMGREN
  • Parallel, Set, 6 in. Parallel,Set,6 in.
  • Item # 35MG53
  • Mfr. Model # 9638976
  • Parallel, Set, 6 In., For Use With Vises with 6 In. Wide Jaws, Features Precision Ground, Hardened From HTC...More

  • Category : Machining Vise Accessories
Rotary Slide Tilting Table,10 In,X-Y 4
  • PALMGREN
  • Rotary Slide Tilting Table, 10 In, X-Y 4 Rotary Slide Tilting Table,10 In,X-Y 4
  • Item # 2XUU8
  • Mfr. Model # 34103
  • Rotary Slide Tilting Table, 5/8 T-Slots, Capacity 10 In. Diameter, Cast Iron, For Use With Drill Presses,...More

  • Category : Milling and Drilling Accessories
Dual Cross Slide Table,6 x 10 In
Milling Machine Vise,6 In
  • PALMGREN
  • Milling Machine Vise, 6 In Milling Machine Vise,6 In
  • Item # 19F396
  • Mfr. Model # 26608
  • Milling Machine Vise, Stationary Base, Max. Travel 8-3/4, Jaw Deflection Less Than 0.001 In., Jaw Plate...More

  • Category : Machining Vises
Bench Vise Slip Roll Kit
  • PALMGREN
  • Bench Vise Slip Roll Kit Bench Vise Slip Roll Kit
  • Item # 6CMW1
  • Mfr. Model # BM3
  • Bench Vise Slip Roll Kit, 17 x 25 x 5-1/2 In., For Use With Any 5 In. or Larger Bench Vise, Features 3...More

  • Category : Machining Vise Accessories
Three Axis Milling Machine Vise,4 In
  • PALMGREN
  • Three Axis Milling Machine Vise, 4 In Three Axis Milling Machine Vise,4 In
  • Item # 19F399
  • Mfr. Model # 22704
  • Three Axis Milling Machine Vise, Swivel Base, Max. Travel 4-1/2, Jaw Deflection 0.0060 In., Jaw Plate...More

  • Category : Machining Vises
Parallel,Set,18 pcs.
  • PALMGREN
  • Parallel, Set, 18 pcs. Parallel,Set,18 pcs.
  • Item # 35MG52
  • Mfr. Model # 9638974
  • Parallel, Set, 4 In., 6 In., For Use With Vises with 4 In. and 6 In. Wide Jaws, Features Precision Ground,...More

  • Category : Machining Vise Accessories
Electric Tapping Arm,2 in.,115V,8.8A
  • PALMGREN
  • Electric Tapping Arm, 2 in., 115V, 8.8A Electric Tapping Arm,2 in.,115V,8.8A
  • Item # 35MG73
  • Mfr. Model # 9680430
  • Electric Tapping Arm, Voltage 115, 1 Phase, Max. Tap Capacity Steel 9/16 In., Max. Tap Capacity Aluminum...More

  • Category : Electric Tapping Machines
Bench Vise Pan/Box Brake Kit
  • PALMGREN
  • Bench Vise Pan/Box Brake Kit Bench Vise Pan/Box Brake Kit
  • Item # 6CMW2
  • Mfr. Model # FP30
  • Bench Vise Pan/Box Brake Kit, 35 x 17 x 3 In., For Use With Any 5 In. or Larger Bench Vise, Features Easily...More

  • Category : Machining Vise Accessories
Rotary Cross Slide Table,8 In
  • PALMGREN
  • Rotary Cross Slide Table, 8 In Rotary Cross Slide Table,8 In
  • Item # 19F408
  • Mfr. Model # 32803
  • Rotary Table, Cross Slide, Number of Pieces 1, 5/8 In. T-Slots, Capacity 8 In., Cast Iron, For Use With Drill...More

  • Category : Milling and Drilling Accessories
Clamping Kit,T-Slot,7/16 in.
Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack Screw Adjustable Jack Screw
  • Item # 19F410
  • Mfr. Model # 38955
  • Adjustable Jack Screw,1.97 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With...More

  • Category : Milling and Drilling Accessories
Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack Screw Adjustable Jack Screw
  • Item # 19F411
  • Mfr. Model # 38956
  • Adjustable Jack Screw,1-1/2 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With...More

  • Category : Milling and Drilling Accessories
Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack Screw Adjustable Jack Screw
  • Item # 19F412
  • Mfr. Model # 38957
  • Adjustable Jack Screw,2 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With Drill...More

  • Category : Milling and Drilling Accessories
Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack Screw Adjustable Jack Screw
  • Item # 19F413
  • Mfr. Model # 38958
  • Adjustable Jack Screw,2.13 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With...More

  • Category : Milling and Drilling Accessories
Swivel Base For 19F396 Milling Vise
Rotary Indexing Table,10 In,3 7/8 In H
  • PALMGREN
  • Rotary Indexing Table, 10 In, 3 7/8 In H Rotary Indexing Table,10 In,3 7/8 In H
  • Item # 2XUV1
  • Mfr. Model # 34105
  • Rotary Indexing Table, For Use With Drill Presses, Milling Machines, Grinders, Special Machines, For Accurate...More

  • Category : Milling and Drilling Accessories
Quick-Release Vise,6 in Jaw Width
Machining Center Vise,6 In
  • PALMGREN
  • Machining Center Vise, 6 In Machining Center Vise,6 In
  • Item # 19F398
  • Mfr. Model # 26610
  • Machining Center ViseStationary Base, Max. Travel 5-11/16, Jaw Deflection Less Than 0.001 In., Jaw Plate...More

  • Category : Machining Vises
Tombstone,Ductile Iron,25-1/2 in. L
  • PALMGREN
  • Tombstone, Ductile Iron, 25-1/2 in. L Tombstone,Ductile Iron,25-1/2 in. L
  • Item # 35MG51
  • Mfr. Model # 9626653
  • Tombstone, Material Ductile Iron, Number of Faces 4, Face Length 25-1/2 In., Face Width 13-25/32 In., Face...More

  • Category : Tooling Columns
Tombstone,Ductile Iron,21-21/32 in. L
  • PALMGREN
  • Tombstone, Ductile Iron, 21-21/32 in. L Tombstone,Ductile Iron,21-21/32 in. L
  • Item # 35MG50
  • Mfr. Model # 9626651
  • Tombstone, Material Ductile Iron, Number of Faces 4, Face Length 21-21/32 In., Face Width 11-13/16 In., Face...More

  • Category : Tooling Columns
Jack Screw,Manual Set,2.7 in. to 5.9 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More