Navigation Menu New

Access My Account, Order History, Lists and more here.

Indexable Drill Bits for General Drilling

158 products
These indexable drill bits are used for a range of general drilling tasks where specialized bits aren't needed. They have a fluted body that accepts replaceable cutting inserts to form a cutting edge for drilling holes into workpieces. Also called insert drills, they have mounting seats at their tip that are sized and shaped to hold specific indexable inserts. The inserts can be rotated (indexed) to expose a fresh cutting edge when the old one dulls. They can be replaced with new inserts of the same type or different types without removing the drill bits from the machine. Indexable drill bits require fewer tool changes than solid tools in high-volume metalworking and fabrication applications with high speeds, high feeds, and difficult-to-machine materials.
These indexable drill bits are used for a range of general drilling tasks where specialized bits aren't needed. They have a fluted body that accepts replaceable cutting inserts to form a cutting edge for drilling holes into workpieces. Also called insert drills, they have mounting seats at their tip that are sized and shaped to hold specific indexable inserts. The inserts can be rotated (indexed) to expose a fresh cutting edge when the old one dulls. They can be replaced with new inserts of the same type or different types without removing the drill bits from the machine. Indexable drill bits require fewer tool changes than solid tools in high-volume metalworking and fabrication applications with high speeds, high feeds, and difficult-to-machine materials.
Brand
    Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.