Skip Content

Machining

15 results found that include 16 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Tap and Die Sets
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Tap and Die Sets
  • Drill Bit Sharpener,180 Grit
    Drill Bit Sharpener,180 Grit
    • DRILL DOCTOR
    • Item # 6YB32
    • Mfr. Model # DD750X
    • Drill Bit Sharpener, Drill Dia./Capacity 3/32 to 3/4 In., 2.5 to 19.0mm, Numbers 30 to 1, Letters A to Z,...More

    • Category : Drill Bit Sharpeners
  • Keyless Drill Chuck, 0.0625" to 0.375" Capacity, 1
    Keyless Drill Chucks
    • MAKITA
    • Item # 14F028
    • Mfr. Model # 763198-1
    • Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.375 In., Capacity Min. 0.0625 In., Mounting Size...More

    • Category : Drill Chucks
  • 4-Piece Adjustable Hole Cutter Kit for Wood, Range of
    High Speed Steel Hole Saw Kits
    • MILWAUKEE
    • Item # 36FX66
    • Mfr. Model # 49-56-0320
    • Hole Saw Kits, Adjustable Hole Cutter Kit, Primary Saw Application Wood, Number of Pieces 4, Range of Saw...More

    • Category : Hole Saws and Kits
  • Friction Thimble Precision Measuring Tool Kit, 0 to 6"
    Friction Thimble Precision Measuring Tool Kit, 0 to 6"
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2YNK4
    • Mfr. Model # 2YNK4
    • Precision Measuring Tool Kit, Number of Pieces 2, Micrometer 6 In/150mm Electronic Depth Micrometer...More

    • Category : Precision Measuring Tool Kits
  • Adjustable Tap Socket,3/8 Dr,1/4-1/2
    Adjustable Tap Socket,3/8 Dr,1/4-1/2
    • IRWIN HANSON
    • Item # 5EWK5
    • Mfr. Model # 4935053
    • Adjustable Tap Socket, 3/8 In Drive, Fractional Tap Capacity 1/4 to 1/2 In, Metric Tap Capacity 6mm To 12mm,...More

    • Category : Tap Wrenches
  • Step Drill Bit, High Speed Steel
    High Speed Steel Step Drill Bits
    • GENERAL
    • Item # 3KKV6
    • Mfr. Model # 32
    • Drill Bit, Step Drill Bit, Drill Bit Material High Speed Steel, Shank Size 3/8 In., Overall Length 6 In.,...More

    • Category : Step Drill Bits
  • Universal Bender
    Universal Bender
    • TM

      Grainger Choice

    • DAYTON
    • Item # 45J335
    • Mfr. Model # 45J335
    • Universal Bender, Capacity of Mild Steel (Gauge) 20mm Round Bar; 18mm Square Bar; 70x10mm Flatbar, Cast...More

    • Category : Metal Forming Machines
  • 9" Adjustable Blade Hand Reamer, Straight Blade, 15/16
    Adjustable Hand Reamers
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 4LGT5
    • Mfr. Model # 4LGT5
    • Adjustable Blade Hand Reamer, Blade Type Straight, Size Range 15/16 In. to 1-1/16 In., Overall Length 9 In.,...More

    • Category : Adjustable Hand Reamers
  • Mechanics Drill Bit, 1/2", High Speed Steel, Black
    High Speed Steel Mechanics Drill Bit, Black/Gold Finish
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 5UDL6
    • Mfr. Model # 5UDL6
    • Mechanics Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point...More

    • Category : Mechanics Length Drill Bits
  • 1-1/2" X 17" Auger Wood Drilling Bit, Carbon
    Auger Wood Drill Bits
    • IRWIN SPEEDBOR
    • Item # 4AAU7
    • Mfr. Model # 3043016
    • Drill Bit, Wood Drilling Bit, Auger, Drill Bit Material Carbon Steel, Drill Bit Size 1-1/2 In., Shank Size...More

    • Category : Wood Drill Bits
  • M6-1.00 Tap, Plug, 4 Flutes, High Speed Steel, Uncoated
    High Speed Steel, Straight Flute (Hand), Uncoated Tap&
    • VERMONT AMERICAN
    • Item # 2NWU4
    • Mfr. Model # 21129
    • Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M6-1.00, Tap Chamfer Plug,...More

    • Category : Taps
  • 1"L STB Series Tool Blank, 1/4" Radius, 1/4&
    1"L STB Series Tool Blank, 1/4" Radius, 1/4&
    • MICRO 100
    • Item # 15U444
    • Mfr. Model # STB-48
    • Tool Blank, C2 Micrograin Carbdie, Series STB, Thickness 1/8 In, Width 1/4 In, Length 1 In, Radius 1/4 In,...More

    • Category : Tool Blanks
  • Knife Sharpener w/Fire Starter,3-5/16 In
    Knife Sharpener w/Fire Starter,3-5/16 In
    • SOG
    • Item # 20H255
    • Mfr. Model # SH03-CP
    • Knife Sharpener w/Fire Starter, Overall Height (In.) 3-5/16, Overall Width (In.) 7/8, Overall Depth (In.)...More

    • Category : Tool Sharpeners
  • Precision Vises,7-1/2 x 2-7/8 In
    Precision Vises
    • TM

      Grainger Choice

    • DAYTON
    • Item # 16Y481
    • Mfr. Model # 16Y481
    • Precision Vises, Sine, 7-1/2 In. x 2-7/8 In. Base, Max. Travel 45 Degrees , Jaw Deflection...More

    • Category : Machining Vises
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More