Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MITUTOYO Machining

658 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • SPC Cable w/Data Switch, 80 In, IP65

    Brand
    MITUTOYO
    Item #
    1ARA9
    Mfr. Model #
    05CZA663
    SPC Cable w/Data Switch, 80 In, IP65
    Web Price $108.00 / each
  • Unified and Metric Screw Pitch Gage, Thread Angle (Deg.): 60

    Brand
    MITUTOYO
    Item #
    1ARB7
    Mfr. Model #
    188-152
    Unified and Metric Screw Pitch Gage, Thread Angle (Deg
    Web Price $29.80 / each
  • Friction Thimble Digimatic Micrometer, 0-1"/0 to 25mm Range (In./mm)

    Brand
    MITUTOYO
    Item #
    4LA76
    Mfr. Model #
    293-348-30
    Friction Thimble Digimatic Micrometer, 0-1"/0 to 25mm
    Web Price $179.50 / each
  • Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Resolution, Stainless Steel

    Brand
    MITUTOYO
    Item #
    5C672
    Mfr. Model #
    500-196-30
    Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Res
    Web Price $163.50 / each
  • 0-6" Range Stainless Steel Inch Dial Caliper with 0.001" Graduations

    Brand
    MITUTOYO
    Item #
    4LA87
    Mfr. Model #
    505-738
    0-6" Range Stainless Steel Inch Dial Caliper with 0.00
    Web Price $208.50 / each
  • Dial Test Indicator, Hori, 0 to 0.030 In

    Brand
    MITUTOYO
    Item #
    4LA91
    Mfr. Model #
    513-402-10E
    Dial Test Indicator, Hori, 0 to 0.030 In
    Web Price $130.00 / each
  • Ratchet Thimble Outside Micrometer, 0 to 1" Range (In./mm)

    Brand
    MITUTOYO
    Item #
    5C687
    Mfr. Model #
    103-259
    Ratchet Thimble Outside Micrometer, 0 to 1" Range 
    Web Price $102.50 / each
  • Blade Micrometer, 0-1 In, 0.030 Steel

    Brand
    MITUTOYO
    Item #
    4CGE6
    Mfr. Model #
    122-125
    Blade Micrometer, 0-1 In, 0.030 Steel
    Web Price $299.00 / each
  • Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Resolution, Stainless Steel

    Brand
    MITUTOYO
    Item #
    2VNH6
    Mfr. Model #
    500-752-20
    Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Res
    Web Price $206.00 / each
  • Protractor, Semi-Circular, 6 In, Non-Grad

    Brand
    MITUTOYO
    Item #
    1ARY6
    Mfr. Model #
    968-202
    Protractor, Semi-Circular, 6 In, Non-Grad
    Web Price $36.60 / each
  • V, Unified, American National Screw Pitch Gage, Thread Angle (Deg.): 60

    Brand
    MITUTOYO
    Item #
    1ZRV1
    Mfr. Model #
    950-253
    V, Unified, American National Screw Pitch Gage, Thread Angl
    Web Price $46.80 / each
  • Vernier Depth Gage, 0-300mm

    Brand
    MITUTOYO
    Item #
    16X248
    Mfr. Model #
    527-103
    Vernier Depth Gage, 0-300mm
    Web Price $272.50 / each
  • Digital Protractor, 6in

    Brand
    MITUTOYO
    Item #
    4LB15
    Mfr. Model #
    950-317
    Digital Protractor, 6in
    Web Price $272.00 / each
  • Digital Thickness Gage, Flat, 0-0.5000 In

    Brand
    MITUTOYO
    Item #
    1ARU9
    Mfr. Model #
    700-118-20CERT
    Digital Thickness Gage, Flat, 0-0.5000 In
    Web Price $163.50 / each
  • American Standard Wire Gage, Gage No. 0 to 36 (Nonferrous) Measuring Range (In.), Gage No. 0 to 36 (

    Brand
    MITUTOYO
    Item #
    5C735
    Mfr. Model #
    950-202
    American Standard Wire Gage, Gage No. 0 to 36 (No
    Web Price $37.80 / each
  • Electronic Digital Indicator, 0.00005" / 0.0001" / 0.0005" / 0.001mm / 0.01mm Range, .0005 /0.01mm R

    Brand
    MITUTOYO
    Item #
    4GPY3
    Mfr. Model #
    543-402B
    Electronic Digital Indicator, 0.00005" / 0.0001" /
    Web Price $288.50 / each
  • Spherical Micrometer, Spherical, 1In

    Brand
    MITUTOYO
    Item #
    1ARD9
    Mfr. Model #
    295-253
    Spherical Micrometer, Spherical, 1In
    Web Price $224.50 / each
  • Ratchet Thimble Electronic Digital Micrometer, 0-1"/0 to 25mm Range (In./mm)

    Brand
    MITUTOYO
    Item #
    4LA74
    Mfr. Model #
    293-340-30CERT
    Ratchet Thimble Electronic Digital Micrometer, 0-1"/0 to&#x
    Web Price $196.50 / each
  • Electronic Digital Indicator, 0.500"/12.7mm Range, .0005 /0.01mm Resolution, .0008" Accuracy

    Brand
    MITUTOYO
    Item #
    1ARJ6
    Mfr. Model #
    543-783
    Electronic Digital Indicator, 0.500"/12.7mm Range, .0005 &#
    Web Price $176.00 / each
  • Digital Caliper 0-4"/0-100mm Range, 0.0005"/0.01mm Resolution, Stainless Steel

    Brand
    MITUTOYO
    Item #
    41T264
    Mfr. Model #
    500-170-30CERT
    Digital Caliper 0-4"/0-100mm Range, 0.0005"/0.01mm Res
    Web Price $229.50 / each
  • Dial Bore Gage, 0.7 to 1.4 Measuring Range (In.), 0.0001" Graduations

    Brand
    MITUTOYO
    Item #
    6ANT8
    Mfr. Model #
    511-751
    Dial Bore Gage, 0.7 to 1.4 Measuring Range (In.),
    Web Price $371.00 / each
  • Electronic Digital Height Gauge, 0 to 12"/0 to 300mm Range, 0.0005"/0.01mm Resolution

    Brand
    MITUTOYO
    Item #
    4LA96
    Mfr. Model #
    570-312
    Electronic Digital Height Gauge, 0 to 12"/0 to 30
    Web Price $753.00 / each
  • Continuous Reading Dial Indicator, AGD 2, 2.250" Dial Size, 0 to 1" Range

    Brand
    MITUTOYO
    Item #
    2HB36
    Mfr. Model #
    2416S
    Continuous Reading Dial Indicator, AGD 2, 2.250" Dial
    Web Price $123.00 / each
  • Ratchet Thimble Precision Measuring Tool Kit, 3pc, 0 to 1" Micrometer Range (In./mm)

    Brand
    MITUTOYO
    Item #
    6NPZ9
    Mfr. Model #
    64PKA073B
    Ratchet Thimble Precision Measuring Tool Kit,3pc, 0 to 1&qu
    Web Price $306.50 / each
  • Radius Gage Set, 1/32 to 1/4, 30 Leaves

    Brand
    MITUTOYO
    Item #
    6NRD1
    Mfr. Model #
    186-101
    Radius Gage Set, 1/32 to 1/4, 30 Leaves
    Web Price $40.40 / each
  • Steel, Rectangular Gage Block Set, 9 Pc

    Brand
    MITUTOYO
    Item #
    4CGW9
    Mfr. Model #
    516-935-26
    Steel, Rectangular Gage Block Set, 9 Pc
    Web Price $245.00 / each
  • Drill Point Gage, 59 Deg, 6 In, Adj Hook

    Brand
    MITUTOYO
    Item #
    1ZRV3
    Mfr. Model #
    950-275
    Drill Point Gage, 59 Deg, 6 In, Adj Hook
    Web Price $39.00 / each
  • Depth Micrometer, 0 to 4 In

    Brand
    MITUTOYO
    Item #
    5C722
    Mfr. Model #
    129-127
    Depth Micrometer, 0 to 4 In
    Web Price $190.00 / each
  • Micrometer Stand

    Brand
    MITUTOYO
    Item #
    4CGH2
    Mfr. Model #
    156-101-10
    Micrometer Stand
    Web Price $120.00 / each
  • Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Resolution, Stainless Steel

    Brand
    MITUTOYO
    Item #
    4CGL7
    Mfr. Model #
    500-762-20
    Digital Caliper 0-6"/0-150mm Range, 0.0005"/0.01mm Res
    Web Price $257.50 / each
  • Continuous Reading Dial Indicator, 0 to 1" Range

    Brand
    MITUTOYO
    Item #
    5C709
    Mfr. Model #
    64PKA079
    Continuous Reading Dial Indicator, 0 to 1" Range
    Web Price $224.50 / each
  • Magnetic Stand, 132 Magnetic Pull (Lb.), 1.97 X 2.36 Base Size (In.)

    Brand
    MITUTOYO
    Item #
    22N461
    Mfr. Model #
    7033B
    Magnetic Stand, 132 Magnetic Pull (Lb.), 1.97 X 2
    Web Price $198.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More