Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DREMEL Machining

22 products found

Filter Results By

Applied Filters

Clear All

Product Categories

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • White Filament, PLA, 1.75mm Diameter

    Brand
    DREMEL
    Item #
    40TF11
    Mfr. Model #
    DF01-01
    White Filament, PLA, 1.75mm Diameter
    Web Price $29.99 / each
  • Blue Filament, PLA, 1.75mm Diameter

    Brand
    DREMEL
    Item #
    40TF17
    Mfr. Model #
    DF06-01
    Blue Filament, PLA, 1.75mm Diameter
    Web Price $29.99 / each
  • Purple Filament, PLA, 1.75mm Diameter

    Brand
    DREMEL
    Item #
    40TF12
    Mfr. Model #
    DF05-01
    Purple Filament, PLA, 1.75mm Diameter
    Web Price $29.99 / each
  • Translucent Filament, PLA, 1.75mm Diameter

    Brand
    DREMEL
    Item #
    40TF15
    Mfr. Model #
    DF70-01
    Translucent Filament, PLA, 1.75mm Diameter
    Web Price $29.99 / each
  • Orange Filament, PLA, 1.75mm Diameter

    Brand
    DREMEL
    Item #
    40TF18
    Mfr. Model #
    DF04-01
    Orange Filament, PLA, 1.75mm Diameter
    Web Price $29.99 / each
  • Desktop 3D Printer, 16" W, 120V, 50/60 Hz

    Brand
    DREMEL
    Item #
    54FY56
    Mfr. Model #
    3D45-01
    Desktop 3D Printer,16" W,120V,50/60 Hz
    Sale Price $1,439.20 / each Offer Ends 07/31/18

    Web Price $1,799.00

  • Desktop 3D Printer Kit, 120VAC

    Brand
    DREMEL
    Item #
    48RJ79
    Mfr. Model #
    3D40-EDU
    Desktop 3D Printer Kit,120VAC
    Sale Price $1,279.20 / each Offer Ends 07/31/18

    Web Price $1,599.00

  • Gold Filament, PLA, 1.75mm Diameter

    Brand
    DREMEL
    Item #
    40TF16
    Mfr. Model #
    DF51-01
    Gold Filament, PLA, 1.75mm Diameter
    Web Price $29.99 / each
  • Green Filament, PLA, 1.75mm Diameter

    Brand
    DREMEL
    Item #
    40TF19
    Mfr. Model #
    DF07-01
    Green Filament, PLA, 1.75mm Diameter
    Web Price $29.99 / each
  • Blue Build Tape 3D Printer, Plastic

    Brand
    DREMEL
    Item #
    48XV15
    Mfr. Model #
    BT41-01
    Blue Build Tape 3D Printer, Plastic
    Web Price $29.99 / pkg. of 10
  • Silver Filament, PLA, 1.75mm Diameter

    Brand
    DREMEL
    Item #
    40TF09
    Mfr. Model #
    DF50-01
    Silver Filament, PLA, 1.75mm Diameter
    Web Price $29.99 / each
  • Pink Filament Spool, PLA, 1.75mm Diameter

    Brand
    DREMEL
    Item #
    49AX87
    Mfr. Model #
    DF30-01
    Pink Filament Spool, PLA, 1.75mm Diameter
    Web Price $29.99 / each
  • Black Build Sheets 3D Printer, Polycarbonate

    Brand
    DREMEL
    Item #
    48XV16
    Mfr. Model #
    BT40-01
    Black Build Sheets 3D Printer, Polycarbonate
    Web Price $29.99 / pkg. of 3
  • 3D Printer, 120VAC, PC and Mac, 50/60 Hz

    Brand
    DREMEL
    Item #
    52JT11
    Mfr. Model #
    3D40-01
    3D Printer,120VAC,PC and Mac,50/60 Hz
    Web Price $1,299.00 / each
  • Clear Build Platform, Acrylic, 1.75mm Diameter

    Brand
    DREMEL
    Item #
    52JT13
    Mfr. Model #
    BP20-01
    Clear Build Platform, Acrylic, 1.75mm Diameter
    Web Price $19.99 / each
  • Desktop 3D Printer, For Use w/1.75mm PLA

    Brand
    DREMEL
    Item #
    40TF10
    Mfr. Model #
    3D20-01
    Desktop 3D Printer, For Use w/1.75mm PLA
    Web Price $1,325.00 / each
  • Clear Build Platform, Glass

    Brand
    DREMEL
    Item #
    48XV17
    Mfr. Model #
    BP40-01
    Clear Build Platform, Glass
    Web Price $24.99 / each
  • Printer, 3D, 1.75mm, PLA, Education Kit

    Brand
    DREMEL
    Item #
    45TM93
    Mfr. Model #
    3D20-03
    Printer,3D,1.75mm,PLA,Education Kit
    Web Price $999.00 / each
  • Black Filament, PLA, 1.75mm Diameter

    Brand
    DREMEL
    Item #
    40TF14
    Mfr. Model #
    DF02-01
    Black Filament, PLA, 1.75mm Diameter
    Web Price $29.99 / each
  • Red Filament, PLA, 1.75mm Diameter

    Brand
    DREMEL
    Item #
    40TF13
    Mfr. Model #
    DF03-01
    Red Filament, PLA, 1.75mm Diameter
    Web Price $29.99 / each
  • Hex Fixed Die

    Brand
    DREMEL
    Item #
    41HR22
    Mfr. Model #
    21233
    Hex Fixed Die
    Web Price $5.75 / each
  • Black Build Sheet, Plastic, 1.75mm Diameter

    Brand
    DREMEL
    Item #
    52JT12
    Mfr. Model #
    BT20-01
    Black Build Sheet, Plastic, 1.75mm Diameter
    Web Price $29.99 / pkg. of 3
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More