Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

YMW TAPS Machining

5 results found that include 24 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Tap Style
Tap Dimension Type
Tap Thread Size
Tap Chamfer
Number of Flutes
Pitch Diameter Limit
Tap Finish
Tap Thread Type
Overall Length
Brand
Price

Viewing as

List Table
  • High Speed Steel, Pipe, Bright Tap Finish
    • Multiple product options available

      These pipe-style taps feature high speed steel (HSS) construction and bright finishes.

      Multiple product options available

  • High Speed Steel, Spiral Flute, Oxide Tap Finish
    • Multiple product options available

      These high speed steel (HSS) taps feature a spiral-flute design and an oxide tap finish. The spiral point pushes chips forward.

      Multiple product options available

  • High Speed Steel, Straight Flute (Hand), Bright Tap&#x
    • Multiple product options available

      For use in general machining applications, these hand taps help to create internal threads. They feature high speed steel (HSS) construction and bright finishes. They are designed for use with steel, stainless steel, cast iron, and nonferrous metals. Use for hand and power tapping for through or blind holes.

      Multiple product options available

  • High Speed Steel, Spiral Point, Oxide Tap Finish
    • Multiple product options available

      These high speed steel (HSS) taps feature a spiral point design and oxide tap finish. They can be used for through holes in difficult materials. Models with extended shanks are ideal for long-reach applications.

      Multiple product options available

  • 1"-8 Tap, Plug, 3 Flutes, High Speed Steel, Bright
    High Speed Steel, Spiral Flute, Bright Tap Finish
    • YMW TAPS
    • These high speed steel (HSS) taps feature a spiral-flute design and bright finish. They are designed for use with nonferrous metals. The spiral point helps push chips forward. Models with a shallow flute help apply cutting fluid throughout the process.

    • Item # 38XA30
    • Mfr. Model # TSU16X5NEB5
    • Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1 In.-8, Tap Chamfer Plug,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More