Skip Content

NINJAFLEX Machining

13 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Diameter
Material
Color
Brand
Price
Shop By

Viewing as

List
  • Midnight 3D Filament Spool, TPU, 1.75mm Diameter

    Brand
    NINJAFLEX
    Item #
    32UR46
    Mfr. Model #
    3DNF0117505
    Midnight 3D Filament Spool, TPU, 1.75mm Diameter
    Web Price $46.80 / each
  • Sun 3D Filament Spool, TPE, 1.75mm Diameter

    Brand
    NINJAFLEX
    Item #
    32UR50
    Mfr. Model #
    3DNF0417505
    Sun 3D Filament Spool, TPE, 1.75mm Diameter
    Web Price $45.70 / each
  • Grass 3D Filament Spool, TPE, 1.75mm Diameter

    Brand
    NINJAFLEX
    Item #
    32UR53
    Mfr. Model #
    3DNF0617505
    Grass 3D Filament Spool, TPE, 1.75mm Diameter
    Web Price $45.20 / each
  • Flamingo 3D Filament Spool, TPE, 1.75mm Diameter

    Brand
    NINJAFLEX
    Item #
    32UR52
    Mfr. Model #
    3DNF0717505
    Flamingo 3D Filament Spool, TPE, 1.75mm Diameter
    Web Price $45.90 / each
  • Lava 3D Filament Spool, TPE, 1.75mm Diameter

    Brand
    NINJAFLEX
    Item #
    32UR51
    Mfr. Model #
    3DNF0517505
    Lava 3D Filament Spool, TPE, 1.75mm Diameter
    Web Price $45.60 / each
  • Snow 3D Filament Spool, PLA, 1.75mm Diameter

    Brand
    NINJAFLEX
    Item #
    45PG87
    Mfr. Model #
    3DPLA001175050
    Snow 3D Filament Spool, PLA, 1.75mm Diameter
    Clearance Price $30.50 / each

    Web Price $32.10

  • Sapphire 3D Filament Spool, TPE, 3mm Diameter

    Brand
    NINJAFLEX
    Item #
    32UR57
    Mfr. Model #
    3D3021290
    Sapphire 3D Filament Spool, TPE, 3mm Diameter
    Clearance Price $53.68 / each

    Web Price $56.50

  • Water 3D Filament Spool, PLA, 1.75mm Diameter

    Brand
    NINJAFLEX
    Item #
    45PG91
    Mfr. Model #
    3DPLA081175050
    Water 3D Filament Spool, PLA, 1.75mm Diameter
    Clearance Price $30.50 / each

    Web Price $32.10

  • Water 3D Filament Spool, TPE, 1.75mm Diameter

    Brand
    NINJAFLEX
    Item #
    32UR54
    Mfr. Model #
    3DNF0817505
    Water 3D Filament Spool, TPE, 1.75mm Diameter
    Web Price $46.00 / each
  • Water 3D Filament Spool, TPE, 1.75mm Diameter

    Brand
    NINJAFLEX
    Item #
    45PH02
    Mfr. Model #
    3DCH0817505
    Water 3D Filament Spool, TPE, 1.75mm Diameter
    Web Price $47.00 / each
  • Fire 3D Filament Spool, TPE, 1.75mm Diameter

    Brand
    NINJAFLEX
    Item #
    32UR49
    Mfr. Model #
    3DNF0317505
    Fire 3D Filament Spool, TPE, 1.75mm Diameter
    Web Price $46.00 / each
  • Sapphire 3D Filament Spool, TPE, 1.75mm Diameter

    Brand
    NINJAFLEX
    Item #
    32UR48
    Mfr. Model #
    3DNF0217505
    Sapphire 3D Filament Spool, TPE, 1.75mm Diameter
    Web Price $45.90 / each
  • Snow 3D Filament Spool, TPE, 1.75mm Diameter

    Brand
    NINJAFLEX
    Item #
    32UR47
    Mfr. Model #
    3DNF0017505
    Snow 3D Filament Spool, TPE, 1.75mm Diameter
    Web Price $45.70 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More