Navigation Menu New

Access My Account, Order History, Lists and more here.

Drill Bit Blanks

260 products
Drill bit blanks are metal rods that can be machined to create custom drill bits with precise dimensions to suit a specific metalworking application. Also known as drill rods, drill bit blanks can also be used to check the size of a drilled hole or to create gauges, drifts, punches, rollers, locating pins, spindles, and knockout pins.
Drill bit blanks are metal rods that can be machined to create custom drill bits with precise dimensions to suit a specific metalworking application. Also known as drill rods, drill bit blanks can also be used to check the size of a drilled hole or to create gauges, drifts, punches, rollers, locating pins, spindles, and knockout pins.
Brand

Fractional-Inch Carbide Drill Bit Blanks

Fractional-Inch Carbide Drill Bit Blanks
These carbide drill bit blanks come in standard sizes expressed in fractional inches. Fractional inch is the most common trade size used for drill bits. Solid carbide drill bit blanks are harder than cobalt steel and high-speed steel drill bit blanks and provide good wear resistance when drilling into the toughest materials. These drill bit blanks, also known as drill rods, can be machined to create custom drill bits with precise dimensions to suit a specific application.

Fractional Inch

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Metric Carbide Drill Bit Blanks

Metric Carbide Drill Bit Blanks
Metric carbide drill bit blanks come in standard sizes expressed in millimeters. Solid carbide drill bit blanks are harder than cobalt steel and high-speed steel drill bit blanks and provide good wear resistance when drilling into the toughest materials. These drill bit blanks, also known as drill rods, can be machined to create custom drill bits with precise dimensions to suit a specific application.

Metric

Loading...
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.