Navigation Menu New

Access My Account, Order History, Lists and more here.

Hole Saw Arbors & Pilot Drill Bits

14 products
Hole saw arbors and pilot drill bits attach to hole saws. Arbors attach to a hole saw so it can be held in a drill. An arbor can be used with hole saws of a compatible size and thread. Pilot bits attach to the arbor inside the hole saw. They drill a starter hole to prevent the hole saw from walking when it starts cutting. Pilot bits are changed when they are worn or damaged.
Brand

Hole Saw Arbors

Hole Saw Arbors
Hole saw arbors attach to a hole saw so it can be held by the drill. The shank end holds the hole saw in the drill. The opposite end attaches to the hole saw and has a receptacle for installing a pilot bit. Hole saw arbors are interchangeable with hole saws that have the same shank size.

Arbor Type: Unspecified

Loading...

Quick Change Arbor Type

Loading...

Standard Arbor Type

Loading...

Pilot Drill Bits

Pilot Drill Bits
Pilot drill bits attach to a hole saw arbor. They extend past the hole saw cutting edge to drill a starter hole that prevents the hole saw from walking when it begins the cut. Pilot bits are replaced when they are worn or damaged.

Pilot Bit Shank Style: Unspecified

Loading...

3-Flat

Loading...

Flat

Loading...

Hex

Loading...

Round

Loading...

Single Flat

Loading...

Tri-Lobe

Loading...

Arbor Extensions & Adapters

Arbor Extensions & Adapters
Arbor extensions attach to an existing arbor to extend the reach of a hole saw or hole cutter. Arbor adapters allow you to attach an arbor to a tool without a drill chuck, such as an angle grinder. Arbors attach to a hole saw or hole cutter to hold the item in the drill.
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.