Navigation Menu New

Access My Account, Order History, Lists and more here.

Rebar-Cutting Drill Bits

6 products
Rebar-cutting drill bits feature a multi-tooth cutter head that drills through rebar and wire mesh that have been embedded in concrete. These bits are used after standard concrete and masonry drill bits have drilled through the concrete surrounding the embedded rebar or wire mesh.
Rebar-cutting drill bits feature a multi-tooth cutter head that drills through rebar and wire mesh that have been embedded in concrete. These bits are used after standard concrete and masonry drill bits have drilled through the concrete surrounding the embedded rebar or wire mesh.
Brand

SDS-Plus Rebar Cutting Drill Bits

SDS-Plus Rebar Cutting Drill Bits
The SDS-Plus shank on these rebar cutters prevents them from slipping in high-torque rebar-cutting applications. The bits install into compatible rotary hammer drills with SDS-Plus chucks, and the drills must be set to rotation-only mode (no hammer action) when drilling through embedded rebar or wire mesh with these bits. The bits can be changed in the chucks with one hand, allowing users to quickly switch between standard masonry and concrete drill bits and the rebar-cutting drill bits. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.

Carbide Tipped + Fractional Inch

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.