Navigation Menu New

Access My Account, Order History, Lists and more here.

Diamond-Tipped Core Bits for Hardest Materials

87 products
Diamond-tipped core bits have a hollow center surrounded by multiple cutting edges. They cut around the perimeter of a hole and require less power and force than solid drill bits when making large holes in materials such as concrete, masonry, and limestone. The bits' cutting edges have been coated with diamond abrasives at the tip, which allows them to grind through very hard materials. The bits' threaded shank attaches securely to a compatible drill or adapter.
Diamond-tipped core bits have a hollow center surrounded by multiple cutting edges. They cut around the perimeter of a hole and require less power and force than solid drill bits when making large holes in materials such as concrete, masonry, and limestone. The bits' cutting edges have been coated with diamond abrasives at the tip, which allows them to grind through very hard materials. The bits' threaded shank attaches securely to a compatible drill or adapter.
Brand

Diamond-Tipped Core Bits for Wet Coring

Diamond-Tipped Core Bits for Wet Coring
Diamond-tipped core bits for wet coring drill through reinforced concrete, brick, and block. They require coolant or lubricant during drilling and have coolant holes that allow water or cutting oil to flow to the bits' center.

5/8"-11 Shank Thread Size

Loading...

1-1/4"-7 Shank Thread Size

Loading...
Loading...
Loading...

Diamond-Tipped Core Bits for Dry Coring

Diamond-Tipped Core Bits for Dry Coring
Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.

5/8"-11 Shank Thread Size

Loading...

1-1/4"-7 Shank Thread Size

Loading...

Extensions for Diamond-Tipped Core Bits for Dry or Wet Coring

Extensions for Diamond-Tipped Core Bits for Dry or Wet Coring
These extensions connect to compatible diamond-tipped core bits for dry or wet coring to extend the reach of the bits and allow them to access hard-to-reach areas.
Loading...

Extensions for Milwaukee Diamond-Tipped Core Bits for Wet Coring

Extensions for Milwaukee Diamond-Tipped Core Bits for Wet Coring
These extensions connect to compatible Milwaukee Diamond Premium core bits for wet coring to extend the reach of the bits and allow them to access hard-to-reach areas.
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.