Navigation Menu New

Access My Account, Order History, Lists and more here.

Carbide-Tipped Large- & Shallow-Hole Core Bits

25 products
These hollow core bits install into compatible rotary hammer drills and require less force than solid drill bits when making large, shallow holes in concrete, masonry, and limestone. The bits' wear-resistant carbide-tipped teeth cut around the perimeter of a hole and can withstand the drills' continuous hammering action. Each bit comes with a centering pin that stops it from moving, or walking, when starting a hole. These core bits create a plug of material that must be removed after drilling is complete.
These hollow core bits install into compatible rotary hammer drills and require less force than solid drill bits when making large, shallow holes in concrete, masonry, and limestone. The bits' wear-resistant carbide-tipped teeth cut around the perimeter of a hole and can withstand the drills' continuous hammering action. Each bit comes with a centering pin that stops it from moving, or walking, when starting a hole. These core bits create a plug of material that must be removed after drilling is complete.
Brand

One-Piece SDS-Max Deep-Hole Drill Bits

One-Piece SDS-Max Deep-Hole Drill Bits
These one-piece core bits have an SDS-Max shank that prevents the bits from slipping in high-torque drilling applications when creating large, shallow holes in concrete, masonry, and limestone. The bits install into compatible rotary hammer drills with SDS-Max chucks, and they can be changed in the chucks with one hand. SDS-Max chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.

Fractional Inch

Loading...

Two-Piece Shankless Large- & Shallow-Hole Core Bit Heads

Two-Piece Shankless Large- & Shallow-Hole Core Bit Heads
These individual core bit heads come with a center pin and require a compatible adapter or extension to install them on a compatible rotary hammer drill. A variety of adapters and extensions can be used with the heads, which allows them to be used with a wider variety of rotary hammer drills than one-piece core bits. The heads create large, shallow holes in concrete, masonry, and limestone.

SDS Max Shank Core Bit

Loading...

SDS Plus Shank Core Bit

Loading...

Spline Shank Core Bit

Loading...

Two-Piece Large- & Shallow-Hole Core Bit Shanks

Two-Piece Large- & Shallow-Hole Core Bit Shanks
These individual core bit shanks attach to compatible two-piece shankless core bit heads to create a two-piece core bit for drilling large and shallow holes in concrete, masonry, and limestone. The shanks install into compatible rotary hammer drills.
Loading...

Replacement Center Pins for Large- & Shallow-Hole Core Bits

Replacement Center Pins for Large- & Shallow-Hole Core Bits
These center pins install onto compatible core bits to stop them from moving, or walking, when starting a hole. They replace the existing center pin on the core bits.
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.