Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

16 results found that include 18 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Bench Grinder Bench Grinder
  • Multiple product options available

    Multiple product options available

  • Category : Bench Buffers and Bench Grinders
Combination Shear, Brake And Roll, 40 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 40 In Combination Shear, Brake And Roll, 40 In
  • Item # 13W873
  • Mfr. Model # 13W873
  • Combination Shear, Bending Length (In.) 40-1/2, Cutting Width (In.) 40-1/2, Rolls Min 1-11/16 In., Capacity...More

  • Category : Metal Forming Machines
Brake, Bench, 48-1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Bench, 48-1/4 In Brake, Bench, 48-1/4 In
  • Item # 13W876
  • Mfr. Model # 13W876
  • Brake Bench, Bending Length (In.) 48-1/4, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 2,3,4, Max....More

  • Category : Metal Forming Machines
Slip Roll, 36 In, 16 Ga.
  • TM

    Grainger Choice

  • DAYTON
  • Slip Roll, 36 In, 16 Ga. Slip Roll, 36 In, 16 Ga.
  • Item # 13W882
  • Mfr. Model # 13W882
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 16 Ga., Dia. of Rolls (In.) 2, Min. Radius (In.) 1,...More

  • Category : Stand Slip Rolls
Tilting Vise 3Way,Jaw 6 In,Jaw Open 6 In
  • TM

    Grainger Choice

  • DAYTON
  • Tilting Vise 3Way, Jaw 6 In, Jaw Open 6 In 3 Way Tilting Machine Vise
  • Item # 4CPF4
  • Mfr. Model # 4CPF4
  • 3 Way Tilting Machine Vise, Swivel Base, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 1 3/4 In, Overall...More

  • Category : Machining Vises
Manual Bead Bending Machine
  • TM

    Grainger Choice

  • DAYTON
  • Manual Bead Bending Machine Manual Bead Bending Machine
  • Item # 45J327
  • Mfr. Model # 45J327
  • Manual Bead Bending MachineCapacity of Mild Steel (Gauge) 18Aluminum Frame, Die (4) Sets Standard Rollers,...More

  • Category : Metal Forming Machines
Shrinker/Stretcher,16 Gauge
English Wheel, 28 In
  • TM

    Grainger Choice

  • DAYTON
  • English Wheel, 28 In English Wheel, 28 In
  • Item # 45J341
  • Mfr. Model # 45J341
  • English WheelCapacity of Mild Steel (Gauge) 18Steel, Die 2 In., 3 In., 4 In., 6 In., 8 In., 12 In., Quick...More

  • Category : Metal Forming Machines
Rotary Jaw Vise,Jaw W 6 In,Jaw Open 6 In
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Jaw Vise, Jaw W 6 In, Jaw Open 6 In Rotary Jaw Milling Machine Vise
  • Item # 4CPF9
  • Mfr. Model # 4CPF9
  • Rotary Jaw Milling Machine Vise, Swivel Base, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 1 27/32 In,...More

  • Category : Machining Vises
Machine Vise,Swivel,5In
  • TM

    Grainger Choice

  • DAYTON
  • Machine Vise, Swivel, 5In Machine Vise
  • Item # 31LZ61
  • Mfr. Model # 31LZ61
  • Machine Vise, 3 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.010 In. At 33 lb., Jaw Plate...More

  • Category : Machining Vises
Magnetic Chuck,Permanent
  • TM

    Grainger Choice

  • DAYTON
  • Magnetic Chuck, Permanent Magnetic Chuck,Permanent
  • Item # 48WE39
  • Mfr. Model # DAYTON P9
  • Magnetic Chuck, Rectangular, Magnet Type Permanent, Compound Style No, Base Length 18-45/64 In., Base Width...More

  • Category : Magnetic Chucks
1 HP Bench Grinder, 115 Voltage, 1 Phase, 4.2 Amps,&#x
  • TM

    Grainger Choice

  • DAYTON
  • 1 HP Bench Grinder, 115 Voltage, 1 Phase, 4.2 Amps, 10" Wheel Dia. 1 HP Bench Grinder, 115 Voltage, 1 Phase, 4.2 Amps, 10" Wheel Dia.
  • Item # 48WE51
  • Mfr. Model # DAYTON P22
  • Finishing Function Grinding, Bench Grinder, Finishing Wheel Diameter 10 In., Voltage 115, 1 HP, Finishing...More

  • Category : Bench Buffers and Bench Grinders
Table Powerfeed For Dayton Mill/Drills
  • TM

    Grainger Choice

  • DAYTON
  • Table Powerfeed For Dayton Mill/Drills Table Powerfeed For Dayton Mill/Drills
  • Item # 2LKR4
  • Mfr. Model # 2LKR4
  • Table Powerfeed, For Use With Dayton Mill/Drill Machines, Works On Longitudinal Axis Only, Forward/Reverse,...More

  • Category : Milling and Drilling Accessories
Angular Vise 2Way,Jaw 6 In,Jaw Open 6In
  • TM

    Grainger Choice

  • DAYTON
  • Angular Vise 2Way, Jaw 6 In, Jaw Open 6In Angular Machine Vise 2 Way
  • Item # 4CPF2
  • Mfr. Model # 4CPF2
  • 2 Way Angular Machine Vise, Swivel Base, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 1 3/4 In, Overall...More

  • Category : Machining Vises
Shrinker/Stretcher, 16 Gauge with Stand
Milling Machine Vise,Swivel,8In
  • TM

    Grainger Choice

  • DAYTON
  • Milling Machine Vise, Swivel, 8In Milling Machine Vise
  • Item # 31LZ54
  • Mfr. Model # 31LZ54
  • Milling Machine Vise, 1 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.010 In. At 33 lb., Jaw...More

  • Category : Machining Vises
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More