Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

3 Results Found that Include 3 Products

Results per page:  16 | 32 | 48
Machine Vise,Swivel,5In
  • TM

    Grainger Choice

  • DAYTON
  • Machine Vise, Swivel, 5In Machine Vise
  • Item # 31LZ57
  • Mfr. Model # 31LZ57
  • Machine Vise, 2 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.010 In. At 33 lb., Jaw Plate...More

Milling Vise,Jaw W 6 In,Jaw Open 6 In
  • TM

    Grainger Choice

  • DAYTON
  • Milling Vise, Jaw W 6 In, Jaw Open 6 In Milling Machine Vise
  • Item # 4CPE9
  • Mfr. Model # 4CPE9
  • Milling Machine Vise, Swivel Base, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 1 3/4 In, Overall Length...More

Tilting Vise 3Way,Jaw 4In,Jaw Open 4 In
  • TM

    Grainger Choice

  • DAYTON
  • Tilting Vise 3Way, Jaw 4In, Jaw Open 4 In 3 Way Tilting Machine Vise
  • Item # 4CPF3
  • Mfr. Model # 4CPF3
  • 3 Way Tilting Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/2 In, Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More