Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

4 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Bench Grinder Bench Grinder
  • Multiple product options available

    Multiple product options available

  • Category : Bench Grinders
Self Centering Vise,W 6 In,Open 6 In
  • TM

    Grainger Choice

  • DAYTON
  • Self Centering Vise, W 6 In, Open 6 In Self Centering Vise
  • Item # 4CPF6
  • Mfr. Model # 4CPF6
  • Self Centering Vise, Swivel Base, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 1 3/4 In, Overall Length...More

  • Category : Machining Vises
Milling Machine Vise,Swivel,5In
  • TM

    Grainger Choice

  • DAYTON
  • Milling Machine Vise, Swivel, 5In Milling Machine Vise
  • Item # 31LZ53
  • Mfr. Model # 31LZ53
  • Milling Machine Vise, 1 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.010 In. At 33 lb., Jaw...More

  • Category : Machining Vises
Universal Vise,Jaw W 4 In,Jaw Open 4 In
  • TM

    Grainger Choice

  • DAYTON
  • Universal Vise, Jaw W 4 In, Jaw Open 4 In Universal Vise,Jaw W 4 In,Jaw Open 4 In
  • Item # 4CPF7
  • Mfr. Model # 4CPF7
  • Universal Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/4 In, Overall Length...More

  • Category : Machining Vises
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More