Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

4 Results Found that Include 4 Products

Results per page:  16 | 32 | 48
Milling Machine Starter Kit,R 8,29 Pc
  • TM

    Grainger Choice

  • DAYTON
  • Milling Machine Starter Kit, R 8,29 Pc Milling Machine Starter Kit,R 8,29 Pc
  • Item # 4LEX9
  • Mfr. Model # 4LEX9
  • Milling Machine Starter Kit, Number of Pieces 29, 5/8 In T-Slots, For Use With Mills, Mill/Drills, Large...More

  • Category : Milling and Drilling Accessories
Machine Vise,Swivel,5In
  • TM

    Grainger Choice

  • DAYTON
  • Machine Vise, Swivel, 5In Machine Vise
  • Item # 31LZ63
  • Mfr. Model # 31LZ63
  • Machine Vise, Self Centering, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.010 In. At 33 lb., Jaw...More

  • Category : Machining Vises
Vise,Multi-Fixture,40 lb. Clamp Force
  • TM

    Grainger Choice

  • DAYTON
  • Vise, Multi-Fixture, 40 lb. Clamp Force Vise
  • Item # 38MN07
  • Mfr. Model # 38MN07
  • Vise, Multi-Fixture, Fixed Base, Bed/Base High Tensile Strength Cast Iron, 12 Moveable and Sliding Jaws to...More

  • Category : Machining Vises
Rotary Jaw Vise,Jaw W 4 In,Jaw Open 4 In
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Jaw Vise, Jaw W 4 In, Jaw Open 4 In Rotary Jaw Milling Machine Vise
  • Item # 4CPF8
  • Mfr. Model # 4CPF8
  • Rotary Jaw Milling Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 7/16 In,...More

  • Category : Machining Vises
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More