Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining

29 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Bench Grinder Bench Grinder
  • Multiple product options available

    Multiple product options available

  • Category : Bench Grinders
1/3 HP Grinder Buffer, 115/230 Voltage, 1 Phase,
  • TM

    Grainger Choice

  • DAYTON
  • 1/3 HP Grinder Buffer, 115/230 Voltage, 1 Phase, 3.5/1.75 Amps, 6" Wheel Dia. Grinder Buffer
  • Item # 16W005
  • Mfr. Model # 16W005
  • Grinder Buffer, 1/3 HP, Voltage 115/230, 1 Phase, Wheel Dia. 6 In., Dust Collection No, 3.5/1.75 Amps, 3450...More

  • Category : Bench Grinders
Drill Press Vise,Fixed Base,6 in. Jaw W.
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise, Fixed Base, 6 in. Jaw W. Standard Drill Vise
  • Item # 6Z847
  • Mfr. Model # 6Z847
  • Standard Drill Press Vise, Fixed Base, Jaw Deflection 0.002 In. @ 2000 lbs, Jaw Plate Square to 0.002 In.,...More

  • Category : Machining Vises
Vise,Angle
  • TM

    Grainger Choice

  • DAYTON
  • Vise, Angle Angle Vise
  • Item # 6Z844
  • Mfr. Model # 6Z844
  • Angle Vise, Trunnion Base, Jaw Deflection 0.004 In. @ 4000 lbs, Jaw Plate Square to 0.002 In., Bed/Base...More

  • Category : Machining Vises
Floor Stand
  • TM

    Grainger Choice

  • DAYTON
  • Floor Stand Floor Stand
  • Item # 6LM26
  • Mfr. Model # 6LM26
  • Heavy Duty Floor Stand, Fits Most Multiple Bench Top Tools, Steel Body with a Stamped Steel Top

  • Category : Machine Stands
Collet Set w/Rotating Holder,12 Pcs
Buffer,1/2 Hp,3450 RPM,120 V
  • TM

    Grainger Choice

  • DAYTON
  • Buffer, 1/2 Hp, 3450 RPM, 120 V Buffer,1/2 Hp,3450 RPM,120 V
  • Item # 4TJ99
  • Mfr. Model # 4TJ99
  • Size (In.) 6, 3450 RPM, 1/2 HP, Shaft Dia. (In.) 1/2, Voltage 120, 5.0 Amps AC, 1 Phase, Motor Type...More

  • Category : Bench Buffers
Vise,Cross
  • TM

    Grainger Choice

  • DAYTON
  • Vise, Cross Cross Vise
  • Item # 4YG28
  • Mfr. Model # 4YG28
  • Cross Vise, Fixed Base, Max. Travel 5 In. in Both X and Y Directions, Jaw Deflection 0.002 In. @ 2000 lbs,...More

  • Category : Machining Vises
Grinder Tool Stand
  • TM

    Grainger Choice

  • DAYTON
  • Grinder Tool Stand Grinder Tool Stand
  • Item # 4Z154
  • Mfr. Model # 4Z154
  • Bench Grinder and Buffer Stand, 31-3/4 In.H, Construction Heavy Cast Iron with 3 1/2 In. Steel Column and...More

  • Category : Bench Grinder Accessories
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise Drill Press Vise
  • Multiple product options available

    Multiple product options available

  • Category : Machining Vises
  • TM

    Grainger Choice

  • DAYTON
  • Precision Vises Precision Vises
  • Multiple product options available

    Multiple product options available

  • Category : Machining Vises
Rotary Table,5-1/4 in. L
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Table, 5-1/4 in. L Rotary Table,5-1/4 in. L
  • Item # 38NF05
  • Mfr. Model # 38NF05
  • Rotary Table,Mounting Position Either Horizontal or Vertical,Table Length 5-1/4 In.,Table Width 5-3/4...More

  • Category : Machining Tables
Multi Axis Work Stop,5/8 In Table Slots
  • TM

    Grainger Choice

  • DAYTON
  • Multi Axis Work Stop, 5/8 In Table Slots Multi Axis Work Stop,5/8 In Table Slots
  • Item # 4LEX8
  • Mfr. Model # 4LEX8
  • Multi Axis Work Stop, For Use With Repetitive Jobs That Require Exact Placement In The Vise, 5 Axis...More

  • Category : Milling and Drilling Accessories
Rotary Table,5-7/8 in. L
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Table, 5-7/8 in. L Rotary Table,5-7/8 in. L
  • Item # 38NF06
  • Mfr. Model # 38NF06
  • Rotary Table,Mounting Position Either Horizontal or Vertical,Table Length 5-7/8 In.,Table Width 4-5/8...More

  • Category : Machining Tables
Tail Stock,7-1/4 in. L
  • TM

    Grainger Choice

  • DAYTON
  • Tail Stock, 7-1/4 in. L Tail Stock,7-1/4 in. L
  • Item # 38NF12
  • Mfr. Model # 38NF12
  • Tail Stock,Table Length 7-1/4 In.,Table Width 5-1/2 In.,Tilting Angle Any

  • Category : Machining Tables
Blade and Edge Sharpener Kit
  • TM

    Grainger Choice

  • DAYTON
  • Blade and Edge Sharpener Kit Blade and Edge Sharpener Kit
  • Item # 49H007
  • Mfr. Model # 49H007
  • Blade and Edge Sharpener Kit, Wet, Features Different Fixtures to Be Used with The Universal Support, Used...More

  • Category : Tool Sharpeners
Rotary Table,4-1/16 in. W
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Table, 4-1/16 in. W Rotary Table,4-1/16 in. W
  • Item # 38NF07
  • Mfr. Model # 38NF07
  • Rotary Table,Mounting Position Either Horizontal or Vertical,Table Length 5-1/4 In.,Table Width 4-1/16...More

  • Category : Machining Tables
Drill Press Vise,JawW 4 In,JawOpen 3.5
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise, JawW 4 In, JawOpen 3.5 Drill Press Vise,JawW 4 In,JawOpen 3.5
  • Item # 4CPG1
  • Mfr. Model # 4CPG1
  • 3 Way Drill Press Vise, Fixed Base, Jaw Width 4 In, Jaw Opening 3 1/2 In, Throat Depth 1-3/16 In, Overall...More

  • Category : Machining Vises
Indexing Set for 4 in/6 in Rotary Tables
Indexing Set for 8in/10in Rotary Tables
  • TM

    Grainger Choice

  • DAYTON
  • Vise Vise
  • Multiple product options available

    Multiple product options available

  • Category : Machining Vises
Angle Plate,Right,8x10in. Surface,13.5kg
  • TM

    Grainger Choice

  • DAYTON
  • Angle Plate, Right, 8x10in. Surface, 13.5kg Angle Plate,Right,8x10in. Surface,13.5kg
  • Item # 38XM04
  • Mfr. Model # 38XM04
  • Angle Plate, Steel Gray, Right, Grade HT200, Surface Size (In.) 8 x 10, Surface Size (mm) 140 x 200 x 250,...More

  • Category : Surface Plates
Angle Plate,Right,7x10in. Surface,12.0kg
  • TM

    Grainger Choice

  • DAYTON
  • Angle Plate, Right, 7x10in. Surface, 12.0kg Angle Plate,Right,7x10in. Surface,12.0kg
  • Item # 38XL95
  • Mfr. Model # 38XL95
  • Angle Plate, Steel Gray, Right, Grade HT200, Surface Size (In.) 7 x 10, Surface Size (mm) 140 x 175 x 250,...More

  • Category : Surface Plates
Angle Plate,Swivel,5x6in. Surface,6.4kg
  • TM

    Grainger Choice

  • DAYTON
  • Angle Plate, Swivel, 5x6in. Surface, 6.4kg Angle Plate,Swivel,5x6in. Surface,6.4kg
  • Item # 38XL97
  • Mfr. Model # 38XL97
  • Angle Plate, Blue, Swivel, Surface Size (In.) 5 x 6, Surface Size (mm) 127 x 152, Thickness (In.) 1,...More

  • Category : Surface Plates
Angle Plate,Right,8x8in. Surface,12.0kg
  • TM

    Grainger Choice

  • DAYTON
  • Angle Plate, Right, 8x8in. Surface, 12.0kg Angle Plate,Right,8x8in. Surface,12.0kg
  • Item # 38XM12
  • Mfr. Model # 38XM12
  • Angle Plate, Steel Gray, Right, Grade HT200, Surface Size (In.) 8 x 8, Surface Size (mm) 200 x 200 x 200,...More

  • Category : Surface Plates
Angle Plate,Right,8x12in. Surface,14.5kg
  • TM

    Grainger Choice

  • DAYTON
  • Angle Plate, Right, 8x12in. Surface, 14.5kg Angle Plate,Right,8x12in. Surface,14.5kg
  • Item # 38XL94
  • Mfr. Model # 38XL94
  • Angle Plate, Steel Gray, Right, Grade HT200, Surface Size (In.) 8 x 12, Surface Size (mm) 125 x 200 x 300,...More

  • Category : Surface Plates
Chip Screen,For Use With 22DL62
Angle Plate,Right,6x8in. Surface,11.0kg
  • TM

    Grainger Choice

  • DAYTON
  • Angle Plate, Right, 6x8in. Surface, 11.0kg Angle Plate,Right,6x8in. Surface,11.0kg
  • Item # 38XM02
  • Mfr. Model # 38XM02
  • Angle Plate, Steel Gray, Right, Grade HT200, Surface Size (In.) 6 x 8, Surface Size (mm) 150 x 150 x 200,...More

  • Category : Surface Plates
Fluorescent Worklight, 10 Watts, 25" Length
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More