Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Machining

3,235 Results Found that Include 4,051 Products

Results per page:  16 | 32 | 48
Extra Long Drill Bit, Size #40, High Speed Steel,
Extra Long Drill Bit, Size 3/16", High Speed Stee
Corner Radius End Mill, 1/4" Milling Dia., Number
End Mill, 1/4" Milling Dia., Number of Flutes:&#x
Hex Rethreading Pipe Die,Steel,1/2-14
  • CLEVELAND
  • Hex Rethreading Pipe Die, Steel, 1/2-14 Hex Rethreading Pipe Die,Steel,1/2-14
  • Item # 20X697
  • Mfr. Model # C65574
  • Hex Rethreading Pipe Die, Carbon, Thread Direction Right Hand, 1/2 Size, 14, NPT, Hex Size 1 5/8 In.,...More

  • Category : Dies
Tool Bit,Square,M2,1/2 In
  • CLEVELAND
  • Tool Bit, Square, M2,1/2 In Tool Bit,Square,M2,1/2 In
  • Item # 6ZKT9
  • Mfr. Model # C44520
  • Tool Bit, Square, List Number 850, Material M2 High Speed Steel, Size 1/2 In., Angle 10 Deg, Overall Length 4...More

  • Category : Tool Bits
End Mill, 1/4" Milling Dia., Number of Flutes:&#x
End Mill, 3/8" Milling Dia., Number of Flutes:&#x
End Mill, 1/2" Milling Dia., Number of Flutes:&#x
End Mill, 3/4" Milling Dia., Number of Flutes:&#x
End Mill, 1/4" Milling Dia., Number of Flutes:&#x
Hex Rethreading Pipe Die,Steel,3/8-18
  • CLEVELAND
  • Hex Rethreading Pipe Die, Steel, 3/8-18 Hex Rethreading Pipe Die,Steel,3/8-18
  • Item # 20X696
  • Mfr. Model # C65573
  • Hex Rethreading Pipe Die, Carbon, Thread Direction Right Hand, 3/8 Size, 18, NPT, Hex Size 1 7/16 In.,...More

  • Category : Dies
End Mill, 3/4" Milling Dia., Number of Flutes:&#x
Hex Rethreading Bolt Die,Steel,3/8,16
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, 3/8,16 Hex Rethreading Bolt Die,Steel,3/8,16
  • Item # 20X669
  • Mfr. Model # C65606
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 3/8 Size, 16, UNC, Hex Size 25/32 In., Thickness...More

  • Category : Dies
Extra Long Drill Bit, Size 1/4", High Speed Steel
End Mill, 1/2" Milling Dia., Number of Flutes:&#x
Extra Long Drill Bit, Size 3/16", High Speed Stee
Hex Rethreading Pipe Die,Steel,3/4-14
  • CLEVELAND
  • Hex Rethreading Pipe Die, Steel, 3/4-14 Hex Rethreading Pipe Die,Steel,3/4-14
  • Item # 20X698
  • Mfr. Model # C65575
  • Hex Rethreading Pipe Die, Carbon, Thread Direction Right Hand, 3/4 Size, 14, NPT, Hex Size 2 In., Thickness...More

  • Category : Dies
End Mill, 7/16" Milling Dia., Number of Flutes:&#
Extra Long Drill Bit, Size 5/32", High Speed Stee
End Mill, 1/8" Milling Dia., Number of Flutes:&#x
Hex Rethreading Pipe Die,Steel,1-11-1/2
End Mill, 5/8" Milling Dia., Number of Flutes:&#x
Hex Rethreading Bolt Die,Steel,1-1/2-6
End Mill, 7/16" Milling Dia., Number of Flutes:&#
Extra Long Drill Bit, Size 1/4", High Speed Steel
End Mill, 1" Milling Dia., Number of Flutes: 4,&#
Round Die Stock,No. 3
  • CLEVELAND
  • Round Die Stock, No. 3 Round Die Stock,No. 3
  • Item # 20X723
  • Mfr. Model # C67224
  • Round Die Stock, High Speed Steel, #3 Size, Outside Dia. 1 In., Application Holds Round Adjustable Dies With...More

  • Category : Dies
Hex Rethreading Bolt Die,Steel,1/2-13
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, 1/2-13 Hex Rethreading Bolt Die,Steel,1/2-13
  • Item # 20X673
  • Mfr. Model # C65610
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 1/2 Size, 13, UNC, Hex Size 1 1/16 In.,...More

  • Category : Dies
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More