Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Machining

38 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
Hardened Stainless Steel Fractional Digital Caliper, 0.0005"
Digital Thickness Gauge,0 to 1.000 in.
Outside Radius Gauge
Inside Radius Gauge
Lathe,1HP,110V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 1HP, 110V, 1Phase Lathe,1HP,110V,1Phase
  • Item # 31XV20
  • Mfr. Model # MLD-1030
  • Lathe, 1 Motor HP, 1 Phase, 110 Voltage, 60 Hz, Spindle Taper MT-4, Number of Spindle Speeds Variable,...More

  • Category : Lathes
Downdraft Table, Table Size: 59" x 21", 110
Lathe,3/4HP,110V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 3/4HP, 110V, 1Phase Lathe,3/4HP,110V,1Phase
  • Item # 31XV40
  • Mfr. Model # PL-712VS
  • Lathe, 3/4 Motor HP, 1 Phase, 110 Voltage, 60 Hz, Spindle Taper MT-3, Number of Spindle Speeds 0, Tailstock...More

  • Category : Lathes
Radius Gage Set,2-1/2 to 30 in. Range
Vertical Mill,1Phase,220V,9 x 42In
  • BAILEIGH INDUSTRIAL
  • Vertical Mill, 1Phase, 220V, 9 x 42In Vertical Mill,1Phase,220V,9 x 42In
  • Item # 31XW16
  • Mfr. Model # VM-942-1
  • Vertical Mill, Manual, Table Size (In.) 9 x 42, Longitudinal Travel (In.) 12, Cross Travel (In.) 30, Knee...More

  • Category : Vertical Milling Machines
Vertical Mill,3Phase,220V,12 x 58In
  • BAILEIGH INDUSTRIAL
  • Vertical Mill, 3Phase, 220V, 12 x 58In Vertical Mill,3Phase,220V,12 x 58In
  • Item # 31XW14
  • Mfr. Model # VM-1258-3
  • Vertical Mill, Manual, Table Size (In.) 12 x 58, Longitudinal Travel (In.) 15-3/4, Cross Travel (In.)...More

  • Category : Vertical Milling Machines
Vertical Mill,1Phase,220V,10 x 39 In
  • BAILEIGH INDUSTRIAL
  • Vertical Mill, 1Phase, 220V, 10 x 39 In Vertical Mill,1Phase,220V,10 x 39 In
  • Item # 31XW12
  • Mfr. Model # VM-1040E-1
  • Vertical Mill, Manual, Table Size (In.) 10 x 39, Longitudinal Travel (In.) 11, Cross Travel (In.) 17-45/64,...More

  • Category : Vertical Milling Machines
Vertical Mill,1Phase,220V,9 x 49In
  • BAILEIGH INDUSTRIAL
  • Vertical Mill, 1Phase, 220V, 9 x 49In Vertical Mill,1Phase,220V,9 x 49In
  • Item # 31XW17
  • Mfr. Model # VM-949-1
  • Vertical Mill, Manual, Table Size (In.) 9 x 49, Longitudinal Travel (In.) 12, Cross Travel (In.) 28-1/2, Knee...More

  • Category : Vertical Milling Machines
Lathe,7-1/2HP,220V,3Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 7-1/2HP, 220V, 3Phase Lathe,7-1/2HP,220V,3Phase
  • Item # 31XV37
  • Mfr. Model # PL-1860E
  • Lathe, 7-1/2 Motor HP, 3 Phase, 220 Voltage, 60 Hz, Number of Spindle Speeds 12, Tailstock Taper MT-4, Number...More

  • Category : Lathes
Lathe,2 HP,40 in. Centers,1 Phase,220V
  • BAILEIGH INDUSTRIAL
  • Lathe, 2 HP, 40 in. Centers, 1 Phase, 220V Lathe,2 HP,40 in. Centers,1 Phase,220V
  • Item # 45AW38
  • Mfr. Model # WL-1840VS
  • Lathe, Wood Turning, 2 Motor HP, 1 Phase, 220 Voltage, 60 Hz, Swing Over Bed (In.) 18, Distance Between...More

  • Category : Lathes
Vertical Mill,1Phase,220V,9 x31 In
  • BAILEIGH INDUSTRIAL
  • Vertical Mill, 1Phase, 220V, 9 x31 In Vertical Mill,1Phase,220V,9 x31 In
  • Item # 31XW15
  • Mfr. Model # VM-936E-1
  • Vertical Mill, Manual, Table Size (In.) 9 x31, Longitudinal Travel (In.) 9, Cross Travel (In.) 15-45/64, R-8...More

  • Category : Vertical Milling Machines
Downdraft Table, Table Size: 35" x 19", 110
Lathe,7-1/2HP,220V,3Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 7-1/2HP, 220V, 3Phase Lathe,7-1/2HP,220V,3Phase
  • Item # 31XV36
  • Mfr. Model # PL-1860
  • Lathe, 7-1/2 Motor HP, 3 Phase, 220 Voltage, 60 Hz, Number of Spindle Speeds 12, Tailstock Taper MT-4, Number...More

  • Category : Lathes
Electric Tapping Arm,220V,0 to 300 rpm
Lathe,1HP,110V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 1HP, 110V, 1Phase Lathe,1HP,110V,1Phase
  • Item # 31XV29
  • Mfr. Model # PL-1022VS
  • Lathe, 1 Motor HP, 1 Phase, 110 Voltage, 60 Hz, Spindle Taper MT-4, Number of Spindle Speeds 0, Tailstock...More

  • Category : Lathes
Vertical Mill,2 HP,110V,60 Hz
  • BAILEIGH INDUSTRIAL
  • Vertical Mill, 2 HP, 110V, 60 Hz Vertical Mill,2 HP,110V,60 Hz
  • Item # 36HZ48
  • Mfr. Model # VM-836E
  • Vertical Mill, Table Size (In.) 8 x 36, Longitudinal Travel (In.) 25-3/16, Cross Travel (In.) 9-1/2, Knee...More

  • Category : Vertical Milling Machines
Downdraft Table, Table Size: 59" x 22", 110
Angle Finder Holder, For Use With 15V768
Lathe,15HP,220V,3Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 15HP, 220V, 3Phase Lathe,15HP,220V,3Phase
  • Item # 31XV38
  • Mfr. Model # PL-2060
  • Lathe, 15 Motor HP, 3 Phase, 220 Voltage, 60 Hz, Number of Spindle Speeds 12, Tailstock Taper MT-5, Number of...More

  • Category : Lathes
Lathe,15HP,220V,3Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 15HP, 220V, 3Phase Lathe,15HP,220V,3Phase
  • Item # 31XV39
  • Mfr. Model # PL-2080
  • Lathe, 15 Motor HP, 3 Phase, 220 Voltage, 60 Hz, Number of Spindle Speeds 12, Tailstock Taper MT-5, Number of...More

  • Category : Lathes
Circular Blade Sharpener,3/4 HP,220V
Lathe,1-1/2HP,110V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 1-1/2HP, 110V, 1Phase Lathe,1-1/2HP,110V,1Phase
  • Item # 31XV31
  • Mfr. Model # PL-1236E-DRO
  • Lathe, 1-1/2 Motor HP, 1 Phase, 110 Voltage, 60 Hz, Spindle Taper MT-5, Number of Spindle Speeds 9, Number of...More

  • Category : Lathes
Lathe,3HP,220V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 3HP, 220V, 1Phase Lathe,3HP,220V,1Phase
  • Item # 31XV34
  • Mfr. Model # PL-1440E
  • Lathe, 3 Motor HP, 1 Phase, 220 Voltage, 60 Hz, Spindle Taper MT-5, Number of Spindle Speeds 0, Tailstock...More

  • Category : Lathes
Lathe,2HP,220V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 2HP, 220V, 1Phase Lathe,2HP,220V,1Phase
  • Item # 31XV32
  • Mfr. Model # PL-1340
  • Lathe, 2 Motor HP, 1 Phase, 220 Voltage, 60 Hz, Number of Spindle Speeds 8, Tailstock Taper MT-3, Number of...More

  • Category : Lathes
Lathe,7-1/2HP,220V,3Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 7-1/2HP, 220V, 3Phase Lathe,7-1/2HP,220V,3Phase
  • Item # 31XV35
  • Mfr. Model # PL-1640
  • Lathe, 7-1/2 Motor HP, 3 Phase, 220 Voltage, 60 Hz, Number of Spindle Speeds 12, Tailstock Taper MT-4, Number...More

  • Category : Lathes
Lathe,1-1/2HP,110V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 1-1/2HP, 110V, 1Phase Lathe,1-1/2HP,110V,1Phase
  • Item # 31XV30
  • Mfr. Model # PL-1236E
  • Lathe, 1-1/2 Motor HP, 1 Phase, 110 Voltage, 60 Hz, Spindle Taper MT-5, Number of Spindle Speeds 9, Number of...More

  • Category : Lathes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More