Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining Vises

9 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Self Centering Vise,W 4 In,Open 4 In
  • TM

    Grainger Choice

  • DAYTON
  • Self Centering Vise, W 4 In, Open 4 In Self Centering Vise
  • Item # 4CPF5
  • Mfr. Model # 4CPF5
  • Self Centering Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/2 In, Overall Length...More

Drill Press Vise,Stationary,6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Press Vise, Stationary, 6 In Drill Press Vise
  • Item # 10D752
  • Mfr. Model # 10D752
  • Drill Press Vise, Jaw Width 6 In., Max. Opening 6-7/32 In., Throat Depth 5/8 In., Overall Length 14-31/32...More

Milling Vise,Jaw W 4 In,Jaw Open 4 In
  • TM

    Grainger Choice

  • DAYTON
  • Milling Vise, Jaw W 4 In, Jaw Open 4 In Milling Machine Vise
  • Item # 4CPE8
  • Mfr. Model # 4CPE8
  • Milling Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/2 In, Overall Length...More

Vise,1 Way,40 lb. Clamp Force
  • TM

    Grainger Choice

  • DAYTON
  • Vise, 1 Way, 40 lb. Clamp Force Vise
  • Item # 38MN04
  • Mfr. Model # 38MN04
  • Vise, 1 Way, Fixed Base, Bed/Base High Tensile Strength Cast Iron, Holding Odd Shaped Jobs, Round Work Pieces

Bench Vise,Milling,Swivel,6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Vise, Milling, Swivel, 6 In Bench Vise
  • Item # 10D756
  • Mfr. Model # 10D756
  • Bench Vise, Milling, Jaw Width 6 In., Max. Opening 4-3/8 In., Throat Depth 1-7/8 In., Overall Length 18-1/2...More

Toolmakers Vise,4 x 4-59/64 x 1-3/4 In
  • PALMGREN
  • Toolmakers Vise, 4 x 4-59/64 x 1-3/4 In Toolmakers Machine Vise
  • Item # 19F402
  • Mfr. Model # 13154
  • Toolmakers Machine Vise, Stationary Base, Max. Travel 4-59/64, Jaw Deflection 0.0060 In., Jaw Plate Hardened...More

Machine Vise,Jaw W 6 In,Jaw Open 6 In
  • PALMGREN
  • Machine Vise, Jaw W 6 In, Jaw Open 6 In Machine Vise
  • Item # 4KXE8
  • Mfr. Model # 610
  • Machine Vise, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 2 In, Overall Length 14 7/8 In, Overall Height 3...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More