Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Machining Vises

12 results found that include 15 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Drill Press Vise,1-13/16 D,6-3/16in Open
  • WILTON
  • Drill Press Vise, 1-13/16 D, 6-3/16in Open

    Drill Press Vise
  • Item # 24W072
  • Mfr. Model # 13402
  • Drill Press Vise, Jaw Width 6 in., Max. Opening 6-3/16 in., Throat Depth 1-13/16 in., Overall Length 18-15/16...More

  • TM

    Grainger Choice

  • WESTWARD
  • Drill Press Vise

    Drill Press Vise
  • Multiple product options available

    Multiple product options available

Vise,Drill Press,Rapid Nut,1460,Jaw6In
  • WILTON
  • Vise, Drill Press, Rapid Nut, 1460, Jaw6In

    Vise
  • Item # 3KZN6
  • Mfr. Model # 63243
  • Vise, Drill Press, Rapid Nut, 1460, Jaw Width 6 In, Max Opening 6 3/4 In, Throat Depth 2 1/8 In, Overall...More

Toolmakers Vise,4 x 4-59/64 x 1-3/4 In
  • PALMGREN
  • Toolmakers Vise, 4 x 4-59/64 x 1-3/4 In

    Angle Vise
  • Item # 19F404
  • Mfr. Model # 13164
  • Angle ViseStationary Base, Max. Travel 4-59/64, Jaw Deflection 0.0060 In., Jaw Plate Hardened And Ground,...More

Machine Vise,Self Centering,4 In
  • PALMGREN
  • Machine Vise, Self Centering, 4 In

    Machine Vise,Self Centering,4 In
  • Item # 5RAJ5
  • Mfr. Model # SC140
  • Machine Vise, Self Centering, NA Base, Max. Travel 4", Jaw Deflection NA, Jaw Plate NA, Bed/Base NA, Low...More

  • TM

    Grainger Choice

  • DAYTON
  • Vise

    Vise
  • Multiple product options available

    Multiple product options available

Machine Vise,Swivel,3In
  • TM

    Grainger Choice

  • DAYTON
  • Machine Vise, Swivel, 3In

    Machine Vise
  • Item # 31LZ56
  • Mfr. Model # 31LZ56
  • Machine Vise, 2 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw Plate...More

Bench Vise,Milling,Swivel,6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Vise, Milling, Swivel, 6 In

    Bench Vise
  • Item # 10D756
  • Mfr. Model # 10D756
  • Bench Vise, Milling, Jaw Width 6 In., Max. Opening 4-3/8 In., Throat Depth 1-7/8 In., Overall Length 18-1/2...More

Machine Vise,Jaw W 6 In,Jaw Open 6 In
  • PALMGREN
  • Machine Vise, Jaw W 6 In, Jaw Open 6 In

    Machine Vise
  • Item # 4KXE8
  • Mfr. Model # 610
  • Machine Vise, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 2 In, Overall Length 14 7/8 In, Overall Height 3...More

Drill Press Vise,Fixed,6In
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise, Fixed, 6In

    Drill Press Vise
  • Item # 31LZ76
  • Mfr. Model # 31LZ76
  • Drill Press Vise, Heavy Duty, Fixed Base, Jaw Deflection 0.0125 In. At 33 lb., Jaw Plate 0.003 In., Bed/Base...More

Milling Vise,Jaw W 4 In,Jaw Open 4 In
  • TM

    Grainger Choice

  • DAYTON
  • Milling Vise, Jaw W 4 In, Jaw Open 4 In

    Milling Machine Vise
  • Item # 4CPE8
  • Mfr. Model # 4CPE8
  • Milling Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/2 In, Overall Length...More

Vise,Rapid Acting,Slotted,6 in.W,4000 lb
  • PALMGREN
  • Vise, Rapid Acting, Slotted, 6 in.W, 4000 lb

    Vise
  • Item # 35MG29
  • Mfr. Model # 9612628
  • Vise, Rapid Acting, Slotted Base, Max. Travel 10, Jaw Deflection 0.001 In., Jaw Plate Grooved, Bed/Base...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More