Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining Vises

11 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Cross Vise Cross Vise
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Drill Press Vise Drill Press Vise
  • Multiple product options available

    Multiple product options available

Drill Press Vise,W 6 In,Open 6.75 In
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise, W 6 In, Open 6.75 In Quick Action Drill Press Vise
  • Item # 4CPG3
  • Mfr. Model # 4CPG3
  • Quick Action Drill Press Vise, Fixed Base, Jaw Width 6 In, Jaw Opening 6 3/4 In, Throat Depth 2 1/8 In,...More

Bench Vise,Stationary,6 In
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Vise, Stationary, 6 In Bench Vise
  • Item # 10D745
  • Mfr. Model # 10D745
  • Bench Vise, General Purpose, Jaw Width 5-29/32 In., Max. Opening 6 In., Throat Depth 1-7/8 In., Overall...More

Cross Slide Vise,6 in Jaw Width
  • PALMGREN
  • Cross Slide Vise, 6 in Jaw Width Cross Slide Vise
  • Item # 41GP32
  • Mfr. Model # 9630601
  • Cross Slide Vise, Stationary Base, Max. Travel 3-1/2 In. x 4 In., Jaw Deflection 0.002 In. @ 2000 lbs, Jaw...More

Machine Vise,Swivel,4 In W,Open 4 In
  • PALMGREN
  • Machine Vise, Swivel, 4 In W, Open 4 In Machine Vise
  • Item # 4KXE7
  • Mfr. Model # 410B
  • Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 3/4 In, Overall Length 12 1/8...More

  • TM

    Grainger Choice

  • DAYTON
  • Machine Vise Machine Vise
  • Multiple product options available

    Multiple product options available

Vise,30 lb. Clamp Force
  • TM

    Grainger Choice

  • DAYTON
  • Vise, 30 lb. Clamp Force Vise
  • Item # 38MN09
  • Mfr. Model # 38MN09
  • Vise, Self Centering, Fixed Base, Jaw Deflection 0.006 In. At 2000 lb., Bed/Base High Tensile Strength Cast...More

Toolmakers Vise,2 x 2-3/8 x 1 In
  • PALMGREN
  • Toolmakers Vise, 2 x 2-3/8 x 1 In Angle Vise
  • Item # 19F403
  • Mfr. Model # 13162
  • Angle Vise, Stationary Base, Max. Travel 2-3/8, Jaw Deflection 0.0060 In., Jaw Plate Hardened And Ground,...More

Drill Press Vise,Fixed,4-3/4In
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise, Fixed, 4-3/4In Drill Press Vise
  • Item # 31LZ75
  • Mfr. Model # 31LZ75
  • Drill Press Vise, Heavy Duty, Fixed Base, Jaw Deflection 0.0125 In. At 33 lb., Jaw Plate 0.003 In., Bed/Base...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More