Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining Vises

21 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Quick-Release Vise Quick-Release Vise
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Drill Press Vise Drill Press Vise
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise Drill Press Vise
  • Multiple product options available

    Multiple product options available

Drill Press Vise,Fixed Base,8 in. Jaw W.
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise, Fixed Base, 8 in. Jaw W. Standard Drill Vise
  • Item # 4TK03
  • Mfr. Model # 4TK03
  • Standard Drill Press Vise, Fixed Base, Jaw Deflection 0.002 In. @ 2000 lbs, Jaw Plate Square to 0.002 In.,...More

Vise,Angle
  • TM

    Grainger Choice

  • DAYTON
  • Vise, Angle Angle Vise
  • Item # 4TK07
  • Mfr. Model # 4TK07
  • Angle Vise, Angle Base, Jaw Deflection 0.004 In. @ 4000 lbs, Jaw Plate Square to 0.002 In., Bed/Base Parallel...More

Quick-Release Vise,6 in Jaw Width
Toolmakers Clamp Set,2 In Cap,2 Pc
  • STARRETT
  • Toolmakers Clamp Set, 2 In Cap, 2 Pc Toolmakers Clamp Set,2 In Cap,2 Pc
  • Item # 4CEN3
  • Mfr. Model # 160
  • Toolmakers Steel Clamp Set, 2 Pc, Flat Base, Jaw Width 5/8 In, Jaw Opening 2 In, Throat Depth 5/8 In, Overall...More

Vise,Rapid Acting,Slotted,4 in.W,4000 lb
  • PALMGREN
  • Vise, Rapid Acting, Slotted, 4 in.W, 4000 lb Vise
  • Item # 35MG28
  • Mfr. Model # 9612428
  • Vise, Rapid Acting, Slotted Base, Max. Travel 8, Jaw Deflection 0.001 In., Jaw Plate Grooved, Bed/Base...More

Bench Vise,Stationary,4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Vise, Stationary, 4 In Bench Vise
  • Item # 10D744
  • Mfr. Model # 10D744
  • Bench Vise, General Purpose, Jaw Width 4 In., Max. Opening 4 In., Throat Depth 1-3/4 In., Overall Length...More

Milling Vise,4 In. Jaw
  • TM

    Grainger Choice

  • DAYTON
  • Milling Vise, 4 In. Jaw Cast-Iron Milling Vise
  • Item # 4TJ90
  • Mfr. Model # 4TJ90
  • Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened...More

Drill Press Vise,W 4.5 In,Open 4.75 In
  • TM

    Grainger Choice

  • DAYTON
  • Drill Press Vise, W 4.5 In, Open 4.75 In Quick Action Drill Press Vise
  • Item # 4CPG2
  • Mfr. Model # 4CPG2
  • Quick Action Drill Press Vise, Fixed Base, Jaw Width 4 1/2 In, Jaw Opening 4 3/4 In, Throat Depth 1 7/8 In,...More

Machine Vise,Jaw W 4 In,Jaw Open 4 In
  • PALMGREN
  • Machine Vise, Jaw W 4 In, Jaw Open 4 In Machine Vise
  • Item # 4KXE6
  • Mfr. Model # 410
  • Machine Vise, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 3/4 In, Overall Length 12 1/8 In, Overall...More

Machine Vise,Swivel,2In
  • TM

    Grainger Choice

  • DAYTON
  • Machine Vise, Swivel, 2In Machine Vise
  • Item # 31LZ55
  • Mfr. Model # 31LZ55
  • Machine Vise, 2 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw Plate...More

Milling Machine Vise,Swivel,2In
  • TM

    Grainger Choice

  • DAYTON
  • Milling Machine Vise, Swivel, 2In Milling Machine Vise
  • Item # 31LZ51
  • Mfr. Model # 31LZ51
  • Milling Machine Vise, 1 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw...More

Precision Vises,17-1/2 x 6 In
  • TM

    Grainger Choice

  • DAYTON
  • Precision Vises, 17-1/2 x 6 In Precision Vises
  • Item # 16Y482
  • Mfr. Model # 16Y482
  • Precision Vises, Lock-Down Machine, 17-1/2 x 6 In. Base, Jaw Deflection Squareness/Parallellsm 0.0003 In.,...More

  • WILTON
  • Vise Vise
  • Multiple product options available

    Multiple product options available

Low Profile Machine Vise,4.5 In W,4 In D
  • PALMGREN
  • Low Profile Machine Vise, 4.5 In W, 4 In D Low Profile Machine Vise
  • Item # 4KXF1
  • Mfr. Model # 425
  • Low Profile Machine Vise, Jaw Width 4 1/2 In, Jaw Opening 4 In, Throat Depth 1 1/4 In, Overall Length 12...More

Angle Vise,Swivel,2  7/16 In W,2.5 In D
  • PALMGREN
  • Angle Vise, Swivel, 2 7/16 In W, 2.5 In D Angle Vise
  • Item # 4KXE3
  • Mfr. Model # 000B
  • Angle Vise, Swivel Base, Jaw Width 2 7/16 In, Jaw Opening 2 1/2 In, Throat Depth 1 In, Overall Length 9 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More