Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Machining Supplies

23 results found that include 23 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Shim Stock,Roll,Cold 302 SS,0.0200 In
  • PRECISION BRAND
  • Shim Stock, Roll, Cold 302 SS, 0.0200 In

    Shim Stock,Roll,Cold 302 SS,0.0200 In
  • Item # 3L699
  • Mfr. Model # 22390
  • Shim Stock, Roll, Cold Rolled Type 302 SS, Full Hard Temper, Thickness 0.020 In, Thickness 0.508 mm,...More

  • Category : Shim Stock
Shim Stock,Roll,Brass,0.0080 In,6 In
Shim Stock,Roll,Cold 302 SS,0.0010 In
Shim Stock,Roll,Brass,0.0120 In,6 In
Shim Stock,Sheet,PVC,0.0400 In,Clear,PK3
  • PRECISION BRAND
  • Shim Stock, Sheet, PVC, 0.0400 In, Clear, PK3

    Shim Stock,Sheet,PVC,0.0400 In,Clear,PK3
  • Item # 5GE94
  • Mfr. Model # 44575
  • Shim Stock, Sheet, PVC, Thickness 0.04 In, Thickness 1.016 mm, Thickness Tolerance +/-0.002 In, Width 5 In,...More

  • Category : Shim Stock
Shim Stock,Roll,High Blue Stl,0.0030 In
  • PRECISION BRAND
  • Shim Stock, Roll, High Blue Stl, 0.0030 In

    Shim Stock,Roll,High Blue Stl,0.0030 In
  • Item # 3L709
  • Mfr. Model # 23120
  • Shim Stock, Roll, High Carbon Blue Tempered and Polished Spring Steel, Hardened and Tempered Temper,...More

  • Category : Shim Stock
Shim Stock,Roll,Cold Low Stl,0.0050 In
  • PRECISION BRAND
  • Shim Stock, Roll, Cold Low Stl, 0.0050 In

    Shim Stock,Roll,Cold Low Stl,0.0050 In
  • Item # 5EU83
  • Mfr. Model # 16330
  • Shim Stock, Roll, Cold Rolled Low Carbon Steel, Full Hard Temper, Thickness 0.005 In, Thickness 0.127 mm,...More

  • Category : Shim Stock
Shim Stock,Roll,High Blue Stl,0.0040 In
  • PRECISION BRAND
  • Shim Stock, Roll, High Blue Stl, 0.0040 In

    Shim Stock,Roll,High Blue Stl,0.0040 In
  • Item # 3L711
  • Mfr. Model # 23130
  • Shim Stock, Roll, High Carbon Blue Tempered and Polished Spring Steel, Hardened and Tempered Temper,...More

  • Category : Shim Stock
ShimStck,Sheet,ColdLowStl,0.0030In,PK10
  • PRECISION BRAND
  • ShimStck, Sheet, ColdLowStl, 0.0030In, PK10

    ShimStck,Sheet,ColdLowStl,0.0030In,PK10
  • Item # 5EY36
  • Mfr. Model # 16830
  • Shim Stock, Sheet, Cold Rolled Low Carbon Steel, Full Hard Temper, Thickness 0.003 In, Thickness 0.076 mm,...More

  • Category : Shim Stock
ShimStck,Sheet,ColdLowStl,0.0020In,PK10
  • PRECISION BRAND
  • ShimStck, Sheet, ColdLowStl, 0.0020In, PK10

    ShimStck,Sheet,ColdLowStl,0.0020In,PK10
  • Item # 5EY34
  • Mfr. Model # 16820
  • Shim Stock, Sheet, Cold Rolled Low Carbon Steel, Full Hard Temper, Thickness 0.002 In, Thickness 0.051 mm,...More

  • Category : Shim Stock
Shim Stock,Roll,Cold Low Stl,0.0250 In
  • PRECISION BRAND
  • Shim Stock, Roll, Cold Low Stl, 0.0250 In

    Shim Stock,Roll,Cold Low Stl,0.0250 In
  • Item # 5EY22
  • Mfr. Model # 16760
  • Shim Stock, Roll, Cold Rolled Low Carbon Steel, Full Hard Temper, Thickness 0.025 In, Thickness 0.635 mm,...More

  • Category : Shim Stock
Shim Stock,Roll,Cold Low Stl,0.0180 In
  • PRECISION BRAND
  • Shim Stock, Roll, Cold Low Stl, 0.0180 In

    Shim Stock,Roll,Cold Low Stl,0.0180 In
  • Item # 5EY17
  • Mfr. Model # 16735
  • Shim Stock, Roll, Cold Rolled Low Carbon Steel, Full Hard Temper, Thickness 0.018 In, Thickness 0.457 mm,...More

  • Category : Shim Stock
Shim Stock,Roll,Brass,0.0040 In,6 In
  • PRECISION BRAND
  • Shim Stock, Roll, Brass, 0.0040 In, 6 In

    Shim Stock,Roll,Brass,0.0040 In,6 In
  • Item # 5EY93
  • Mfr. Model # 17750
  • Shim Stock, Roll, Brass, Half Hard Temper, Thickness 0.004 In, Thickness 0.102 mm, Thickness Tolerance...More

  • Category : Shim Stock
Shim Stock,Sheet,PVC,0.0500 In,Clear,PK3
  • PRECISION BRAND
  • Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3

    Shim Stock,Sheet,PVC,0.0500 In,Clear,PK3
  • Item # 5GE95
  • Mfr. Model # 44580
  • Shim Stock, Sheet, PVC, Thickness 0.05 In, Thickness 1.270 mm, Thickness Tolerance +/-0.0025 In, Width 5 In,...More

  • Category : Shim Stock
Shim Stock,Roll,Cold Low Stl,0.0060 In
  • PRECISION BRAND
  • Shim Stock, Roll, Cold Low Stl, 0.0060 In

    Shim Stock,Roll,Cold Low Stl,0.0060 In
  • Item # 5EU84
  • Mfr. Model # 16355
  • Shim Stock, Roll, Cold Rolled Low Carbon Steel, Full Hard Temper, Thickness 0.006 In, Thickness 0.152 mm,...More

  • Category : Shim Stock
Arbor Shim Assortment
  • PRECISION BRAND
  • Arbor Shim Assortment

    Arbor Shim Assortment
  • Item # 3L757
  • Mfr. Model # 25480
  • Arbor Shim Assortment, Inside Diameter 2 Inches, OD 2 3/4 Inches, 19 Pieces, Full Hard, Cold Rolled, Low...More

  • Category : Shim Stock Assortments
Shim Stock,Roll,Cold Low Stl,0.0040 In
  • PRECISION BRAND
  • Shim Stock, Roll, Cold Low Stl, 0.0040 In

    Shim Stock,Roll,Cold Low Stl,0.0040 In
  • Item # 5EU82
  • Mfr. Model # 16290
  • Shim Stock, Roll, Cold Rolled Low Carbon Steel, Full Hard Temper, Thickness 0.004 In, Thickness 0.102 mm,...More

  • Category : Shim Stock
Slotted Shim,Tab,AA,0.0300 In,PK20
  • PRECISION BRAND
  • Slotted Shim, Tab, AA, 0.0300 In, PK20

    Slotted Shim,Tab,AA,0.0300 In,PK20
  • Item # 5GE13
  • Mfr. Model # 42113
  • Slotted Shim, With Tab, PVC, Size AA, Thickness 0.030 In, Thickness 0.762mm, Thickness Tolerance +/-0.0015...More

  • Category : Slotted Shim Stock
Shim Stock,Roll,Brass,150mm
  • PRECISION BRAND
  • Shim Stock, Roll, Brass, 150mm

    Shim Stock,Roll,Brass,150mm
  • Item # 5FA30
  • Mfr. Model # 17974
  • Shim Stock, Roll, Brass, Half Hard Temper, Thickness 0.200 mm, Thickness Tolerance +/-0.019mm, Width 150mm,...More

  • Category : Shim Stock
Shim Stock,Roll,Cold 302 SS,150mm
  • PRECISION BRAND
  • Shim Stock, Roll, Cold 302 SS, 150mm

    Shim Stock,Roll,Cold 302 SS,150mm
  • Item # 5FA62
  • Mfr. Model # 22977
  • Shim Stock, Roll, Cold Rolled Type 302 SS, Full Hard Temper, Thickness 0.400 mm, Thickness Tolerance...More

  • Category : Shim Stock
Slotted Shim,Tab,B,0.0250 In,PK20
  • PRECISION BRAND
  • Slotted Shim, Tab, B, 0.0250 In, PK20

    Slotted Shim,Tab,B,0.0250 In,PK20
  • Item # 5GE46
  • Mfr. Model # 42146
  • Slotted Shim, With Tab, PVC, Size B, Thickness 0.025 In, Thickness 0.635mm, Thickness Tolerance +/-0.00125...More

  • Category : Slotted Shim Stock
Slotted Shim,Tab,A,0.0300 In,PK20
  • PRECISION BRAND
  • Slotted Shim, Tab, A, 0.0300 In, PK20

    Slotted Shim,Tab,A,0.0300 In,PK20
  • Item # 5GE30
  • Mfr. Model # 42130
  • Slotted Shim, With Tab, PVC, Size A, Thickness 0.030 In, Thickness 0.762mm, Thickness Tolerance +/-0.0015...More

  • Category : Slotted Shim Stock
Slotted Shim,Tab,B,0.0150 In,PK20
  • PRECISION BRAND
  • Slotted Shim, Tab, B, 0.0150 In, PK20

    Slotted Shim,Tab,B,0.0150 In,PK20
  • Item # 5GE44
  • Mfr. Model # 42144
  • Slotted Shim, With Tab, PVC, Size B, Thickness 0.015 In, Thickness 0.381mm, Thickness Tolerance +/-0.00075...More

  • Category : Slotted Shim Stock
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More