Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining Supplies

31 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Slotted Shim Asst,SS,5 x 5 In,130 PC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Slotted Shim Asst, SS, 5 x 5 In, 130 PC Slotted Shim Asst,SS,5 x 5 In,130 PC
  • Item # 36D712
  • Mfr. Model # 36D712
  • Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size D-5 In.x5 In., Temper Full Hard for 302 SS and...More

  • Category : Slotted Shim Stock
Slotted Shim Asst,SS,C-4 X 4 In,260 PC
  • MAUDLIN PRODUCTS
  • Slotted Shim Asst, SS, C-4 X 4 In, 260 PC Slotted Shim Assortment
  • Item # 2NZH5
  • Mfr. Model # MSC4-FK
  • Slotted Shim Assortment, With Tab, 300 Series Stainless Steel, Thickness Range 0.001 - 0.125 In., Size C - 4...More

  • Category : Shim Stock Assortments
Regal Live Center, 5MT, Long Point
  • RITEN
  • Regal Live Center, 5MT, Long Point Regal Live Center, 5MT, Long Point
  • Item # 16R582
  • Mfr. Model # 48105
  • Live Center, Long Point Type, 5 Morse Taper, Weight of Workpiece 1100 Lb., Max. RPM 5000, Bearings 2 Sets,...More

  • Category : Live and Dead Centers
Regal Live Center, 5MT, Standard Point
Tap/Drill Dispenser,Master,Metric
  • HUOT
  • Tap/Drill Dispenser, Master, Metric Tap/Drill Dispenser,Master,Metric
  • Item # 2TRA1
  • Mfr. Model # 13599
  • Tap/Drill Dispenser, Master, Metric, Holds M1.6 x 0.35 Tap With 1.25mm Drill Thru M24 x 2.0 Tap With 22.00mm...More

  • Category : Drill Bit Cases & Cabinets
Drill Dispenser,Master,Holds 1/8-1x1/64
Live Center,1/2 In Long Point,4MT
  • RITEN
  • Live Center, 1/2 In Long Point, 4MT Live Center,1/2 In Long Point,4MT
  • Item # 2WCH1
  • Mfr. Model # 51104
  • Live Center, Turning And Grinding, Long Point, 4 MT, Weight of Workpiece (Lb.) 1100, Thrust Rating (Lb.) -,...More

  • Category : Live and Dead Centers
Hydraulic Press,10 t,Manual Pump, 60 In
  • DAKE CORPORATION
  • Hydraulic Press, 10 t, Manual Pump, 60 In Hydraulic Press
  • Item # 40F054
  • Mfr. Model # 972210
  • Hydraulic Press, Frame Capacity 10 t, Frame Type H Frame, Fixed Cylinder, Cylinder Type Single Action,...More

  • Category : Hydraulic Presses
Arbor Plates, For Use with 55 Ton Press
HSS Live Center,4 MT,Standard Point
  • ROYAL PRODUCTS
  • HSS Live Center, 4 MT, Standard Point HSS Live Center,4 MT,Standard Point
  • Item # 41LJ79
  • Mfr. Model # 10414
  • High Speed Steel Live Center, Standard Point, 4 MT, Weight of Workpiece (Lb.) 2240, Thrust Rating (Lb.) 2150,...More

  • Category : Live and Dead Centers
HSS Live Center,5 MT,CNC Point
  • ROYAL PRODUCTS
  • HSS Live Center, 5 MT, CNC Point HSS Live Center,5 MT,CNC Point
  • Item # 41LJ86
  • Mfr. Model # 10665
  • High Speed Steel Live Center, CNC Point, 5 MT, Weight of Workpiece (Lb.) 1230, Thrust Rating (Lb.) 2150, Max....More

  • Category : Live and Dead Centers
HSS Live Center,4 MT,CNC Point
  • ROYAL PRODUCTS
  • HSS Live Center, 4 MT, CNC Point HSS Live Center,4 MT,CNC Point
  • Item # 41LJ85
  • Mfr. Model # 10664
  • High Speed Steel Live Center, CNC Point, 4 MT, Weight of Workpiece (Lb.) 1230, Thrust Rating (Lb.) 2150, Max....More

  • Category : Live and Dead Centers
HSS Live Center,5 MT,Standard Point
  • ROYAL PRODUCTS
  • HSS Live Center, 5 MT, Standard Point HSS Live Center,5 MT,Standard Point
  • Item # 41LJ80
  • Mfr. Model # 10415
  • High Speed Steel Live Center, Standard Point, 5 MT, Weight of Workpiece (Lb.) 2240, Thrust Rating (Lb.) 2150,...More

  • Category : Live and Dead Centers
Extra Light Live Center, 1MT
  • RITEN
  • Extra Light Live Center, 1MT Extra Light Live Center, 1MT
  • Item # 16R597
  • Mfr. Model # 40101
  • Live Center, Standard Point Type, 1 Morse Taper, Weight of Workpiece 2 Lb., Max. RPM 8000, Bearings 3 Sets,...More

  • Category : Live and Dead Centers
Live Center,9/16 In Tracer Point,4MT
Extra Light Live Center, 3MT
  • RITEN
  • Extra Light Live Center, 3MT Extra Light Live Center, 3MT
  • Item # 16R599
  • Mfr. Model # 40103
  • Live Center, Standard Point Type, 3 Morse Taper, Weight of Workpiece 2 Lb., Max. RPM 8000, Bearings 3 Sets,...More

  • Category : Live and Dead Centers
Extra Light Live Center, 2MT
  • RITEN
  • Extra Light Live Center, 2MT Extra Light Live Center, 2MT
  • Item # 16R598
  • Mfr. Model # 40102
  • Live Center, Standard Point Type, 2 Morse Taper, Weight of Workpiece 2 Lb., Max. RPM 8000, Bearings 3 Sets,...More

  • Category : Live and Dead Centers
Live Center,3 1/2 In Pipe Nose,5MT
Live Center,9/16 In Tracer Point,5MT
Extra Light Live Center, 4MT
  • RITEN
  • Extra Light Live Center, 4MT Extra Light Live Center, 4MT
  • Item # 16R601
  • Mfr. Model # 40104
  • Live Center, Standard Point Type, 4 Morse Taper, Weight of Workpiece 2 Lb., Max. RPM 8000, Bearings 3 Sets,...More

  • Category : Live and Dead Centers
V Block Set,For 50 Ton Press,PK2
Drill Dispenser,Master,Jobber,Metric
Live Center,4 1/2 In Pipe Nose,5MT
Live Center,3 1/2 In Pipe Nose,4MT
V Block Set,For 25 & 30 Ton Press,PK2
Tap/Drill Dispenser,Master
  • HUOT
  • Tap/Drill Dispenser, Master Tap/Drill Dispenser,Master
  • Item # 2TPZ9
  • Mfr. Model # 13597
  • Tap/Drill Dispenser, Master, Holds #0-80 Tap and 3/64 In Drill to 1.5-12 Tap with 1 27/64 In Drill., Steel...More

  • Category : Drill Bit Cases & Cabinets
Live Center,1-1/4 In Std Point,4MT
  • RITEN
  • Live Center, 1-1/4 In Std Point, 4MT Live Center,1-1/4 In Std Point,4MT
  • Item # 2WCH5
  • Mfr. Model # 51604
  • Live Center, Turning And Grinding, Standard Point, 4 MT, Weight of Workpiece (Lb.) 5500, Thrust Rating (Lb.)...More

  • Category : Live and Dead Centers
Live Center,1/2 In Long Point,5MT
  • RITEN
  • Live Center, 1/2 In Long Point, 5MT Live Center,1/2 In Long Point,5MT
  • Item # 2WCH2
  • Mfr. Model # 51105
  • Live Center, Turning And Grinding, Long Point, 5 MT, Weight of Workpiece (Lb.) 1100, Thrust Rating (Lb.) -,...More

  • Category : Live and Dead Centers
Insert Dispenser,Master,36 Compartments
Die Set,Standard,4 Punches,4 I.D. Pilots
  • PRECISION BRAND
  • Die Set, Standard, 4 Punches, 4 I.D. Pilots Die Set,Standard,4 Punches,4 I.D. Pilots
  • Item # 4TT29
  • Mfr. Model # 40200
  • Die Set, "The Big" TruPunch(TM), Self Centering Kit, Number of Punches 4, Punch Size (In.) 7/8, 1, 1-1/8,...More

  • Category : Punch and Die Sets
Step Drill Attachment
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More