Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machining Supplies

30 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Hydraulic Press,10 t,Manual Pump, 36 In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Press, 10 t, Manual Pump, 36 In Hydraulic Press
  • Item # 31XV07
  • Mfr. Model # HSP-10H
  • Hydraulic Press, Frame Capacity 10 t, Frame Type H Frame, Movable/Fixed Cylinder, Cylinder Stroke 7 In., Ram...More

  • Category : Hydraulic Presses
Slotted Shim Asst,SS,2 x 2 In,260 PC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Slotted Shim Asst, SS, 2 x 2 In, 260 PC Slotted Shim Asst,SS,2 x 2 In,260 PC
  • Item # 36D703
  • Mfr. Model # 36D703
  • Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size A-2 In.x2 In., Temper Full Hard for 302 SS and...More

  • Category : Slotted Shim Stock
Extractor/Drill Set,HSS,Cobalt,48 Pcs
  • IRWIN HANSON
  • Extractor/Drill Set, HSS, Cobalt, 48 Pcs Extractor/Drill Set,HSS,Cobalt,48 Pcs
  • Item # 2ETL8
  • Mfr. Model # 3101010
  • Extractor/Drill Set, Spiral Flute/Multi Spline, Number of Pieces 48, For Removing Stud, Bolt, Screw and Nuts...More

  • Category : Screw/Bolt Extractor Sets
Punch/Die Set
  • PRECISION BRAND
  • Punch/Die Set Punch/Die Set
  • Item # 3L761
  • Mfr. Model # 40110
  • Punch/Die Set, Punches 1/8 to 3/4 Inch Holes, Cuts Up to 0.025 or 0.010 Inch Depending on Material, Self...More

  • Category : Punch and Die Sets
Hydraulic Press,10 t,Manual Pump, 36 In
  • DAKE CORPORATION
  • Hydraulic Press, 10 t, Manual Pump, 36 In Hydraulic Press
  • Item # 40F053
  • Mfr. Model # 972200
  • Hydraulic Press, Frame Capacity 10 t, Frame Type H Frame, Fixed Cylinder, Cylinder Type Single Action,...More

  • Category : Hydraulic Presses
Slotted Shim Asst,SS,4 x 4 In,80 PC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Slotted Shim Asst, SS, 4 x 4 In, 80 PC Slotted Shim Asst,SS,4 x 4 In,80 PC
  • Item # 36D715
  • Mfr. Model # 36D715
  • Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size C-4 In.x4 In., Temper Full Hard for 302 SS and...More

  • Category : Slotted Shim Stock
CBN Wheel 180 Grit
Arbor Plates,Steel,11 In. L,PK2
Diamond Wheel 180 Grit
Regal Live Center, 3MT, Long Point
  • RITEN
  • Regal Live Center, 3MT, Long Point Regal Live Center, 3MT, Long Point
  • Item # 16R580
  • Mfr. Model # 48103
  • Live Center, Long Point Type, 3 Morse Taper, Weight of Workpiece 310 Lb., Max. RPM 4000, Bearings 2 Sets,...More

  • Category : Live and Dead Centers
CBN Point Split Wheel 100 Grit
HSS Live Center,3 MT,CNC Point
  • ROYAL PRODUCTS
  • HSS Live Center, 3 MT, CNC Point HSS Live Center,3 MT,CNC Point
  • Item # 41LK04
  • Mfr. Model # 10533
  • High Speed Steel Live Center, CNC Point, 3 MT, Weight of Workpiece (Lb.) 260, Thrust Rating (Lb.) 315, Max....More

  • Category : Live and Dead Centers
HSS Live Center,2 MT,Standard Point
  • ROYAL PRODUCTS
  • HSS Live Center, 2 MT, Standard Point HSS Live Center,2 MT,Standard Point
  • Item # 41LJ87
  • Mfr. Model # 10102
  • High Speed Steel Live Center, Standard Point, 2 MT, Weight of Workpiece (Lb.) 725, Thrust Rating (Lb.) 2360,...More

  • Category : Live and Dead Centers
HSS Live Center,2 MT,CNC Point
  • ROYAL PRODUCTS
  • HSS Live Center, 2 MT, CNC Point HSS Live Center,2 MT,CNC Point
  • Item # 41LJ92
  • Mfr. Model # 10212
  • High Speed Steel Live Center, CNC Point, 2 MT, Weight of Workpiece (Lb.) 375, Thrust Rating (Lb.) 2360, Max....More

  • Category : Live and Dead Centers
HSS Live Center,4 MT,Standard Point
  • ROYAL PRODUCTS
  • HSS Live Center, 4 MT, Standard Point HSS Live Center,4 MT,Standard Point
  • Item # 41LK06
  • Mfr. Model # 10834
  • High Speed Steel Live Center, Standard Point, 4 MT, Weight of Workpiece (Lb.) 685, Thrust Rating (Lb.) 5000,...More

  • Category : Live and Dead Centers
HSS Live Center,3 MT,Standard Point
  • ROYAL PRODUCTS
  • HSS Live Center, 3 MT, Standard Point HSS Live Center,3 MT,Standard Point
  • Item # 41LK02
  • Mfr. Model # 10523
  • High Speed Steel Live Center, Standard Point, 3 MT, Weight of Workpiece (Lb.) 940, Thrust Rating (Lb.) 315,...More

  • Category : Live and Dead Centers
Spring Loaded Live Center, 3MT, Bell
Spring Loaded Live Center, 2MT, Bell
Spring Loaded Live Center, 3MT, Standard
Live Center,1/2 In Tracer Point,5MT
Imperial Full Dead Center,1 3/4 In,5MT
Imperial Half Dead Center,1 3/4 In,4MT
Multi-Use Live Center,5/8 In 3MT
  • RITEN
  • Multi-Use Live Center, 5/8 In 3MT Multi-Use Live Center,5/8 In 3MT
  • Item # 2WCJ6
  • Mfr. Model # 60263
  • Multi-Use Live Center, Large Bore, Multi-Use Point, 3 MT, Weight of Workpiece (Lb.) 685, Thrust Rating (Lb.)...More

  • Category : Live and Dead Centers
Live Center,1 In Std Point,5MT
  • RITEN
  • Live Center, 1 In Std Point, 5MT Live Center,1 In Std Point,5MT
  • Item # 2WCK4
  • Mfr. Model # 44105
  • Live Center, Turning And Grinding, Standard Point, 5 MT, Weight of Workpiece 1100 Lb, Max RPM 2500, Alloy...More

  • Category : Live and Dead Centers
F100-300000-000 Ram Assembly
Regal Live Center, 3MT, Standard Point
Diamond Point Split Wheel 260 Grit
Tool Wrap,309 SS,100 Ft. L x 20 In. W
  • MAUDLIN PRODUCTS
  • Tool Wrap, 309 SS, 100 Ft. L x 20 In. W Tool Wrap,309 SS,100 Ft. L x 20 In. W
  • Item # 4FRC2
  • Mfr. Model # SSFW309-20-100
  • Tool Wrap, Type 309 SS, Soft Annealed, Length 100 Ft., Width 20 In, Thickness 0.002 In, Resists Chromium...More

  • Category : Coatings and Wrap
High Speed Full Dead Center,0.475 In,6MT
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More