Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Machining Supplies

35 results found that include 36 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Large Screw Extractor Set,4 Pc
Large Screw Extractor Set,4 Pc
  • MAYHEW
  • Item # 4WMD6
  • Mfr. Model # 37331
  • Large Screw Extractor Set, Straight Flute, Number of Pieces 4, For Removing Stud, Bolt, Screw and Nuts 3/4 to...More

  • Category : Screw/Bolt Extractor Sets
Screwdriver Bit Set,6 Pieces,1/4" Shank
Screwdriver Bit Set,6 Pieces,1/4" Shank
  • IRWIN
  • Item # 30TK54
  • Mfr. Model # 1876225
  • Screw Extraction, Number of Pieces 6, Material Tool Steel, For Driving, Drilling, Tightening and Removing...More

  • Category : Screw/Bolt Extractor Sets
White Filament, PLA, 1.75mm Diameter
White Filament, PLA, 1.75mm Diameter
Screwdriver Bit Set,3 Pieces,1/4" Shank
Screwdriver Bit Set,3 Pieces,1/4" Shank
Clear Filament, PLA, 1.75mm Diameter
Clear Filament, PLA, 1.75mm Diameter
Dark Green Glow-in-the-Dark Filament, PLA, 1.75mm Diameter
Dark Green Glow-in-the-Dark Filament, PLA, 1.75mm Diameter
Stud Extractor,Cam/Roller,8mm,1/2 in Dr
Stud Extractor,Cam/Roller,8mm,1/2 in Dr
Bolt Extractor,11/16in.,BO
Bolt Extractor,11/16in.,BO
  • IRWIN
  • Item # 30TK26
  • Mfr. Model # 1859129
  • Bolt Extractor, Drive Size 3/8 In., Number of Points 6, SAE, Size 11/16 In., Overall Length 2-1/2 In., Finish...More

  • Category : Screw/Bolt Extractors and Nut Splitters
Stud Extractor,Cam/Roller,10mm,1/2 in Dr
Stud Extractor,Cam/Roller,10mm,1/2 in Dr
Midnight 3D Filament Spool, ABS, 1.75mm Diameter
Midnight 3D Filament Spool, ABS, 1.75mm Diameter
White Filament, Plastic, 2.85mm Diameter
White Filament, Plastic, 2.85mm Diameter
Green Filament, ABS, 1.75mm Diameter
Green Filament, ABS, 1.75mm Diameter
Black Filament, Plastic, 3mm Diameter
Black Filament, Plastic, 3mm Diameter
Pink Filament, PLA, 1.75mm Diameter
Pink Filament, PLA, 1.75mm Diameter
Blue Filament, ABS, 1.75mm Diameter
Blue Filament, ABS, 1.75mm Diameter
Bolt Extractor,17mm,Black Oxide
Bolt Extractor,17mm,Black Oxide
  • IRWIN
  • Item # 30TK25
  • Mfr. Model # 1859128
  • Bolt Extractor, Drive Size 3/8 In., Number of Points 6, Metric, Size 17mm, Overall Length 2-1/2 In., Finish...More

  • Category : Screw/Bolt Extractors and Nut Splitters
Black Filament, Plastic, 3mm Diameter
Black Filament, Plastic, 3mm Diameter
Water Filament, Alloy, 1.75mm Diameter
Water Filament, Alloy, 1.75mm Diameter
Purple Filament, PLA, 1.75mm Diameter
Purple Filament, PLA, 1.75mm Diameter
Fluorescent Yellow Filament, PLA, 1.75mm Diameter
Fluorescent Yellow Filament, PLA, 1.75mm Diameter
Green Filament, PLA, 1.75mm Diameter
Green Filament, PLA, 1.75mm Diameter
White Filament, ABS, 1.75mm Diameter
White Filament, ABS, 1.75mm Diameter
Black Filament, Plastic, 1.75mm Diameter
Black Filament, Plastic, 1.75mm Diameter
Red Filament, ABS, 1.75mm Diameter
Red Filament, ABS, 1.75mm Diameter
  • MONOPRICE
  • Item # 40LG28
  • Mfr. Model # 10547
  • Filament, Diameter 1.75mm, Material ABS, Color Red, Weight (1) 5 lb., (1) 10 lb., (1) 15 lb., (1) 20 lb., (1)...More

  • Category : 3D Printing Materials
Water Filament, Alloy, 2.85mm Diameter
Water Filament, Alloy, 2.85mm Diameter
Orange Filament, PLA, 1.75mm Diameter
Orange Filament, PLA, 1.75mm Diameter
Fluorescent Yellow Filament, ABS, 1.75mm Diameter
Fluorescent Yellow Filament, ABS, 1.75mm Diameter
Orange Filament, ABS, 1.75mm Diameter
Orange Filament, ABS, 1.75mm Diameter
Gray Filament, PLA, 1.75mm Diameter
Gray Filament, PLA, 1.75mm Diameter
Ultra Violet Filament, ABS, 1.75mm Diameter
Ultra Violet Filament, ABS, 1.75mm Diameter
Black Filament, ABS, 1.75mm Diameter
Black Filament, ABS, 1.75mm Diameter
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More