Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machinery

4 results found that include 4 products

Results per page:  16 | 32 | 48
Combination Shear, Brake And Roll, 40 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 40 In Combination Shear, Brake And Roll, 40 In
  • Item # 13W873
  • Mfr. Model # 13W873
  • Combination Shear, Bending Length (In.) 40-1/2, Cutting Width (In.) 40-1/2, Rolls Min 1-11/16 In., Capacity...More

  • Category : Metal Forming Machines
Engine Lathe w/DRO,14x40,2HP,3Phase
  • OPTIMUM
  • Engine Lathe w/DRO, 14x40,2HP, 3Phase Engine Lathe w/DRO,14x40,2HP,3Phase
  • Item # 5RAK3
  • Mfr. Model # D360x1000
  • Engine Lathe with DRO, 2 Motor HP, 3 Phase, 230 Voltage, 60 Hz, Spindle Taper 5MT, Number of Spindle Speeds...More

  • Category : Lathes
Lathe,3/4HP,110V,1Phase
  • BAILEIGH INDUSTRIAL
  • Lathe, 3/4HP, 110V, 1Phase Lathe,3/4HP,110V,1Phase
  • Item # 31XV40
  • Mfr. Model # PL-712VS
  • Lathe, 3/4 Motor HP, 1 Phase, 110 Voltage, 60 Hz, Spindle Taper MT-3, Number of Spindle Speeds 0, Tailstock...More

  • Category : Lathes
Slip Roll Bench, 24 x 20 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More