Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machinery

10 results found that include 10 products

Results per page:  16 | 32 | 48
Desktop 3D Printer Kit,120VAC
  • DREMEL
  • Desktop 3D Printer Kit, 120VAC Desktop 3D Printer Kit,120VAC
  • Item # 48RJ79
  • Mfr. Model # 3D40-EDU
  • Desktop 3D Printer Kit, Build Speed 4.72 in./sec., Build Volume 10 In. x 6 In. x 6-45/64 In., Layer Thickness...More

  • Category : 3D Printers
Lathe,1 HP,115V,MT-4 Taper
  • TM

    Grainger Choice

  • DAYTON
  • Lathe, 1 HP, 115V, MT-4 Taper Lathe,1 HP,115V,MT-4 Taper
  • Item # 48WE43
  • Mfr. Model # DAYTON P13
  • Lathe, Metal Turning, 1 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Swing Over Bed (In.) 9-3/4, Distance Between...More

  • Category : Lathes
Shear/Brake/Roll,20 Ga.
  • JET
  • Shear/Brake/Roll, 20 Ga. Shear/Brake/Roll,20 Ga.
  • Item # 42W893
  • Mfr. Model # 756041
  • Shear/Brake/Roll, Bending Length (In.) 40, Cutting Width (In.) 40, Rolls 3, Capacity of Mild Steel (Gauge)...More

  • Category : Metal Forming Machines
Lathe,1 HP,115V,60 Hz,MT-4
  • OPTIMUM
  • Lathe, 1 HP, 115V, 60 Hz, MT-4 Lathe,1 HP,115V,60 Hz,MT-4
  • Item # 38UK47
  • Mfr. Model # TU2506
  • Lathe, 1 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-4, Number of Spindle Speeds 6, Tailstock...More

  • Category : Lathes
Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV62
  • Mfr. Model # SBR-5220
  • Shear/Brake/Roll, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls 3, Capacity of Mild Steel (Gauge)...More

  • Category : Metal Forming Machines
Docking Station for M7000
  • PROPEN
  • Docking Station for M7000 Docking Station for M7000
  • Item # 40ZT65
  • Mfr. Model # 73117
  • Docking Station, Overall Dimensions 16.772 In.L x 8.149 In.W x 28.976 In.H, For Use With M7000, No. Marking...More

  • Category : Percussion Marking Machine Accessories
Filament Extruder,110VAC,0-35 rpm,Green
Straight Brake
Heavy Duty English Wheel, 40 In
Downdraft Table, Table Size: 32" x 32", 120
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More