Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machinery

22 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Lathe,7/8 HP,115V,60 Hz,MT-3
  • OPTIMUM
  • Lathe, 7/8 HP, 115V, 60 Hz, MT-3 Lathe,7/8 HP,115V,60 Hz,MT-3
  • Item # 38UK45
  • Mfr. Model # TU2004V
  • Lathe, 7/8 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-3, Number of Spindle Speeds Variable,...More

  • Category : Lathes
Lathe,1 HP,115V,60 Hz,MT-3
  • OPTIMUM
  • Lathe, 1 HP, 115V, 60 Hz, MT-3 Lathe,1 HP,115V,60 Hz,MT-3
  • Item # 38UK46
  • Mfr. Model # TU2304
  • Lathe, 1 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-3, Number of Spindle Speeds 6, Tailstock...More

  • Category : Lathes
Lathe,12x36,2HP,1Phase
  • OPTIMUM
  • Lathe, 12x36,2HP, 1Phase Lathe,12x36,2HP,1Phase
  • Item # 5RAK0
  • Mfr. Model # D320x920
  • Lathe, 2 Motor HP, 1 Phase, 115/230 Voltage, 60 Hz, Spindle Taper 3MT, Number of Spindle Speeds 18, Tailstock...More

  • Category : Lathes
Lathe W/DRO,13x40,2HP,3Phase
  • OPTIMUM
  • Lathe W/DRO, 13x40,2HP, 3Phase Lathe W/DRO,13x40,2HP,3Phase
  • Item # 5RAK2
  • Mfr. Model # D330x1000
  • Lathe With DRO, 2 Motor HP, 3 Phase, 230/460 Voltage, 60 Hz, Spindle Taper 5MT, 70-2000 Spindle Speeds 8,...More

  • Category : Lathes
Engine Lathe w/DRO,16x60,6HP,3Phase
  • OPTIMUM
  • Engine Lathe w/DRO, 16x60,6HP, 3Phase Engine Lathe w/DRO,16x60,6HP,3Phase
  • Item # 5RAK4
  • Mfr. Model # D420x1500
  • Engine Lathe with DRO, 6 Motor HP, 3 Phase, 230 Voltage, 60 Hz, Spindle Taper 6MT, Number of Spindle Speeds...More

  • Category : Lathes
Glass Scale,36 In,For 5ZHF5
Lathe W/DRO,13x40,2HP,1Phase
  • OPTIMUM
  • Lathe W/DRO, 13x40,2HP, 1Phase Lathe W/DRO,13x40,2HP,1Phase
  • Item # 5RAK1
  • Mfr. Model # D330x1000
  • Lathe With DRO, 2 Motor HP, 1 Phase, 115/230 Voltage, 60 Hz, Spindle Taper 5MT, 70-2000 Spindle Speeds 8,...More

  • Category : Lathes
Engine Lathe w/DRO,14x40,2HP,3Phase
  • OPTIMUM
  • Engine Lathe w/DRO, 14x40,2HP, 3Phase Engine Lathe w/DRO,14x40,2HP,3Phase
  • Item # 5RAK3
  • Mfr. Model # D360x1000
  • Engine Lathe with DRO, 2 Motor HP, 3 Phase, 230 Voltage, 60 Hz, Spindle Taper 5MT, Number of Spindle Speeds...More

  • Category : Lathes
Glass Scale,32 In,For 5ZHF5
Lathe,5/8 HP,115V,60 Hz,MT-1
  • OPTIMUM
  • Lathe, 5/8 HP, 115V, 60 Hz, MT-1 Lathe,5/8 HP,115V,60 Hz,MT-1
  • Item # 38UK44
  • Mfr. Model # TU1503V
  • Lathe, 5/8 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-1, Number of Spindle Speeds Variable,...More

  • Category : Lathes
Digital Readout,115V
  • OPTIMUM
  • Digital Readout, 115V Digital Readout,115V
  • Item # 5ZHF5
  • Mfr. Model # DPA2000
  • Digital Readout, Type Operate with Glass Scales, Length 15, Depth 11, Height 7.5, Dia. N/A, N/A Pins, Power...More

  • Category : Digital Readouts
Lathe,1 HP,115V,60 Hz,MT-4
  • OPTIMUM
  • Lathe, 1 HP, 115V, 60 Hz, MT-4 Lathe,1 HP,115V,60 Hz,MT-4
  • Item # 38UK47
  • Mfr. Model # TU2506
  • Lathe, 1 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-4, Number of Spindle Speeds 6, Tailstock...More

  • Category : Lathes
Glass Scale,79 In,For 5ZHF5
Glass Scale,60 In,For 5ZHF5
Bench Lathe,11x27,1HP,VS,1 Phase
  • OPTIMUM
  • Bench Lathe, 11x27,1HP, VS, 1 Phase Bench Lathe,11x27,1HP,VS,1 Phase
  • Item # 5RAJ8
  • Mfr. Model # D280x700
  • Bench Lathe, 1.5 Motor HP, 1 Phase, 230 Voltage, 60 Hz, Spindle Taper 4MT, Number of Spindle Speeds 4,...More

  • Category : Lathes
Glass Scale,10 In,For 5ZHF5
Magnetic Readout Kit,115V,1100mm
  • OPTIMUM
  • Magnetic Readout Kit, 115V, 1100mm Magnetic Readout Kit,115V,1100mm
  • Item # 5ZHH0
  • Mfr. Model # MPA3S
  • Magnetic Digital Readout, Type Operates with 1100 mm Long Magnetic Tape, Length 6, Depth 5, Height 6, Dia....More

  • Category : Digital Readouts
Glass Scale,76 In,For 5ZHF5
Glass Scale,40 In,For 5ZHF5
Glass Scale,34 In,For 5ZHF5
Glass Scale,38 In,For 5ZHF5
Lathe Stand,For 9 In,11In. Lathes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More