Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Tool Accessories

13 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Press Vise Drill Press Vise
  • Multiple product options available

    Multiple product options available

  • Category : Machining Vises
Lathe Guard,For 12 to 16 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 12 to 16 In Dia Chuck Lathe Guard,For 12 to 16 In Dia Chuck
  • Item # 2MZY1
  • Mfr. Model # 2MZY1
  • Medium Lathe Guard, For Use With 12 To 16 In Diameter Chuck, Length 16 In, Width 8 In, Height 8 In, Melting...More

  • Category : Machine Guards
Clamping Kit,11/16,1/2-13 Stud,54 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Clamping Kit, 11/16,1/2-13 Stud, 54 pcs Clamping Kit,11/16,1/2-13 Stud,54 pcs
  • Item # 19T333
  • Mfr. Model # 19T333
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

  • Category : Clamping Kits
Bench Vise,Swivel Base,5 In
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Vise, Swivel Base, 5 In Bench Vise,Swivel Base,5 In
  • Item # 10D754
  • Mfr. Model # 10D754
  • Bench Vise, Swivel Base, Jaw Width 5 In., Overall Length 11-1/2 In., Overall Height 2-3/4 In., Overall Width...More

  • Category : Machining Vise Accessories
Lathe Guard,For 20 to 24 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 20 to 24 In Dia Chuck Lathe Guard,For 20 to 24 In Dia Chuck
  • Item # 2MZY5
  • Mfr. Model # 2MZY5
  • Large Lathe Guard, For Use With 20 To 24 In Diameter Chuck, Length 24 In, Width 8 In, Height 12 In, Melting...More

  • Category : Machine Guards
Lathe Guard,For 16 to 20 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 16 to 20 In Dia Chuck Lathe Guard,For 16 to 20 In Dia Chuck
  • Item # 2MZY3
  • Mfr. Model # 2MZY3
  • Medium/Large Lathe Guard, For Use With 16 To 20 In Diameter Chuck, Length 20 In, Width 8 In, Height 10 In,...More

  • Category : Machine Guards
Clamping Kit,1/2,3/8-16 Stud,54 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Clamping Kit, 1/2,3/8-16 Stud, 54 pcs Clamping Kit,1/2,3/8-16 Stud,54 pcs
  • Item # 19T328
  • Mfr. Model # 19T328
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

  • Category : Clamping Kits
Bench Vise,Stationary,4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Vise, Stationary, 4 In Bench Vise
  • Item # 10D744
  • Mfr. Model # 10D744
  • Bench Vise, General Purpose, Jaw Width 4 In., Max. Opening 4 In., Throat Depth 1-3/4 In., Overall Length...More

  • Category : Machining Vises
Clamping Kit,12mm,M10x1.5 Stud,54 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Clamping Kit, 12mm, M10x1.5 Stud, 54 pcs Clamping Kit,12mm,M10x1.5 Stud,54 pcs
  • Item # 19T330
  • Mfr. Model # 19T330
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

  • Category : Clamping Kits
Clamping Kit,9/16,3/8-16 Stud,54 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Clamping Kit, 9/16,3/8-16 Stud, 54 pcs Clamping Kit,9/16,3/8-16 Stud,54 pcs
  • Item # 19T329
  • Mfr. Model # 19T329
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

  • Category : Clamping Kits
Clamping Kit,3/4,5/8-11 Stud,54 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Clamping Kit, 3/4,5/8-11 Stud, 54 pcs Clamping Kit,3/4,5/8-11 Stud,54 pcs
  • Item # 19T336
  • Mfr. Model # 19T336
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

  • Category : Clamping Kits
Clamping Kit,9/16,1/2-13 Stud,54 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Clamping Kit, 9/16,1/2-13 Stud, 54 pcs Clamping Kit,9/16,1/2-13 Stud,54 pcs
  • Item # 19T334
  • Mfr. Model # 19T334
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

  • Category : Clamping Kits
Clamping Kit,7/16,3/8-16 Stud,54 pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Clamping Kit, 7/16,3/8-16 Stud, 54 pcs Clamping Kit,7/16,3/8-16 Stud,54 pcs
  • Item # 19T327
  • Mfr. Model # 19T327
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

  • Category : Clamping Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More