Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Tool Accessories

11 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Quick-Release Vise,6 in Jaw Width
Machine Vise,Jaw W 4 In,Jaw Open 4 In
  • PALMGREN
  • Machine Vise, Jaw W 4 In, Jaw Open 4 In Machine Vise
  • Item # 4KXE6
  • Mfr. Model # 410
  • Machine Vise, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 3/4 In, Overall Length 12 1/8 In, Overall...More

  • Category : Machining Vises
Clamping Kit,T-Slot,3/4 in.
Vise,Rapid Acting,Slotted,4 in.W,4000 lb
  • PALMGREN
  • Vise, Rapid Acting, Slotted, 4 in.W, 4000 lb Vise
  • Item # 35MG28
  • Mfr. Model # 9612428
  • Vise, Rapid Acting, Slotted Base, Max. Travel 8, Jaw Deflection 0.001 In., Jaw Plate Grooved, Bed/Base...More

  • Category : Machining Vises
Angle Vise,Swivel,2  7/16 In W,2.5 In D
  • PALMGREN
  • Angle Vise, Swivel, 2 7/16 In W, 2.5 In D Angle Vise
  • Item # 4KXE3
  • Mfr. Model # 000B
  • Angle Vise, Swivel Base, Jaw Width 2 7/16 In, Jaw Opening 2 1/2 In, Throat Depth 1 In, Overall Length 9 In,...More

  • Category : Machining Vises
Bench Vise Pan/Box Brake Kit
  • PALMGREN
  • Bench Vise Pan/Box Brake Kit Bench Vise Pan/Box Brake Kit
  • Item # 6CMW2
  • Mfr. Model # FP30
  • Bench Vise Pan/Box Brake Kit, 35 x 17 x 3 In., For Use With Any 5 In. or Larger Bench Vise, Features Easily...More

  • Category : Machining Vise Accessories
Jack Screw,Manual Set,2.7 in. to 5.9 in.
Vise Base,Swivel,Slotted,13 in. L
Low Profile Machine Vise,4.5 In W,4 In D
  • PALMGREN
  • Low Profile Machine Vise, 4.5 In W, 4 In D Low Profile Machine Vise
  • Item # 4KXF1
  • Mfr. Model # 425
  • Low Profile Machine Vise, Jaw Width 4 1/2 In, Jaw Opening 4 In, Throat Depth 1 1/4 In, Overall Length 12...More

  • Category : Machining Vises
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More