Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Tool Accessories

8 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Toggle Clamp,Flanged Base,600 Lbs,3.23
  • DE-STA-CO
  • Toggle Clamp, Flanged Base, 600 Lbs, 3.23 Toggle Clamp,Flanged Base,600 Lbs,3.23
  • Item # 3CXR9
  • Mfr. Model # 603
  • Toggle Clamp, Flanged Base Mount, Holding Capacity (Lb.) 600, Overall Height (In.) 3.43, Overall Length (In.)...More

  • Category : Straight Line Clamps
Steel Drill Chuck, Keyed Chuck Type, Plain Bearing Bearing&
Drill Press Vise,Cross Slide,4 in
  • WILTON
  • Drill Press Vise, Cross Slide, 4 in Drill Press Vise
  • Item # 41D448
  • Mfr. Model # 11694
  • Drill Press Vise, Cross Slide, Jaw Width 4 in., Max. Opening 4 in., Throat Depth 1-3/8 in., Overall Length 7...More

  • Category : Machining Vises
High Profile Machine Guard
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • High Profile Machine Guard High Profile Machine Guard
  • Item # 2WJJ5
  • Mfr. Model # 2WJJ5
  • Machine Guard, High-Profile, Overall Length 48 In, Overall Height 42 In, Dia 4 1/2 In, Pipe Dia 4 1/2 In,...More

  • Category : Machine Guards
Drill Press Vise,Cross Slide,Stnry,4 In
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Press Vise, Cross Slide, Stnry, 4 In Drill Press Vise
  • Item # 10D731
  • Mfr. Model # 10D731
  • Drill Press Vise, Cross Slide, Stationary, Jaw Width (In.) 4, Jaw Opening (In.) 3-1/2, Throat Depth (In.)...More

  • Category : Machining Vises
Lathe Guard,For 16 to 20 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 16 to 20 In Dia Chuck Lathe Guard,For 16 to 20 In Dia Chuck
  • Item # 2MZY3
  • Mfr. Model # 2MZY3
  • Medium/Large Lathe Guard, For Use With 16 To 20 In Diameter Chuck, Length 20 In, Width 8 In, Height 10 In,...More

  • Category : Machine Guards
Triple Elbow Guard
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Triple Elbow Guard Triple Elbow Guard
  • Item # 2WJJ2
  • Mfr. Model # 2WJJ2
  • Corner Guard, Overall Length 30 In, Overall Height 36 In, Dia 4 1/2 In, Pipe Dia 4 1/2 In, Safety Yellow,...More

  • Category : Machine Guards
Plunger,Press Fit,Steel,B/O,0.48,PK5
  • TE-CO
  • Plunger, Press Fit, Steel, B/O, 0.48, PK5 Plunger,Press Fit,Steel,B/O,0.48,PK5
  • Item # 2YLK8
  • Mfr. Model # 53702
  • Plunger, Press Fit, Steel, Black Oxide Body, Ball Material 440 Stainless Steel, 302/304 Stainless, Body Width...More

  • Category : Plungers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More