Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Machine Tool Accessories

81 Results Found that Include 82 Products

Results per page:  16 | 32 | 48
Collet,ER16,0.042 to 0.406 in.
  • REGO-FIX TOOL
  • Collet, ER16,0.042 to 0.406 in. Collet,ER16,0.042 to 0.406 in.
  • Item # 40KL01
  • Mfr. Model # 1116.00003
  • Collet, Collet Series ER16, Range 0.042 In. to 0.406 In., Size 0.042 In. to 0.406 In., Coolant Through Yes,...More

  • Category : Collets
Spin Index Fixture,5-1/4inH,9-11/16inL
Machine Chuck,Independent,10,D1-5
  • GATOR CHUCKS
  • Machine Chuck, Independent, 10, D1-5 Machine Chuck,Independent,10,D1-5
  • Item # 14Y049
  • Mfr. Model # 1-321-1005
  • Machine Chuck, Independent, Height 3.35 In., Dia. 10 In., Capacity Max. 9.84 In., Capacity Min. (In.) 0.59,...More

  • Category : Lathe Chucks
Chuck,3-Jaw,Steel,0.1 in. to 3.9 in.
Self Centering Vise,W 6 In,Open 6 In
  • TM

    Grainger Choice

  • DAYTON
  • Self Centering Vise, W 6 In, Open 6 In Self Centering Vise
  • Item # 4CPF6
  • Mfr. Model # 4CPF6
  • Self Centering Vise, Swivel Base, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 1 3/4 In, Overall Length...More

  • Category : Machining Vises
Lathe Cover,59 in. Lx5-29/32 in. W
  • REPAR
  • Lathe Cover, 59 in. Lx5-29/32 in. W Lathe Cover,59 in. Lx5-29/32 in. W
  • Item # 45HE22
  • Mfr. Model # AR-1500H150
  • Lathe Cover, For Use With Lathe Lead and Feed Screw On Bed Length Up to 60 In., Metal, Aramid Fiber, Length...More

  • Category : Machine Guards
Collet Set,ER,!5 pcs
Universal Vise,Jaw W 4 In,Jaw Open 4 In
  • TM

    Grainger Choice

  • DAYTON
  • Universal Vise, Jaw W 4 In, Jaw Open 4 In Universal Vise,Jaw W 4 In,Jaw Open 4 In
  • Item # 4CPF7
  • Mfr. Model # 4CPF7
  • Universal Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/4 In, Overall Length...More

  • Category : Machining Vises
Milling Machine Vise,Swivel,5In
  • TM

    Grainger Choice

  • DAYTON
  • Milling Machine Vise, Swivel, 5In Milling Machine Vise
  • Item # 31LZ53
  • Mfr. Model # 31LZ53
  • Milling Machine Vise, 1 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.010 In. At 33 lb., Jaw...More

  • Category : Machining Vises
Hard Top Jaw Set,2.28 in. H,PK3
  • SCHUNK
  • Hard Top Jaw Set, 2.28 in. H, PK3 Hard Top Jaw Set,2.28 in. H,PK3
  • Item # 45RZ87
  • Mfr. Model # 0138119
  • Hard Top Jaw Set, 60 Degrees , Height 2.28 In., 1.58 In. Width, Center to Center Length (In.) 1.18, Outside...More

  • Category : Lathe Chuck Jaws
Hard Top Jaw Set,2.28 in. H,PK3
  • SCHUNK
  • Hard Top Jaw Set, 2.28 in. H, PK3 Hard Top Jaw Set,2.28 in. H,PK3
  • Item # 45RZ88
  • Mfr. Model # 0138121
  • Hard Top Jaw Set, 60 Degrees , Height 2.28 In., 1.58 In. Width, Center to Center Length (In.) 1.18, Outside...More

  • Category : Lathe Chuck Jaws
Hard Top Jaw Set,2.28 in. H,PK3
  • SCHUNK
  • Hard Top Jaw Set, 2.28 in. H, PK3 Hard Top Jaw Set,2.28 in. H,PK3
  • Item # 45RZ89
  • Mfr. Model # 0138123
  • Hard Top Jaw Set, 60 Degrees , Height 2.28 In., 1.58 In. Width, Center to Center Length (In.) 1.18, Outside...More

  • Category : Lathe Chuck Jaws
Hard Top Jaw Set,2.28 in. H,PK3
  • SCHUNK
  • Hard Top Jaw Set, 2.28 in. H, PK3 Hard Top Jaw Set,2.28 in. H,PK3
  • Item # 45RZ86
  • Mfr. Model # 0138118
  • Hard Top Jaw Set, 60 Degrees , Height 2.28 In., 1.58 In. Width, Center to Center Length (In.) 1.18, Outside...More

  • Category : Lathe Chuck Jaws
Hard Top Jaw Set,2.28 in. H,PK3
  • SCHUNK
  • Hard Top Jaw Set, 2.28 in. H, PK3 Hard Top Jaw Set,2.28 in. H,PK3
  • Item # 45RZ85
  • Mfr. Model # 0138117
  • Hard Top Jaw Set, 60 Degrees , Height 2.28 In., 1.58 In. Width, Center to Center Length (In.) 1.18, Outside...More

  • Category : Lathe Chuck Jaws
Soft Top Jaw Set,3.54 in. H,PK3
Collet Set,ER40,1mm,14 pcs.
Collet Set,ER40,1/32 in.,15 pcs.
Stainless Steel Drill Chuck, Keyless Chuck Type, Ball Beari
Power Clamp,90 Deg. Arm Oval,1500lb.
Steel Drill Chuck, Keyed Chuck Type, Plain Bearing Bearing&
Angle Iron,10 in. D,12 in. H,Ground
Chuck Jaw,Rev,12 In Chucks,PK3
Mag. Chuck,2-5/8inH,1/8in,4in,Fine,4in
  • Mag. Chuck, 2-5/8inH, 1/8in, 4in, Fine, 4in Mag. Chuck,2-5/8inH,1/8in,4in,Fine,4in
  • Item # 45PH71
  • Mfr. Model # MC-44-FP-S0
  • Magnetic Chuck, Square, Magnet Type Permanent Ceramic, Compound No, Base Length 4 In., Base Width 4 In.,...More

  • Category : Magnetic Chucks
Sealed Collet,ER20,3 to 13mm
  • REGO-FIX TOOL
  • Sealed Collet, ER20,3 to 13mm Sealed Collet,ER20,3 to 13mm
  • Item # 40KT71
  • Mfr. Model # 1220.00000
  • Sealed Collet, Collet Series ER20, Range 3 to 13mm, Size 3 to 13mm, Coolant Through Yes, For Use With ER...More

  • Category : Collets
Angle Machine Vise,1-5/16 Deep,3 in Open
  • WILTON
  • Angle Machine Vise, 1-5/16 Deep, 3 in Open 2-Axis Angular Machine Vise
  • Item # 24W045
  • Mfr. Model # 11704
  • 2-Axis Angular Machine Vise, Jaw Width 3 in., Max. Opening 3 in., Throat Depth 1-5/16 in., Overall Length...More

  • Category : Machining Vises
Mag. Chuck,1-3/4inH,Round,6-5/16in
Chuck Jaw,Rev,12 In Chucks,PK3
Dluxe Mono-Bloc Strt-Up Kit,9/16 in.
Webbed Angle Plate,8inD,9inH,Ground
Stainless Steel Micro Drill Chuck Kit, Keyless Chuck Type,&
Deluxe Mono-Blc Start-Up Kit for 3/4 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More